Beli esco di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PB SWISS TOOLS Hex Key for Hexagon Socket Screw (Kunci L)
    60%
    Mulai

    Rp90.900

    PB SWISS TOOLS Hex Key for Hexagon Socket Screw (Kunci L)
    Deskripsi:
    -The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough so it has excellent wear resistance and durability, and can apply great amount
  2. EIGHT Hex Key Standard Metric (Kunci L)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp4.900

  3. TEKIRO Hex Key Short Arm Metric (Kunci L)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp7.900

    TEKIRO Hex Key Short Arm Metric (Kunci L)
    Deskripsi:
    Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
  4. ESCO Male Thread Clamp Lever
    Mulai

    Rp189.900

    ESCO Male Thread Clamp Lever
    atribut:
    • Color: Orange
    • Dimension B (mm): 31
    • Dimension G (mm): 10
    • Kinds: Clamp lever
    • Material (Threaded Part): Steel
    • Material (main body): Zinc die casting
    • Mounting Hole Diameter (mm): M6
    • Mounting Length (mm): 20
    • Mounting Part: Male thread
    • Shape: L shape
    • Turning Radius (mm): 40
  5. ESCO 11- 20mm Hose Clamps (2 pcs)
    Mulai

    Rp16.900

    ESCO 11- 20mm Hose Clamps (2 pcs)
    atribut:
    • AS ONE Part Number: 64-7850-71
    • Applicable hose diameter (DIAmm): 11~20
    • Band Thickness (mm): 0.6
    • Band Width (mm): 9
    • Material: 430SS
    • Quantity: 2 pieces
    • Screw Size: (Hexagonal (+) screw) 1/4 "
  6. ESCO Grinding Wheel with 6mm Shaft (Mata Tuner Batu)
    Mulai

    Rp63.900

  7. ESCO Deep Groove Ball Bearing 6200 Series ZZ Type (Laher)
    Mulai

    Rp509.900

    ESCO Deep Groove Ball Bearing 6200 Series ZZ Type (Laher)
    atribut:
    • Material: High Carbon Chrome Bearing Steel
    • Dimensions d (mm): 90
    • Dimension B (mm): 20
    • AS ONE Part Number: 64-7971-18
    • M Code: 64803665
  8. TRUSCO Spring Clamp (Klem Jepit)
    Mulai

    Rp169.900

    TRUSCO Spring Clamp (Klem Jepit)
    Deskripsi:
    -Since it has a resin cover, it does not damage raw materials.
    atribut:
    • Total Length (mm): 220
    • Throat (mm): 75
    • Maximum Opening (mm): Approx. 90
  9. ESCO Ascent Max Laboratory Fume Hood
    Mulai

    Rp449.999.900

    ESCO Ascent Max Laboratory Fume Hood
    Deskripsi:
    Compact, energy saving fume hood without ducting system.- Independently tested and complies with AFNOR NFX 15-211 standard- Easy Filter Change- Average Inflow Air Velocity: 0,4m/s- Sentinel-Microprocessor with LCD-Display, air velocity alarm and 24-hour-clock- Fluorescent lighting provides superior illumination of the work zone- Tempered glass sliding sash- Tempered glass side panel- ISOCIDE antimicrobial coating on all painted surfaces minimizes contamination.- Stainless steel worktopModel variations:Model type B: Pre-filter, main filter (activated carbon, different filter types available)Model type C: Pre-filter, main filter (activated carbon, different filter types available), back-up filter (activated carbon, different filter types available)Model type E: Pre-filter, main filter (activated carbon, different filter types available), back-up filter (HEPA filter)Options on request:Filter, electrical outlet, VOC sensor, service fixture, swan-neck faucet, Drip Cup (PP), support stand, installation.
    atribut:
    • Inflow Velocity (m/s): Initial Setpoint: 0.40
    • Voltage (V/Hz): 220-240 AC/50
  10. BULL Mesin Potong Ranting
    Mulai

    Rp1.399.900

    BULL Mesin Potong Ranting
    atribut:
    • Battery (V/mAh): 21/3.0
    • Blade Size (mm): 490
    • Duration (minute): 50-60
  11. ESCO 152X239X35mm Desk Drawer Tray White
    Mulai

    Rp179.900

    ESCO 152X239X35mm Desk Drawer Tray White
    atribut:
    • Material: ABS Resin
    • Color: White
    • Dimensions (WxDxH) (mm): 152x239x35
  12. ESCO Sliding door handle (wooden)
    Mulai

    Rp59.900

    ESCO Sliding door handle (wooden)
    Deskripsi:
    No mounting screws
Daftar Harga esco Terbaru October 2026
PB SWISS TOOLS Hex Key for Hexagon Socket Screw (Kunci L)Rp90.900
EIGHT Hex Key Standard Metric (Kunci L)Rp4.900
FATOOLS Hex Key Inch (Kunci L)Rp5.900
TEKIRO Hex Key Short Arm Metric (Kunci L)Rp7.900
ESCO Dia25mm/M 6X 34mm Adjuster BaseRp30.900
ESCO Stapler Needle Large (Isi Staples)Rp97.900
ESCO Male Thread Clamp LeverRp189.900
ESCO Abrasive Sanding SpongeRp199.900
ESCO 11- 20mm Hose Clamps (2 pcs)Rp16.900
ESCO Grinding Wheel with 6mm Shaft (Mata Tuner Batu)Rp63.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)