Beli trusco grease gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)Deskripsi:- A hose and a nozzle for relay are prepared for various injection work and grease gun.
- TRUSCO Grease GunDeskripsi:-Supports both cartridge grease and hand packing.-Chuck Type Nozzleatribut:
- Dimension: 28.0cm
- Foot Width Size: EE
- Shoe Length: 30.5cm
- Color: Black
- Body and Sole Materials: Rubber
- Backing Materials: Knitting
- TRUSCO Grease GunDeskripsi:-A skeleton type that enables checking of the remaining volume of grease in a single glance.-Chuck Type Nozzleatribut:
- Discharge Rate Per Time: 1.2cc
- Nozzle Length: 160mm
- Oil Tank Diameter: 59mm
- Capacity (cc): 500
- Total Length: 350mm
- Accessories: Chuck Type Nozzle
- Maximum Pressure (MPa): 47
- TRUSCO Grease GunDeskripsi:-A grease direct insertion type.atribut:
- Discharge Rate Per Time: 0.7 to 0.8cc
- Nozzle Length: 160mm
- Oil Tank Diameter: 47.5mm
- Capacity: 150cc
- Total Length: 360mm
- Maximum Pressure: 19.8MPa
- TRUSCO High-pressure Grease GunDeskripsi:It is a grease direct insertion type.
- KRISBOW Pompa GemukDeskripsi:Grease Gun 14 Ozatribut:
- Dimensions (LxWxH)(mm): 425x190x70
- Color: Black
- Dimensions (cm): 42.5x19x7
- Grease Gun Capacity (ml): 414
- TRUSCO Hose & Nozzle for Grease GunDeskripsi:-A hose and a nozzle for relay are prepared for various injection work and grease gun.atribut:
- Total Length: 170mm
- Connecting Screw Diameter: R1/8
- TRUSCO High-Pressure Grease GunDeskripsi:-A grease direct insertion type.atribut:
- Discharge Rate Per Time: 0.7 to 0.8cc
- Nozzle Length: 160mm
- Oil Tank Diameter: 45mm
- Capacity: 200cc
- Total Length: 302mm
- Maximum Pressure: 19.8MPa
- TRUSCO Grease gun (labor cartridge grease-Tezume combined type)atribut:
- Accessories: Straight Nozzle
- Overall Length (mm): 365
- Weight (kg): 1.4
- Connection Thread: Rc1/8
- Nozzle Length (mm): 250
- Amount of Grease: 420mL
- Maximum Pressure (MPa): 54
- Oil Tank Diameter (mm): 60.5
- Volume per One Discharge (ml): 0.8
- TRUSCO Grease Gunatribut:
- Discharge Quantity per Round (cc): 0.7
- Nozzle Length (mm): 115
- Oil Tank Diameter (mm): 60.5
- Line-Start Maximum Capacity (cc): 400
- Total Length (mm): 290
- Maximum Pressure (MPa): 54
- Screw to Attach Nozzle: Rc1/8
- Suitable Grease: Consistency No. 1 and No. 2
- Accessories: Straight Nozzle
- TRUSCO Cartridge-Type Grease Gunatribut:
- Accessories: 240mm Straight Nozzle
- Finishing Material: Steel
- Nozzle Connector Diameter: PT1 / 8, R1 / 8
- Compatible Grease: No.2
- Volume per One Discharge (ml): 0.8 to 0.9
- Capacity (ml): 400
- Weight (kg): 1.3
- Oil Tank Diameter (mm): 62.6
- Tajima Ink Pot Perfectatribut:
- String Length: 20m
- Automatic Winding Length: 10m
- Clean Matic Sapu LidiDeskripsi:Dirancang untuk menyapu kotoran atau debu, poros yang tersedia dalam dua sudut (posisi). Terbuat dari serat sintetis yang tahan kelembaban dan kimia. Ikatan permanen menjamin bulu tidak akan menarik. Bulu yang ditandai pada akhir untuk membuat pembersihan yang efisien. Diproduksi oleh PT Indomop multi Makmur.atribut:
- Dimensions (cm): 132x28x11
- Long Handle (cm): 65
- TRUSCO Flexible Air Operated Grease GunDeskripsi:It is used exclusively for air. As the gun rotates 360 degree, adjust the angle according to the location I will do. Continuous discharge of grease is possible, making it possible for a large amount of grease It is optimum.atribut:
- Capacity (ml): 400
- Mass (kg): 1.9
- Length (mm): 416
- Air Pressure (MPa): 0.4 to 0.8
- Compatible Grease: No.0, No.1 Consistency
- Discharge Amount (ml/minute): 210
- Form: Pneumatic
- Maximum Pressure (MPa): 24
- Oil Tank Diameter (mm): 62.6
- Specifications: R1/8 (nozzle Screw Connection)
- TEKIRO Pompa Gemuk Manual (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
- TEKIRO Selang Pompa GemukDeskripsi:selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcsatribut:
- Material: Polyurethene
- Dimension 1 (mm): 330
- Dimension 2 (mm): 31
- Dimension 3 (mm): 9
- Dimension 4 (mm): 7
- Dimension 5 (mm): 13
- YAMADA Hand Grease Gunatribut:
- Type: Lever type
- Connector Diameter: Rc1/8
- Nozzle Fitting Size: R1/8
- Type of Operation: Manual lever type
- Overall Length (mm): 395
- American Tool Grease Gunatribut:
- Working Pressure (psi): 4500
- Burst Pressure (psi): 10000
- Cartridge Loading (oz): 14
- Cartridge Loading Capacity (cc): 400
- HARDEN Professional Grease Gunatribut:
- Size (cc): 500
- Yamada Corporation Grease GunDeskripsi:'- 420 cc cartridge special grease gun.- Grease up such as construction machines and agricultural machines.atribut:
- Accessories: 240mm straight nozzle (HSP-2)
- Overall Length (mm): 395
- Capacity (ml): 420 (cartridge only)
- Form: Lever type
- Nozzle Connector Diameter: R1/8
- Discharge Volume: 0.93ml /stroke
- Maximum Discharge Pressure: 50MPa (CNP-1, 2 is used)
- Oil Tank Diameter (mm): 60.5
Daftar Harga trusco grease gun Terbaru March 2026
| TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk) | Rp129.900 |
| TRUSCO Grease Gun | Rp999.900 |
| TRUSCO Grease Gun | Rp1.499.900 |
| TRUSCO Grease Gun | Rp409.900 |
| TRUSCO High-pressure Grease Gun | Rp949.900 |
| KRISBOW Pompa Gemuk | Rp279.900 |
| TRUSCO Hose & Nozzle for Grease Gun | Rp65.900 |
| TRUSCO High-Pressure Grease Gun | Rp1.099.900 |
| TRUSCO Grease gun (labor cartridge grease-Tezume combined type) | Rp1.499.900 |
| TRUSCO Grease Gun | Rp1.199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Hose%20%26%20Nozzle%20for%20Grease%20Gun%20(Pistol%20Gemuk)/P101000253-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Grease%20Gun/P102825242-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Grease%20Gun/P102704772-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Grease%20Gun/P102747670-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20High-pressure%20Grease%20Gun/P101000251-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/KRISBOW%20Pompa%20Gemuk/kfP104570735-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Hose%20%26%20Nozzle%20for%20Grease%20Gun/P102825534-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20High-Pressure%20Grease%20Gun/P102747661-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Grease%20gun%20(labor%20cartridge%20grease-Tezume%20combined%20type)/P102009017-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Grease%20Gun/P101503783-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Cartridge-Type%20Grease%20Gun/P101503585-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Flexible%20Air%20Operated%20Grease%20Gun/P101000239-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Pompa%20Gemuk%20Manual%20(Pistol%20Gemuk)/41P103457145-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Selang%20Pompa%20Gemuk/ixP105678681-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/YAMADA%20Hand%20Grease%20Gun/abP106569371-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/American%20Tool%20Grease%20Gun/P102088173-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/HARDEN%20Professional%20Grease%20Gun/5zP107158215-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Yamada%20Corporation%20Grease%20Gun/P102016213-1.jpg)