Lincoln Manual Grease Gun (Pistol Gemuk)

Sebelum PPN:
Rp529.900 - Rp2.699.900
Spesifikasi
UNSPSC27112901
Tether StyleStandard Tool (Accessory Needed for Tethering)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
Feature
Grease Gun Grease Gun Loading Method Bulk Cartridge Filler Pump Grease Gun Handle Style Pistol Grip Nozzle Extension Type Rigid Pipe and Flex Hose Strokes per oz 33 Max Operating Pressure 7 500 psi Cartridge Capacity 14 1/2 oz Bulk Capacity 16 oz Pipe Length 6 in Hose Length 18 in Clear with Blue Tube Ends Tube Material Polycarbonate Tether Style Standard Tool (Accessory Needed for Tethering) Variable Stroke / Full Stroke Variable Stroke Tool Length 17 1/2 in

Ulasan Produk

Tidak ada ulasan