Beli trolley cart di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Armaflex Insulation Pipe R-Series Class 1Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Thickness (mm): 25 (1inch)
- Length (m): ±2
- Wipro Hand Truck Lipat Steel Plate (Troli Barang Lipat)atribut:
- Material: Steel Plate
- TRUSCO Tool WagonDeskripsi:-With a top board mat.
- Senator Three Tray Tool TrolleyDeskripsi:Manufactured from steel and bolted, this three tier tray trolley is particularly of use when transporting tools in a workshop or warehouse space. Fitted with four swivel castors, two of which are braked, this three tray tool trolley is fully manoeuvrable. Each tray has a maximum load of 45kg and is finished with a red epoxy powder coat paint.atribut:
- Color: Red
- Load Capacity (kg): 136
- Product Dimensions (mm): 737x383x663 (LengthxDepthxHeight)
- Product Material: Steel
- Wheel Diameter (mm): 100
- Wheel Type: 2 x Braked Swivel Castors; 2 x Swivel Castors
- Rubbermaid Collapsible X Cart Replacement Bag 8 BushelsDeskripsi:The Rubbermaid Commercial 1889864 8 Bushel Executive Series X-Cart Cover, Black.atribut:
- Product Length (inch): 35
- Product Width (inch): 26.25
- Product Height (inch): 9
- monotaro Folding TrolleyDeskripsi:Monotaro Platform Hand Truck ini memiliki kapasitas angkat 300kg digunakan untuk membantu anda memindahkan atau mengangkat benda berat yang sulit diangkat tanpa mengunakan tangan atau manual. Bahan material yang digunakan pada alat ini mengunakan frame besi yang kuat sehingga aman untuk melakukan proses pemindahan benda sesuai dengan kapasitas. Untuk proses penyimpanan sangat mudah karena handle pada Troli ini bisa dilipat dan memudahkan anda menyimpan saat alat tidak digunakan.Produk ini juga sering disebut dengan Troli Dorongatribut:
- Body Material: steel
- Caster Material: Gum
- TRUSCO Pressed Steel Platform Truck Donkey Cart (Single Handle 3 Shelf)atribut:
- Material: Loading Platform:Steel Mat:PVC Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
- Assembly Estimate: 2 person 30 minutes
- Specification: Assembly Required
- Caster: Swivel Caster, Fixed Caster Each 2 pieces (Noise-Reducing Caster with Radial Bearing)
- KRISBOW Troli Barang LipatDeskripsi:Foldable Platform Hand Truck 150kg small wheelatribut:
- Material: Steel and Alumunium
- Maximum Loading Capacity (kg): 90
- Wheel Diameter (mm): 150
- Rubbermaid Service Cart With Swivel Casters And End PanelsDeskripsi:The Rubbermaid Commercial 3421 Service Cart with Swivel Casters and End Panels, Black. 150 lbs load capacity, easy to clean shelves, comfortable curved handles.atribut:
- Color: Black
- Product Length (inch): 33.63
- Product Width (inch): 18.63
- Product Height (inch): 36.63
- TRUSCO Pressed Steel Platform Truck Donkey Cart (With Wire Mesh)Deskripsi:64atribut:
- Material: Loading Platform:Steel Handle:Steel Mesh:Steel Mat:PVC Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
- Assembly Estimate: 2 person 30 minutes
- Specification: Assembly Required
- Caster: Swivel Caster, Fixed Caster Each 2 pieces (phi100, phi130 are Noise-Reducing Casters with Radial Bearing)
- KRISBOW Troli Piring Kotor Besaratribut:
- Dimensions (mm): 1100x580x1040
- Color: Black
- Dimensions (cm): 110x58x104
- Material: Rangka Stainless Steel, Kompartemen Plastik
- Wipro Tool Trolley Service Cart with Boxatribut:
- Box Dimensions (mm): 765x355x795
- Drawer Dimensions (mm): 690x350x50
- For use: STM and BLK
- Armaflex ArmaflexDeskripsi:Water vapour resistance µ value = 10.000. Therma conductivity at 0°C = 0.034 W/(m.K)
- KRISBOW Troli Piring Kotoratribut:
- Dimensions (mm): 800x440x930
- Size (cm): 80x44x93
Daftar Harga trolley cart Terbaru March 2026
| KRISBOW Troli Barang Lipat | Rp519.900 |
| Green Leaf Troli Barang Lipat Fiber Tipe Fourtney | Rp669.900 |
| Armaflex Insulation Pipe R-Series Class 1 | Rp90.900 |
| Wipro Hand Truck Lipat Steel Plate (Troli Barang Lipat) | Rp569.900 |
| TRUSCO Tool Wagon | Rp3.499.900 |
| Senator Three Tray Tool Trolley | Rp2.199.900 |
| Rubbermaid Collapsible X Cart Replacement Bag 8 Bushels | Rp1.399.900 |
| monotaro Folding Trolley | Rp489.900 |
| TRUSCO Pressed Steel Platform Truck Donkey Cart (Single Handle 3 Shelf) | Rp6.499.900 |
| AS ONE Rak Troli Ringan Tipe Tinggi/Lebar 32 | Rp2.199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/19P105300045-1.jpg)




/P101505480-1.jpg)




/P101505503-1.jpg)