Beli trafo va di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Swallow Electric Transformer for World Useatribut:
- Material: Copper, Steel, Resin
- Set Contents: Adapter plug (C-2)
- Secondary Current (A): 5.5
- Capacity (VA): 550
- Input Voltage (V): AC100, 120, 200, 220, 240
- Output voltage (V): AC100, 120, 200, 220, 240
- Specification: Compliant with JIS standards
- Protector: No Fuse Breaker
- Accessories: Adapter Plug (C-2)
- Purpose of Use: Enable to use electrical products with different voltage and outlet shape, both overseas and domestic.
- Swallow Electric Single Phase Transformer PC-E SeriesDeskripsi:-An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 220-200-0
- Secondary Voltage (V): 110-100-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- TRUSCO Portable Transformeratribut:
- Capacity (kVA): 3
- Power Cord Specifications: 3.5mm2 x 2m
- Transformation: Depression, voltage up
- Protection : Safety breaker 30A
- Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 440-400-380-0
- Secondary Voltage (V): 220-200-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- monotaro Portable Step-Down TransformerDeskripsi:100V product you can use from 200V power supply.atribut:
- Type: Step-down
- Frequency (Hz): 50/60 Hz (frequency before Buck)
- Accessories: 20A-250V with plug
- Output voltage (V): 100 (two outlet)
- Code Length (m): 2
- Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
- Dimensions (mm): 200x165x176
- Input Voltage (V): 200
- LAKONI Mesin Las GEatribut:
- Voltage (V): 160-250
- Fort Trafo OtomatisDeskripsi:- Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostatatribut:
- Insulation class: F
- Material: Full Copper 99.9%
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- Swallow Electric Transformer for World UseDeskripsi:-Dual Purpose Transformer for Overseas/ Domestic can be used overseas and overseas products can be used in domestic.-With an input voltage switching device. -Enable to use electrical products with different voltage and outlet shape, both overseas and domestic.-Adapter Plug (C-2)-Compliant with JIS Standardatribut:
- Insulation Type: Class B
- Input Voltage: AC100, 120, 200, 220, 240V
- Output Voltage: AC100, 120, 200, 220, 240V
- Accessories: Adapter Plug (C-2)
- Applicable Electrical Products: AV Equipment, Personal Computer, Printer
- Input Plug Shape: Flat Pin (A-2)
- Material: Copper, Iron, Resin
- Protection : No Fuse Breaker
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- Fort Multi Trafo Step Downatribut:
- Input Voltage (VAC): 380/220
- Connection: Terminal Block
- LARKIN Current Transformer CT Diameter 40atribut:
- Busbar Size: 40
- Merry Tools Step-Down Transformeratribut:
- Input Power (V) AC: 220-240
- Output Power (V) AC: 100
- Length of Cord (m): 1.85
- Schneider Electric TeSys Batribut:
- Range: TeSys
- LARKIN Current Transformer CT Diameter 30atribut:
- Busbar Size: 30
- Swallow Kamper Toilet BolaDeskripsi:Penghilang bau bermutu tinggi.Letakan 2-3 buah kamper pada toilet, pot urinoir, kamper toilet ini efektif untuk menghilangkan bau, mencegah serangga dan penjamuran.Depkes RI PKD 20606600391
Daftar Harga trafo va Terbaru March 2026
| Swallow Electric Transformer for World Use | Rp7.799.900 |
| Swallow Electric Single Phase Transformer PC-E Series | Rp1.999.900 |
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series | Rp839.900 |
| TRUSCO Portable Transformer | Rp5.599.900 |
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series | Rp529.900 |
| monotaro Portable Step-Down Transformer | Rp2.699.900 |
| LAKONI Mesin Las GE | Rp1.999.900 |
| Fort Trafo Otomatis | Rp5.099.900 |
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
| Swallow Electric Transformer for World Use | Rp7.599.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)





















































































































































%20SNR%2021%20Series/evP104620535-2.jpg)

%20SNR%2042%20Series/f4P104620544-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20GE/2aP101525082-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/2rP101525099-2.jpg)