Beli touch screen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ViewSonic Monitor Touch Screen 10point (Layar Display)Deskripsi:The ViewSonic TD1630-3 is a 16inch (15.6inch viewable) display with 10-point multi-touch functionality. With an advanced ergonomic design, the TD1630-3 can tilt or lay flat to give users maximum comfort. Delivering touchscreen versatility, this display offers fantastic flexibility for retail or business settings, while VGA and HDMI inputs provide ample connectivity. Compatibility with a wide range of operating systems, including Windows 10/11 and Linux versions, along with dual integrated speakers, make this intuitive touchscreen a highly accurate, ultra-responsive touch experience that is ideal for interactivity in a retail or business settings.Supports Windows 7/8/10/11 , Linux Kernel 4.X/3.Xatribut:
- Display Size (inch): 16
- Viewable Area (inch): 15.6
- Panel: TN
- Resolution: 1366x768
- Refresh Rate (Hz): 60
- Backlight Life (hour): 15000
- Brightness (cd/m²): 190 (Typical)
- Color Gamut: NTSC: 45% size (Typ); sRGB: 67% size (Typ)
- Colors: 262000
- Dimensions (WxHxD) (mm): Physical : 379x247x37; Physical Without Stand : 379x247x37
- Light Source: LED
- PC Operating System: Windows 7/8/8.1/10/11 certified; macOS tested
- Pixel Size (mm): 0.252(H)x0.252(V)
- Port : VGA, HDMI
- Power Consumption (W): 6
- Response Time (ms): 12
- Surface Treatment: Glossy, Hard Coating (7H)
- Tilt (°): Forward : 15/Back : 50
- Viewing Angle (°): 90 horizontal, 60 vertical
- Voltage (V): AC 100-240
- ViewSonic Monitor IR Touchscreen (Layar Display)Deskripsi:The ViewSonic TD2223 is a 22inch IR touch display designed for intuitive multi-touch use. Infrared (IR) touchscreen can detect up to 10 points of contact compared to optical touchscreens and can be operated by a stylus, fingers and gloved hands. The multi-touch input is more accurate, and the display is faster. Coupled with an adjustable tilt, you can easily interact with the TD2223 at an ideal position. This monitor features Full HD resolution to give you clear images and is built with scratch-resistant 7H hardness screen to surface damage. To support your work, the TD2223 is equipped with VGA, HDMI, DVI and USB connectivity.atribut:
- Resolution: 1920x1080
- Refresh Rate (Hz): 75
- Brightness (cd/m²): 250 (Typical)
- Colors: 16.7million
- Light Source: LED
- PC Operating System: Windows 7/8.1/10/11 certified; macOS tested
- Surface Treatment: Glossy, Hard Coating (7H)
- Tilt (°): Forward : 20/Back : 40
- Voltage (V): AC 100-240
- KEMANFLEX KFW Steel Wire Hose (Selang Kawat Spiral / Selang Hisap)Deskripsi:Applications : High flexible and durable for delivering water, oil, and powder in factories, agriculture, engineering, sanitation, and food production.Usage : Air, Gases, Water, Food, Chemical, Oil, Powder, Granule, Dustatribut:
- Material: Non-Toxic Clear Flexible PVC
- Temperature Range (°C): -5 to 65
- Reinforcement: High Tensile Steel Wire
- Raspberry Pi Raspberry Pi 4 Model B/8GBDeskripsi:The Raspberry Pi 4 Model B offers significant upgrades over its predecessor, the Raspberry Pi 3 Model B+, including CPU, RAM, USB, and networking. This product is an 8GB model that complies with the Technical Standards Certification (GITE). CPU: The Raspberry Pi 4 Model B's CPU uses the ARM Cortex-A72 architecture and operates at 1.5GHz. RAM: While the Raspberry Pi 3 Model B+ only had a 1GB model, an 8GB model has been added to the lineup. The RAM standard has also been upgraded from DDR2 to DDR4. Video Output/GPU: The video output connector has been upgraded from one full-size HDMI (Type A) port to two micro HDMI (Type D) ports, allowing for dual-screen output. The GPU has been upgraded from VideoCore IV to VI, adding support for 4K60p, H.265 decoding, OpenGL ES 3.0, and more. Ethernet (Wired LAN) Gigabit Ethernet (wired LAN) speeds have also been significantly increased from 300Mbps via USB 2.0 on the Raspberry Pi 3 Model B+ to 1000Mbps (logical). Bluetooth: Bluetooth 5.0 has been upgraded from Bluetooth 4.2. USB Interface: The Raspberry Pi 3 Model B+'s four USB 2.0 ports have been upgraded to two USB 3.0 ports and two USB 2.0 ports. Power: The power input connector has been upgraded to USB Type-C, allowing for higher current. Power requirements have also been increased to 5V/3A. Compatibility: The Raspberry Pi 4 Model B has changed its video output and power connector, resulting in some incompatibility with some options, such as cases and AC adapters. The size, shape, and GPIO pin specifications have not changed, so most HATs and modules can be used with the previous model.Specifications may differ from the actual product depending on the manufacturing date and lot. Please use Raspbian 2019-06-20 and NOOBS 3.1.1 (2019-06-24) or later. The wireless LAN function is disabled by default. It can be enabled by setting the country of use.atribut:
- Audio Output: 3.5mm 4-pole jack, HDMI (shared with video output), I2S pin header
- Bluetooth: Bluetooth 5.0, Bluetooth Low Energy
- Correspondence to Ethernet: 10/100/1000 Base-T RJ45 Socket (BCM54213PE)
- Country of Origin: United Kingdom
- Dimensions (mm): 85x56x17
- Maximum Power Consumption (W): About 15
- Memory: 8GB DDR4-2400 low-voltage SDRAM
- Output: [Video] Two micro HDMI (Type D) ports, composite 3.5mm 4-pole jack (PAL, NTSC), DSI
- Power Supply: USB Type C Socket 5V 3.0A / 2.54mm Pin Header / PoE (Requires optional PoE HAT)
- Suitable CPU: 1.5GHz quad-core Cortex-A72 (ARMv8, 64bit L1=32KB, L2=1M)
- Wi-Fi: IEEE 802.11 b/g/n/ac 2.4/5GHz
- Samsung Digital Signage Touch Screen QM55B-T Series (Layar Display)atribut:
- Screen Size (inch): 55
- Resolution: 3840 x 2160
- Brightness: 500 nit (without Glass)
- Panel Technology: VA
- Audio Out: Stereo Mini Jack
- Color Gamut: 92% (DCI-P3, CIE 1976) %
- Contrast Ratio Dynamic: Mega
- Frequency (Hz): 50/60
- HDMI In: 3
- Operation Support: 24/7
- Pixel Pitch (HxV) (mm): 0.315 x 0.315
- Power Supply (V): 100 - 240 (AC)
- Response Time (m/s): 8
- Touchscreen: Yes
- Viewing Angle (°): 178/178 (H/V)
- Maxhub Interactive Flat Panel EDU Series (Layar Display)Deskripsi:MAXHUB Interactive Flat Panel E2 SeriesBest-in-class performance comes easily with the MAXHUB Interactive Flat Panel E2 Series. Combining a pro-grade display with effortless operation and innovative safety features to protect students' health, this classroom all-star meets the unique needs of young learners and those who teach them.atribut:
- Aspect Ratio: 16:9
- Resolution: 3840x2160
- Response Time (ms): 8
- Brightness (typ.) (cd/m²): 350
- Built-in Speakers: 2.0 Channel , 2x12W
- Color Gamut (typ.): 72% NTSC
- Glass: Zero parallax, Anti-glare, Tempered
- Input: HDMI 2.0 In x3, HDMI Out x1 (Up to 4K @ 60fps), USB 3.0 x4, USB 2.0 x1, USB Type-B x2, USB Type-C x1
- Object Recognition Range (mm): ≥3
- Operating Temperature (°C): 0 to 40
- Power Supply (V/Hz): AC100-240,50/60
- Supported Operating System (Touch Return): Windows10/Windows8/Windows7/WindowsXP/Android/Linux/Mac OS X/Chrome OS
- Touch Accuracy (mm): ±1.5
- Touch Sensor: Infrared (IR)
- Viewing Angle (°): 178 (H/V)
- ADVANTECH Panel Monitor Touch Built-in (Layar Display)Deskripsi:A touch panel monitor ideal for embedded applications such as displaying the operation of industrial equipment and facility monitoring systems.atribut:
- Body Dimensions (WxHxD) (mm): 410.4×343.4×54
- Input Power: External 36W power adapter/AC100V to 240V input (adapter included, power cable sold separately)
- Installation Method: Stand, wall, panel, VESA (75 x 75 mm)
- Interface: USB
- Material: Industrial monitor Front panel: Die-cast magnesium Alloy, Rear cover: Aluminium die-cast
- Monitor Size (inch): 17
- Operating Temperature Range (°C): 0 to 50
- Output: HDMI, DP, VGA
- Resolution (dpi): 1280×1024
- Supported OS: Windows XP/Vista/7/8/10/XPe and Linux
- Touch panel method: 5-wire analog resistive film
- Otten Coffee Touch Screen Espresso Coffee Machine (Mesin Kopi)Deskripsi:Otten - Fully Automatic Coffee Machine 712 Touch Screen - Mesin KopiOtten - Fully Automatic Coffee Machine 712 Touch Screen adalah mesin kopi otomatis yang elegan dan serbaguna dengan kemampuan penyeduhan berkualitas tinggi. Dengan teknologi terkini, penggiling biji kopi terintegrasi, dan pengaturan yang mudah, Mesin ini adalah pilihan yang sempurna bagi pecinta kopi yang menghargai kualitas dan kenyamanan dalam setiap cangkir kopi yang mereka nikmati. Dengan mesin ini, Anda dapat menciptakan kopi dengan cita rasa yang luar biasa dengan mudah dan gaya.atribut:
- Coffee Beans Capacity (g): 200
- Color: Black
- Dimension (LxWxH) (mm): 455x385x465
- Power (W): 1500
- Type: Automatic Espresso Coffee Machine
- Water Tank Capacity (L): 1.6
- Schneider Electric 7inch Wide Screen Touch PanelDeskripsi:HMIET6401 is an essential touchscreen panel of the Schneider Electric's Easy Harmony ET6 range. This single touch resistive HMI Serial panel has high resolution and more colors. This HMI interface is 7 inch wide with 16 million colors and 800 x 480 pixel resolution (WVGA). It is powered by Vijeo Designer Basic software for intuitive user experience. It has a 800 MHz ARM Cortex-A8 CPU, 256 MB as system and application memory, 128 KB nonvolatile memory. This HMI ET6 supports COM1 (RS-232C), COM2 (RS-422/485), 1x USB 2.0 Micro-B port. This is intended for industries like Packaging, HVAC, Pump, Electronics, battery, machine tools and material working etc. It conforms to standards like EN (61000-6-4, 61000-6-2, 61131-2), UL 61010-2-201, CSA C22.2 No 61010-2-201 and certifications like UL, CE, KC, EAC, China RoHS, REACH. The maintenance accessories (installation fastener screw, power supply connector, battery, etc.) and external options (USB download cable, USB extension cable, screen protection sheet, etc.) are available with HMI ET6. It is designed for panel mounting by 4 or 6 fastener screws (the quantity of screws depends on screen size). This range is designed with high resolution screen, more colors, and Ethernet capability to enable OEMs to optimize their HMI design and investment. The degree of protection is IP65F.atribut:
- Brightness Level: 16
- Character Font: ASCII; ASCII (European characters); Chinese (simplified Chinese); Japanese (ANK, Kanji); Katakana; Korean; Taiwanese (traditional Chinese)
- Display Color: 16 million colours
- Display Resolution: 800 x 480 pixels WVGA
- Display Size (inch): 7
- Display Type: Colour TFT LCD
- Inrush Current (A): 30
- Local Signalling: Status LED green, steady for operating; Status LED orange, steady for software starting up; Status LED red, steady for power supply (ON); Status LED, off for power supply (OFF)
- Memory Description: Device memory 256 MB; User data memory 256 MB; Backup memory 128 kB
- Number of Pages: 200 application pages
- Operating System: VxWorks
- Power Consumption Input (W): 9
- Processor Frequency (MHz): 800
- Processor Name: ARM Cortex-A8
- Product Range: Easy Harmony ET6
- Product or Component Type: Touch panel screen
- Software Designation: Vijeo Designer Basic
- Touch Panel: Single touch analogue resistive
- [Us] Rated Supply Voltage (V): 24 DC +/- 20%
- Aneng Smart Digital Multimeter Tester Transistor Touch ScreenDeskripsi:Memeriksa arus listrik tidak bisa dilakukan sembarangan. Anda dapat melakukan pemeriksaan dengan aman menggunakan smart digital multimeter 621A dari ANENG. Secara akurat, layar LED akan menampilkan hasil pengukuran arus AC/DC, tegangan AC/DC, resistansi, kapasitansi, frekuensi, hingga diode. Hasil pengukuran akan membantu Anda menganalisa tindakan yang tepat saat melakukan perbaikan atau pemeliharaan perangkat elektronik.- Rincian yang Anda dapatkan untuk pembelian produk ini:1 x ANENG Smart Digital Multimeter Tester Transistor Touch Screen - 621A1 x Pasang Kabel Test Lead1 x Pasang Kabel Temperature Line1 x Kabel USB Type C1 x Panduan Penggunaanatribut:
- Auto Mode Voltage (V): DC 0.5 to 1000
- Battery Capacity (V): 3.7
- Battery Capacity (mAh): 500
- Count: 9999
- Material: ABS and Silicone
- Maximum AC Input Current (A): 10
- Maximum DC Input Current (A): 10
- Minimum AC Input Current (mA): 20
- Minimum DC Input Current (mA): 20
- Multimeter Tester Dimensions (mm): 66.5x22.5x133
- Packaging Dimensions (cm): 9x7x16
- Temperature Line Length (cm): 80
- Test Lead Length (m): 80
- USB Type-C Cable Length (cm): 25
- mV Mode Voltage (mV): DC 0.0 to 600
- AS ONE Arduino Uno Arduinoatribut:
- Main Chip: ATmega 328
- Working Voltage (V): 5
- Digital I/O pin: 14 (6 PWM Output)
- Analog Input: 6
- Flash Memory: 32 KB (ATmega 328)
- Operating Voltage (V DC): 7 to 12
- fronman Digital LED Indoor Poster Display (Layar Display)atribut:
- Type: Indoor Poster LED Display
- Pixel Pitch (mm): P2.5
- Pixel Configuration: SMD2121
- Density (Pixels): 160000
- Brightness: >1000CD
- Cabinet Size (mm): 694 x 1975
- Frame Frequency (Hz): >60
- Gray Grade: 14bits
- Life Time (hour): 100
- Module Resolution (mm): 128 x 64
- Module Size (mm): 320 x 160
- Power Consumption Average (W): 153
- Protection Grade: IP31
- Refresh Frequency (Hz): >1.920
- Viewing Angle: 140°
- Working Temperature (°C): 40
- Brite Screen Manual Screen (Layar Proyeksi)Deskripsi:Remaco Manual Screens are perfect for any classroom or office. Easily mounted on to wall with the universal hanging brackets. This economical screen is ideal for small audience viewing. It is made of matte white fabric which offers an excellent general-pu
- ViewSonic Viewboard (Layar Display)Deskripsi:For teachers in the modern classroom, the ViewBoard® IFP50 series has the most intuitive interactive interface. It keeps continuous interaction within the first vision area and keeps everything within comfortable reach. Additionally, it is an eye-care certified display with low blue light and flicker-free at all brightness levels. The ViewBoard® IFP50 series further stands out with synchronous writing performance. You can write smoothly, with the pen that serves as an extension of your fingertips, and simultaneously with the equipped dual pens of different colors and thicknesses. The native built-in whiteboarding tool, myViewBoard®, further helps visualize your ideas with ease. The ViewBoard® IFP50 series is further complimented by wireless content sharing. Students can share their screens to the ViewBoard and vice versa with the built-in ViewBoard® Cast app. It is not limited to one-on-one presentation either. Teachers can advance to do group activities with the 4-way split-screen display. Whether you’ve experienced good or lackluster classroom interaction in the digital whiteboarding world, the ViewBoard® IFP50 series will now allow you to work effortlessly in the classroom.
- ViewSonic Monitor Portable IPS (Layar Display)Deskripsi:The ViewSonic VA1655 is a portable 15.6inch monitor designed for productivity on the go. Built for business travelers, remote workers, and digital nomads, the VA1655 can serve as a complementary screen to a laptop or tablet for boosted productivity. With an anti-glare screen and Full HD 1080p resolution, this monitor delivers a crystal-clear viewing experience so users can see more and do more for a more efficient workflow. A USB Type-C port enables quick and easy transmission of video, and audio. A second USB Type-C port also delivers two-way power: a connected laptop can power the VA1655, OR the VA1655 can power a connected laptop via a USB-C power bank or AC adapter and outlet. Measuring less than an inch thick and weighing under two pounds, the ultra-slim VA1655 perfectly fits into any bag, briefcase, or backpack so you can work wherever life takes you.atribut:
- Display Size (inch): 16
- Viewable Area (inch): 15.6
- Refresh Rate (Hz): 60
- Brightness (cd/m²): 250 (Typical)
- Light Source: LED
- Response Time (ms): 7
- KRISBOW Keset Pintu CokelatDeskripsi:Krisbow Keset Pintu Masuk merupakan sebuah alas pembersih kaki ataupun alas kaki sebelum memasuki ruangan. Keset ini terbuat dari campuran material karet dengan polyester yang mampu mengikat debu dan kotoran jenis lain dengan lebih mudah. Biasanya keset jenis ini diletakkan di depan pintu masuk gedung perkantoran, pertokoan ataupun hunian pribadi. Permukaanya yang dilapis karet membuat keset ini anti-slip dan tidak mudah bergeser.atribut:
- Material: Polyester, Karet
- Color: Brown
Daftar Harga touch screen Terbaru October 2026
| Raspberry Pi 7” Touch Screen Display/7” Touch Screen Display | Rp3.499.900 |
| ViewSonic Monitor Touch Screen 10point (Layar Display) | Rp5.099.900 |
| ViewSonic Monitor IR Touchscreen (Layar Display) | Rp5.099.900 |
| KEMANFLEX KFW Steel Wire Hose (Selang Kawat Spiral / Selang Hisap) | Rp1.499.900 |
| Raspberry Pi Raspberry Pi 4 Model B/8GB | Rp9.499.900 |
| Samsung Digital Signage Touch Screen QM55B-T Series (Layar Display) | Rp55.999.900 |
| Maxhub Interactive Flat Panel EDU Series (Layar Display) | Rp58.999.900 |
| ADVANTECH Panel Monitor Touch Built-in (Layar Display) | Rp26.999.900 |
| Otten Coffee Touch Screen Espresso Coffee Machine (Mesin Kopi) | Rp10.999.900 |
| Schneider Electric 7inch Wide Screen Touch Panel | Rp10.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/owP107045896-1.jpg)
/pbP107045911-1.jpg)
/kpP104081745-3.jpg)

/jrP111550711-1.jpg)
/dzP108470503-1.jpg)
/efP111930519-1.jpg)
/e3P111698507-1.jpg)



/32P109457110-1.jpg)
/P102114919-1.jpg)
/k3P107758723-2.jpg)
/3oP107046132-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)