ViewSonic Monitor Touch Screen 10point (Layar Display)

Sebelum PPN:
Rp5.099.900
Spesifikasi
Display Size (inch)16
Viewable Area (inch)15.6
PanelTN
Resolution1366x768
Refresh Rate (Hz)60
Backlight Life (hour)15000
Brightness (cd/m²)190 (Typical)
Color GamutNTSC: 45% size (Typ); sRGB: 67% size (Typ)
Colors262000
Dimensions (WxHxD) (mm)Physical : 379x247x37; Physical Without Stand : 379x247x37
Light SourceLED
PC Operating SystemWindows 7/8/8.1/10/11 certified; macOS tested
Pixel Size (mm)0.252(H)x0.252(V)
Port VGA, HDMI
Power Consumption (W)6
Response Time (ms)12
Surface TreatmentGlossy, Hard Coating (7H)
Tilt (°)Forward : 15/Back : 50
Viewing Angle (°)90 horizontal, 60 vertical
Voltage (V)AC 100-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ViewSonic TD1630-3 is a 16inch (15.6inch viewable) display with 10-point multi-touch functionality. With an advanced ergonomic design, the TD1630-3 can tilt or lay flat to give users maximum comfort. Delivering touchscreen versatility, this display offers fantastic flexibility for retail or business settings, while VGA and HDMI inputs provide ample connectivity. Compatibility with a wide range of operating systems, including Windows 10/11 and Linux versions, along with dual integrated speakers, make this intuitive touchscreen a highly accurate, ultra-responsive touch experience that is ideal for interactivity in a retail or business settings.
Supports Windows 7/8/10/11 , Linux Kernel 4.X/3.X
Feature
- 10-Point Projected Capacitive Touch
- Advanced Ergonomic Stand Design
- Versatile Connectivity
- Cross-platform Compatibility
- Durable, Scratch-resistant Screen
- Dual Integrated Speakers
- Enhanced Viewing Comfort
- VESA-compatible mount

Ulasan Produk

Tidak ada ulasan