Raspberry Pi Raspberry Pi Touch Display 2
#Grup produk P116512017
Spesifikasi
| Color | 24-bit RGB |
|---|---|
| Conform to | Touch: Up to 5-point multi-touch |
| Dimensions (mm) | 7 type (display area: 155 x 88) |
| Interface | DSI |
| Resolution | 1280 x 720 dots |
| Suitable Model | Raspberry Pi (1 A+/B+ or later) *Excluding the Zero series (without expansion connectors) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is the official Raspberry Pi 7-inch touch panel display.
The screen resolution has been increased from the previous model to 1280 x 720 dots (800 x 480 on the previous model), and it has multi-touch functionality with up to 5 points.
It is used by connecting to the DSI interface on the Raspberry Pi board. The Raspberry Pi itself can be fixed to the back of the display to form an integrated structure.
The screen can be rotated using software, allowing it to be used in either landscape or portrait orientation.
Power can be supplied from the Raspberry Pi's GPIO connector, so no additional power supply is required.
Compatible with most Raspberry Pi models except for the earliest models and the Zero series.
[Set contents]
Touch Display 2 body fixing screws (8 pieces)
FFC cable: 15P-15P *For Raspberry Pi 4 and earlier
FFC cable: 15P-22P *Power supply cable for Raspberry Pi 5
The screen resolution has been increased from the previous model to 1280 x 720 dots (800 x 480 on the previous model), and it has multi-touch functionality with up to 5 points.
It is used by connecting to the DSI interface on the Raspberry Pi board. The Raspberry Pi itself can be fixed to the back of the display to form an integrated structure.
The screen can be rotated using software, allowing it to be used in either landscape or portrait orientation.
Power can be supplied from the Raspberry Pi's GPIO connector, so no additional power supply is required.
Compatible with most Raspberry Pi models except for the earliest models and the Zero series.
[Set contents]
Touch Display 2 body fixing screws (8 pieces)
FFC cable: 15P-15P *For Raspberry Pi 4 and earlier
FFC cable: 15P-22P *Power supply cable for Raspberry Pi 5
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
