Raspberry Pi Raspberry Pi 4 Model B/8GB

Sebelum PPN:
Rp9.499.900
Spesifikasi
Audio Output3.5mm 4-pole jack, HDMI (shared with video output), I2S pin header
BluetoothBluetooth 5.0, Bluetooth Low Energy
Correspondence to Ethernet10/100/1000 Base-T RJ45 Socket (BCM54213PE)
Country of OriginUnited Kingdom
Dimensions (mm)85x56x17
Maximum Power Consumption (W)About 15
Memory8GB DDR4-2400 low-voltage SDRAM
Output[Video] Two micro HDMI (Type D) ports, composite 3.5mm 4-pole jack (PAL, NTSC), DSI
Power SupplyUSB Type C Socket 5V 3.0A / 2.54mm Pin Header / PoE (Requires optional PoE HAT)
Suitable CPU1.5GHz quad-core Cortex-A72 (ARMv8, 64bit L1=32KB, L2=1M)
Wi-FiIEEE 802.11 b/g/n/ac 2.4/5GHz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Raspberry Pi 4 Model B offers significant upgrades over its predecessor, the Raspberry Pi 3 Model B+, including CPU, RAM, USB, and networking. This product is an 8GB model that complies with the Technical Standards Certification (GITE). CPU: The Raspberry Pi 4 Model B's CPU uses the ARM Cortex-A72 architecture and operates at 1.5GHz. RAM: While the Raspberry Pi 3 Model B+ only had a 1GB model, an 8GB model has been added to the lineup. The RAM standard has also been upgraded from DDR2 to DDR4. Video Output/GPU: The video output connector has been upgraded from one full-size HDMI (Type A) port to two micro HDMI (Type D) ports, allowing for dual-screen output. The GPU has been upgraded from VideoCore IV to VI, adding support for 4K60p, H.265 decoding, OpenGL ES 3.0, and more. Ethernet (Wired LAN) Gigabit Ethernet (wired LAN) speeds have also been significantly increased from 300Mbps via USB 2.0 on the Raspberry Pi 3 Model B+ to 1000Mbps (logical). Bluetooth: Bluetooth 5.0 has been upgraded from Bluetooth 4.2. USB Interface: The Raspberry Pi 3 Model B+'s four USB 2.0 ports have been upgraded to two USB 3.0 ports and two USB 2.0 ports. Power: The power input connector has been upgraded to USB Type-C, allowing for higher current. Power requirements have also been increased to 5V/3A. Compatibility: The Raspberry Pi 4 Model B has changed its video output and power connector, resulting in some incompatibility with some options, such as cases and AC adapters. The size, shape, and GPIO pin specifications have not changed, so most HATs and modules can be used with the previous model.
Specifications may differ from the actual product depending on the manufacturing date and lot. Please use Raspbian 2019-06-20 and NOOBS 3.1.1 (2019-06-24) or later. The wireless LAN function is disabled by default. It can be enabled by setting the country of use.

Ulasan Produk

Tidak ada ulasan