Beli torx di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TONE Torx Bit Socket Strong Type (Mata Sock Bintang)
    Mulai

    Rp149.900

    TONE Torx Bit Socket Strong Type (Mata Sock Bintang)
    Deskripsi:
    It is a strong type Torx (R) socket.
    atribut:
    • Point Shape: Torx
  2. TONE Long Torx (RU) Socket
    40%
    Mulai

    Rp119.900

    TONE Long Torx (RU) Socket
    Deskripsi:
    -Anti-tampering long type.-It is a convenient knurled finish for quick turning.
  3. JTC Screwdriver Socket Bit extra long (Tri-square)
    Mulai

    Rp129.900

    JTC Screwdriver Socket Bit extra long (Tri-square)
    atribut:
    • Dimension A (mm): 21.8
    • Dimension C (mm): 82
    • Dimension L (mm): 120
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. BluePoint M Series Torx (Obeng)
    Mulai

    Rp38.900

    BluePoint M Series Torx (Obeng)
    Deskripsi:
    M Series, Torx- Tri-lobe handle shape for reducing user strain while operating and offering optimum torque- Soft cushion grip for the best performance without fatigue- Concave hollow of the handle neck for frm pinch pressure and precision control
  5. KO-KEN Bit 5/16 Torx
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    KO-KEN Bit 5/16 Torx
    atribut:
    • Overall Length: 32mm
    • Hex Shaft: Width Across Flat: 8mm
  6. EIGHT TX with Socket Bit
    Rating:
    100% of 100
    (3)
    Mulai

    Rp64.900

    EIGHT TX with Socket Bit
    atribut:
    • Subtense (mm): 8
    • Overall Length (mm): 45
  7. WIHA TORX Bit (Mata Obeng)
    Mulai

    Rp48.900

    WIHA TORX Bit (Mata Obeng)
    atribut:
    • Shank Diameter (mm): 6.35
  8. EKLIND Torx Key Set (Kunci L Bintang)
    Mulai

    Rp379.900

    EKLIND Torx Key Set (Kunci L Bintang)
    Deskripsi:
    L-shaped Torx key sets have a tip at the end of each arm that can be inserted into the Torx indentation in the bolt or screwhead and the arm is turned to rotate the fastener. Rotating a fastener using the long end as a handle provides more torque on the fastener compared to using the short end. Sets come with an assortment of Torx keys for a range of fastener head sizes.
    atribut:
    • Corrosion Resistant: Yes
    • Driver Material: Alloy Steel
    • Fastener Holding: No
    • Insulated: No
    • Measurement Type: Torx
    • Non-Magnetic: No
    • Non-Sparking: No
    • Tether Ready: No
  9. WIHA Torx Key Set (Kunci L Set)
    Mulai

    Rp569.900

    WIHA Torx Key Set (Kunci L Set)
    Deskripsi:
    Folding Torx key sets contain multiple Torx keys attached to one handle and fold into the handle for quick access and to ease transport in a pocket, tool pouch, or tool box. Sets come with an assortment of Torx keys for a range of fastener head sizes.
    atribut:
    • UNSPSC: 27111716
    • Corrosion Resistant: Yes
    • Driver Material: Alloy Steel
    • End Shape: Torx
    • Grip Style: Cushion
    • Insulated: No
    • Material: Alloy Steel
    • Measurement Type: Torx
    • Non-Magnetic: No
    • Non-Sparking: No
    • Standards: ISO 9001:2008
  10. STAHLWILLE Bit-For Inside TORX C8
    Mulai

    Rp129.900

    STAHLWILLE Bit-For Inside TORX C8
    atribut:
    • Tip Style: Torx
    • Individual/Set: Individual Tools
    • Overall Length (mm): 25-38
  11. KYOTO TOOL (KTC) Replacement Bit for Torx Bit Socket
    Mulai

    Rp129.900

    KYOTO TOOL (KTC) Replacement Bit for Torx Bit Socket
    Deskripsi:
    - Replacement bit for Torx bit socket. Please refer to the application table (PDF) for details.
  12. WERA Torx (RU) Bit
    Mulai

    Rp53.900

    WERA Torx (RU) Bit
    Deskripsi:
    -A sturdy bit optimum for processing of sheet metal and metal plate.
    atribut:
    • Blade Edge: T9
    • Total Length: 25mm
  13. WERA Bit 867/1ZBO Torx Driver
    Mulai

    Rp98.900

    WERA Bit 867/1ZBO Torx Driver
    atribut:
    • Total Length: 25mm
  14. GENIUS Bit Torx Power Screwdriver
    Mulai

    Rp32.900

    GENIUS Bit Torx Power Screwdriver
    Deskripsi:
    Genius Tools Screwdrivers and Bits are designed and manufactured to handle everything from everyday use to industrial applications. Using the highest quality metals during production, Genius Tools Screwdrivers and Bits are also heat treated in our multi-step production facility to ensure the highest levels of strength and durability for a lifetime of quality use.
    atribut:
    • Type: SAE Hex
    • Hex Shank: 1/4inch
    • Length: 50mm
    • Made of: High Speed Tool Steel
  15. WITTE Stainless Torx Bits
    Mulai

    Rp149.900

    WITTE Stainless Torx Bits
    atribut:
    • Material: Stainless steel (EN 1.4034)
    • Overall Length (mm): 25
    • Shank Diameter (mm): 6.35
  16. American Tool Precision Screwdriver Torx (Obeng Presisi)
    Mulai

    Rp119.900

    American Tool Precision Screwdriver Torx (Obeng Presisi)
    atribut:
    • Size Contents: T5,T6,T7,T8,T9,T10
  17. TEKIRO Torx Key Tamper Long Set (Kunci L Bintang)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

    TEKIRO Torx Key Tamper Long Set (Kunci L Bintang)
    Deskripsi:
    Ukuran :T10 - T50TEKIRO Set kunci L torx dengan lubang [9 pcs] merupakan set kunci L yang dapat digunakan untuk membuka dan melepas baut atau sekrup dengan bentuk kepala heksagonal atau berbentuk bintang .Terbuat dari material berkualitas Kuat dan awet.Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2
    atribut:
    • Size: T10-T50
Daftar Harga torx Terbaru October 2026
TONE Torx Bit Socket Strong Type (Mata Sock Bintang)Rp149.900
TONE Long Torx (RU) SocketRp119.900
JTC Screwdriver Socket Bit extra long (Tri-square)Rp129.900
BluePoint M Series Torx (Obeng)Rp38.900
KO-KEN Bit 5/16 TorxRp119.900
EIGHT TX with Socket BitRp64.900
WIHA TORX Bit (Mata Obeng)Rp48.900
EKLIND Torx Key Set (Kunci L Bintang)Rp379.900
WIHA Torx Key Set (Kunci L Set)Rp569.900
STAHLWILLE Bit-For Inside TORX C8Rp129.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)