EKLIND Torx Key Set (Kunci L Bintang)

Sebelum PPN:
Rp379.900 - Rp1.399.900
Spesifikasi
Corrosion ResistantYes
Driver MaterialAlloy Steel
Fastener HoldingNo
InsulatedNo
Measurement TypeTorx
Non-MagneticNo
Non-SparkingNo
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
L-shaped Torx key sets have a tip at the end of each arm that can be inserted into the Torx indentation in the bolt or screwhead and the arm is turned to rotate the fastener. Rotating a fastener using the long end as a handle provides more torque on the fastener compared to using the short end. Sets come with an assortment of Torx keys for a range of fastener head sizes.
Feature
Torx Key Set Tip Size T10 T15 T20 T25 T27 T30 T40 T45 T50 T55 Black Oxide 10 Pouch Short Torx 2 No 2 in to 4 1/4 in No No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait