WITTE Stainless Torx Bits

Sebelum PPN:
Rp149.900
Spesifikasi
MaterialStainless steel (EN 1.4034)
Overall Length (mm)25
Shank Diameter (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since it is made of stainless steel, it can be used on sites where rust is a concern.
It is made of high quality stainless steel and has excellent durability.
Use
For tightening all kinds of screws. For tightening work on site where rust should be avoided. For tightening work in coastal areas and outdoors.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait