Beli tone checker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pro'sKit Tone And Probe KitDeskripsi:Use it on de-energized AC wire, telephone/twisted pair wire, all voice and data category rated cable, speaker wire, virtually any cable or wire!atribut:
- Dimensions (mm): Tone : 65x58x34, Amplifier : 230x56x25
- Battery Type: Tone : DC9.0V (NEDA 1604/ 6F22 DC9V×1pc, not include) Amplifier : DC9.0V (NEDA 1604/ 6F22 DC9V×1pc, not include)
- Frequency (kHz): Tone : 1 Amplifier : 1
- Tone Mode: One / Two-note tone
- Compatible Connectors: De-energized AC wire, telephone/twisted pair wire, all voice
- Function Selection: Amplifier : 4 Position mode switch (LED, NCV, OFF, SCAN)
- Accessory: Amplifier : Storage bag x 1
- Continuity Test: 1 LED (≤10Ω), Coaxial cable & solid/ stranded wire by alligator clips patch cord
- Earphone Socket: Amplifier : 1
- LED Indicator: Power indicator x1, Phone line poliarity indicator x1, Phone line status indicatorx1
- Low Battery Indication (V): 7 (Flashing power indication)
- Max. Signal Voltage (Vp-p): 8
- Max. Working Current (mA): Tone : ≤20 Amplifier : ≤70
- NCV Indication: Amplifier : LED (AC 90~1000V)
- Power Indication: Amplifier : LED x 1
- Signal status indication: Amplifier : LED & Buzzer
- Voltage Protection (V): DC 48
- Weight (g): Tone : 62 Amplifier : 80
- Chitose TrolleyDeskripsi:Suitable for Meeting Chair (Cozy, Jasmine C-111), Kasai, Sankei C-371, Sankei C-395, Yuki
- TONE Torque CheckerDeskripsi:-Can read numerical values without error with the LED display.-Can be switch to three different measurement modes (peak mode, track mode, peak-hold).-Corresponds to various insertion angle/adjustable wrench type due to two types of conversion adapter (conversion adapter/hexagon head convex adapter) accessory.-For daily inspection of the torque wrench.-AC Adapter (100V to 240V/50-60Hz)x1-Hexagon Socket Head Cap Bolt (M10x45) (including washer and nut)x1atribut:
- Color: Fluorescent Green
- Length: 57cm
- Width: 95 to 120cm
- Main Body Materials: Polyester mesh
- Accessories: AC Adapter (100V to 240V/50-60Hz) x 1, Hexagon Socket Head Cap Bolt (M10x45) (including washer and nut) x 1
- Pockets On Both Sides Materials: Polyvinyl chloride(for horizontal A4 size, 220x320mm)
- Purpose of Use: For daily inspection of the torque wrench.
- NOYAFA Cable Tester Digital Network CoaxDeskripsi:Network Coax Cable Tester Digital NF-300NF-300 multipurpose coaxial cctv, network cable test & inspection instrument is composed of tester, receiver and remote identifier.Benefits :- Enables cables to be located even when totally concealed- Memory and storage function- LCD Screen shows test result clearlyPackage Content :1x NF-300 Transmitter1x NF-300 Receiver1x NF-300 Remote unit1x Telephone line adapter1x Network cable adapter1x Cable clips1x User manual1x Earphoneatribut:
- LCD Screen (mm): 53x25
- Tone Frequency (Hz): 225
- Max. Distance of Tracing Cable (m): Electrified wire (3000), Non-electrified wire (2000)
- Maximum Distance of Cable Map (km): 2.5
- Max. Distance Cable Length (m): 1000
- Trace Cable Connected to Switch: anti-jamming
- Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
- Cable Map Indication: LCD ( #1 - #8 )
- Compatible with Connectors: RJ11, RJ45, BNC, USB
- Dimensions (LxWxD) (mm): 185x80x32
- Earphone Jack: 1
- LED Light Display: Wiremap, tone, tracing
- LED illumination: 2
- Receiver Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
- Receiver Dimensions (LxWxD) (mm): 218x46x29
- Receiver Frequency (kHz): 225
- Receiver Max. Working Current (mA): less than 70
- Shielded Indication: LCD ( #9)
- Tone Mode: 2 tone, adjustable
- Voltage Protection (V): AC 60, DC 42
- NOYAFA Wire TrackerDeskripsi:Wire Tracker NF-801Wire Tracker NF-801 is a MUST item for telephone and LAN installers. With Wire Tracker NF-801 you can easily find target wire in a bunch of cables on net bar or on router. Indicator beeper has volume control, and included earphone is handy when working in noisy environment. Wire Tracker NF-801 can also work as a cable tester. It can test continuity of RJ11 and RJ45 wires. Two 9V batteries and carry case are included.Package Contents :1x NF801B Wire Tracker1x Earphone1x 6" RJ11 to RJ11 Jumper1x 6" RJ45 to RJ45 Jumper2x DC9V Battery1x Carry caseatribut:
- Supported Cables: UTP / STP RJ45 / RJ11 / Metal Cable
- Supported Test: Shielded and Unshielded RJ45 (8P8C)
- Tone Frequency (Hz): 200
- Max. Working Current (mA): less than 10
- Volume Regulate Function: Audio Volume Level control
- Battery Type: DC9.0V (NEDA 1604/6F22) x1pc
- Dimensions (LxWxD) (mm): 150x37x20
- Earjack: 1
- LED Light Display: Wiremap, tone, tracing
- Max. Signal Voltage (V): 8
- Maximum Distance of Transmission (km): up to 2
- Receiver Battery Type: DC9.0V (NEDA 1604/6F22) x1pc
- Receiver Dimensions (LxWxD) (mm): 122x45x23
- Receiver Frequency (kHz): 200
- Receiver Max. Working Current (mA): less than 30
- Tone Mode: 2 tone, adjustable
- Voltage Protection (V): AC 60/DC 42
- ABC (Battery) Baterai Alkaline LR-61atribut:
- Voltage (V): 9
- Type: LR-61
- TONATA Kacamata SafetyDeskripsi:Kacamata Safety / Kaca Mata Pelindung / Safety Glass TonataSaftey glasses terdiri dari lensa pengaman, frame pengaman, dan pelindung di kedua sisi. Berguna untuk memberikan perlindungan dari debu, asap, kabut, uap, atau percikan berbahaya. Hal tersebut karena safety glass menutupi seluruh area mata saat digunakan.atribut:
- Color: Black & Transparant
- Material: Polycarbonate (PC)
- ABC (Battery) Baterai Alkaline (Baterai Alkalin)Deskripsi:Jaminan : ABC Alkaline Millennium Power menjamin semua baterai dari kerusakan bahan dan mutu hasil kerja.atribut:
- Voltage (V): 9
- Blister Pack: Shrink Pack 1 pcs
- Tomat Kantong Belanja HDDeskripsi:Kantong untuk membawa belanjaan sehari-hariatribut:
- Color: Transparent
- SAILING Double Napleatribut:
- Material: Brass
- KRISBOW Alat Penguji Kabel LAN 2in1atribut:
- Voltage DC (V): 600 +/- 0.5%
- Current DC (mA): 200 +/- 1.5%
- Current AC (mA): 200 +/- 2.0%
- Dimensions (mm): 60x80x40
- Voltage (V AC): 600 +/- 1.2%
- Fargo Printer ID CardDeskripsi:Printer FARGO DTC1000Me memberikan kesederhanaan tertinggi dalam personalisasi pencetakan kartu dan merupakan solusi penerbitan kartu efektif untuk kasino, perusahaan jasa keuangan, usaha kecil dan pengecer. DTC1000Me menciptakan gambar hitam putih yang tajam, kode batang dan data alfanumerik lainnya untuk digunakan dengan nomor karyawan sementara, lencana pengunjung, pembayaran atau kartu loyalitas keanggotaan ritel.
- Tomat Kantong Plastik PEDeskripsi:1. Lebih Bening2. Lebih Kuat3. Lebih Lentur4. Aman Untuk Makanan Dan MinumanMembuat Barang Dagangan Terlihat Lebih Mewah Dah Bersihatribut:
- Material: PE
- Pro'sKit Mini Lan Cable TesterDeskripsi:For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
- NOYAFA Cable Tester MultipurposeDeskripsi:Cable Tester Multi Purpose NF-388Cable Tester Multi Purpose NF-388 is a multipurpose network cable test & check the line instrument is the latest development of a more novel features of cable test and check the line instrument. The equipment consists of a main tester (NF-308), a receiver (NF-838-R) and the remote identifier(8pcs) .It has three mainly functions - line-tracking, line-alignment and Line state test, with a shortcut, accurate characteristics, communication lines, integrated wiring, line weak systems installation, maintenance, a useful tool set for engineering and technical personnel.Widely used in the telephone system, computer network and other metal wire lines and other fields.atribut:
- Indicator: LCD 53x25mm with backlight
- Tone Frequency (Hz): 225
- Max. Working Current (mA): Less than 70
- Tone Mode: 2 Tone adjustable
- Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
- Cable Map Indication: LCD ( #1 - #8 )
- Compatible Connectors: RJ11, RJ45, BNC, USB
- Dimensions (LxWxD) (mm): 185x80x32
- Earphone Jack: 1
- Function and Fault LCD Display: LCD display ( wiremap, Tone, short, , No adapter, Low battery )
- LED illumination: 2
- Max. Signal Voltage (V): 15
- Maximum Distance of Cable Map (km): 1
- Maximum Distance of Transmission (km): 2
- Receiver Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
- Receiver Dimensions (LxWxD) (mm): 218x46x29
- Receiver Frequency (kHz): 225
- Receiver Max. Working Current (mA): less than 70
- Shielded Indication: LCD ( #9)
- Voltage Protection (V): AC 60, DC 42
- NOYAFA POE CheckerDeskripsi:POE Checker NF-488 can be used to test the information of the standard PoE device, such as af\at standard, power supply voltage, power supply polarity, and crossover mode. It also can be used to check the short circuit, crossover and open circuit status in the network cable with the far end. Also, can be used to test the power consumed by DC appliances.Package Content :1x Emitter1x Remote Unit3x AAA Batteries1x Network Cable1x User Manual1x Carry caseatribut:
- Indicator: LCD 128x64mm, with backlight
- Cable Type: CAT5, CAT6
- Check UTP/STP Cable: Yes
- Cable Short Indicate: Yes
- Max. Testing Range (m): 600
- Wire Mapping: Emitter + Remote emitter + Switch/router
- Current Test Range (A): 0-3
- PoE Output Interface: Yes
- PoE Standard Identify: 802.3af/at (standard / non-standard)
- PoE Test Range (V): DC5-60, POE switch
- PoE Test Range Power (W): 0-18
- Power Test Range (W): 0-180
- Remote Input Voltage Protection (V): DC48
- Remote Port: RJ45
- Voltage Test Range (V): DC 0-60
- JAKEMY LAN Cable Tester TestDeskripsi:Penguji kabel jaringan ini mampu menguji kabel jenis UTP / STP / FTP / BNC / FUkuran soket yang sesuai adalah RJ45 / RJ12 / RJ11. Manual pengguna lengkap disertakan.Ada dua mode pengujian: Manual dan Otomatis.Ini memiliki lampu LED untuk memungkinkan pengguna untuk beroperasi di lingkungan yang gelap.Ini didukung oleh baterai 6F22 9V. Ini akan mati secara otomatis ketika tidak digunakan.
Daftar Harga tone checker Terbaru March 2026
| Pro'sKit Tone And Probe Kit | Rp969.900 |
| NOYAFA Penguji Kabel Digital | Rp1.699.900 |
| Chitose Trolley | Rp4.599.900 |
| TONE Torque Checker | Rp20.999.900 |
| NOYAFA Cable Tester Digital Network Coax | Rp2.699.900 |
| NOYAFA Wire Tracker | Rp1.199.900 |
| ABC (Battery) Baterai Alkaline LR-61 | Rp389.900 |
| TONATA Kacamata Safety | Rp14.900 |
| ABC (Battery) Baterai Alkaline (Baterai Alkalin) | Rp32.900 |
| Tomat Kantong Belanja HD | Rp12.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































%20Baterai%20Alkaline%20LR-61/qlP105607957-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/TONATA%20Kacamata%20Safety/07P111129007-1.jpg)
%20Baterai%20Alkaline%20(Baterai%20Alkalin)/P101003504-5.jpg)

/hpP103956637-1.jpg)
%20untuk%20Pipa%20Tembaga/SAILING%20Double%20Naple/d5P110196473-1.jpg)