Beli tire depth gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Tire Depth Gauge (Pengukur Ketebalan Ban)Deskripsi:Tire groove depth can be measured quicklyatribut:
- Dimensions (mm): 88x28x13
- Pricision (mm): +-0.2
- Minimum Indication (mm): 1
- Compatible: Dunlop valve/US valve
- Compatible Fluid: Air
- Material: Body : Brass / Plug : Steel
- Measuring Range (mm) : 0-22
- Package Weight (g): 98
- KENTA Digital Tire Thread Depth GaugeDeskripsi:Resolution: 0.01mm/0.0005inchButtons: on/off, zero, mm/inchSupplied with zero set surfaceAutomatic power off, move thedigital unit to turn on powerHigh moving speed is allowedBattery CR2032USB data outputMade of stainless steelatribut:
- Range (mm): 0-25
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- INGCO Digital Tread Depth Gauge (Alat Ukur Kedalaman Digital)Deskripsi:INGCO Digital Tread Depth Gauge // Alat Ukur Ketebalan Kedalaman Alur Groove Ban Tire Tyreatribut:
- Range (mm): 0-25.4
- Reading (mm): 0.01
- Battery (V): 3
- Insize Vernier Depth Gauge (Alat Ukur Kedalaman)Deskripsi:Vernier Depth Gauge> Graduation 0.1 mm> Made of stainless steelatribut:
- Range: 0-30 mm
- Accuracy: +/- 0.10 mm
- Niigata Seiki (SK) Digital Mini Depth Gauge (Alat Ukur Kedalaman Digital)Deskripsi:Digital mini Depth Gauge DMD-25STG. - Measuring Depth distance - High Resolution 0.01mm - Material: Stainless Steel - Display hold function - Power Source: CR2032 - Probe Type: Round Bar (1.5mm) - Range 0-25mm, Accuracy +/-0.03mm.atribut:
- Base Dimensions (mm): 61
- Dimensions (mm): 113x60x14
- Instrumental Error (mm): ± 0.20
- M Code: 34604543
- Manufacturer Code: 151195
- Measuring Range (mm) : 0-25
- Operating Temperature (°C): 0-40
- Resolution (mm): 0.1
- TRUSCO Number: 362-2533
- Mitutoyo Tire Depth GageDeskripsi:The Mitutoyo ABSOLUTE digital tire tread depth gage measures tire tread depth with high accuracy. Its size and light weight makes the gage easy to use. The gage scale, blade and measuring rod is constructed of hardened stainless steel for added durability. Measurements are displayed on a digital LCD readout with SPC output for easy automatic recording.atribut:
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 5 years under normal use
- Display: LCD
- SPC Output: Yes
- Technology: Digimatic
- Shinwa Rules Digital Depth Gauge (Alat Ukur Kedalaman Digital)atribut:
- Battery Life: About 1 year by normal use
- Storage Humidity: 80% or less
- Storage Temperature: -10 to +60°C
- Allowable Temperature: 0 to 40°C
- Instrumental Error: ± 0.2mm
- Material: Body: Carbon composite plastic. Display part: ABS resin
- Measuring Range: 0.1 to 25mm
- Minimum Scale: 0.1mm
- Overall Length: 112.5mm
- Power: Silver oxide battery SR44x1 (with monitor battery)
- Repeat Pricision: 0.1mm
- TRUSCO Number: 408-3300
- monotaro Digital Depth Gauge (Tire Groove Gauge)atribut:
- Probe (mm): About 3 x 4
- Body Length (mm): About 85
- Power Supply: Coin Battery CR2032 (sold separately)
- Main Unit Dimensions (mm): Approx. 60 x 113 x 15
- SK Digital Pocket Depth Gauge (Alat Ukur Kedalaman Digital)atribut:
- Manufacturer Code: 151195
- Measurement Range (mm): 0 to 25
- Instrument Error (mm): ±0.2
- Minimum Display (mm): 0.1
- Total Length (mm): 86
- Base Dimension (mm): 61
- Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
- BP Jerigen Botol Fliptop Cupir Jamur N30atribut:
- Volume Capacity (ml): 450
- Bottle Color: Clear
- KANON Digital Depth Gauge (Alat Ukur Kedalaman Digital)atribut:
- Instrument Error (mm): ±0.03
- Minimum Display (mm): 0.01
- Base Dimension (mm): 100
- Power Supply: Button Type Silver Oxide Battery (SR44)x1 (accessory)
- Kennedy Tyre Tread Depth GaugeDeskripsi:This handy sized tyre depth gauge is graduated in mm and 1/32 Inch and comes with a pen type pocket clip.atribut:
- Product Number: TDG025
- Capacity: 0 to 25mm
- Additional Features: Pen type pocket clip
- Product Type: Tyre Tread Depth Gauge
- Weight Each: 25g
- Display Type: Pencil Type
- Part Number: KEN5038450K
- KRISBOW Alat Ukur Kedalaman Skala VernierDeskripsi:Depth Gauge Vernier Pocket 0 to 30 mmatribut:
- Graduation (mm): 0.1
- Accuracy (mm): +/- 0.01
- Dimensions (mm): 100 x 50 x 15
- KING TONY Digital Treads Depth Gauge (Alat Ukur Kedalaman Digital)Deskripsi:Digital large LED LCD screen displayMaterial: ABS Plastic, stainless steel needleOne-touch switch between Metric/Inch system interchangeZero setting at any positionMini size, hand-held and portableUnit range: 0-25.4mm/ 0-1”Display resolution:0.01mm/.0005”atribut:
- Diameter (mm): Ø1.5
- Dimension A (mm): 60
- Dimension B (mm): 9
- Length (mm): 116
- Material: ABS Plastic, stainless steel needle
- Unit Range (mm): 0-25.4
- Display Resolution (mm): 0.01
- TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)Deskripsi:TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
- JTC Tire Consumption Gaugeatribut:
- Size: 1-30 mm
- ALDO Mesin Bor Magnet Coreatribut:
- Hole Cutting Range (mm): 12-35
- Rated Frequency (Hz): 50
- Rated Voltage (V): 220
- Shank Size (mm): 19.05
Daftar Harga tire depth gauge Terbaru October 2026
| monotaro Tire Depth Gauge (Pengukur Ketebalan Ban) | Rp51.900 |
| KENTA Digital Tire Thread Depth Gauge | Rp2.599.900 |
| INGCO Digital Tread Depth Gauge (Alat Ukur Kedalaman Digital) | Rp189.900 |
| Insize Vernier Depth Gauge (Alat Ukur Kedalaman) | Rp509.900 |
| Niigata Seiki (SK) Digital Mini Depth Gauge (Alat Ukur Kedalaman Digital) | Rp359.900 |
| Mitutoyo Tire Depth Gage | Rp5.499.900 |
| Shinwa Rules Digital Depth Gauge (Alat Ukur Kedalaman Digital) | Rp379.900 |
| monotaro Digital Depth Gauge (Tire Groove Gauge) | Rp159.900 |
| SK Digital Pocket Depth Gauge (Alat Ukur Kedalaman Digital) | Rp359.900 |
| TECLOCK Standard Digital Depth Gauge (Alat Ukur Kedalaman Digital) | Rp8.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101564111-1.jpg)

/cqP106806458-1.jpg)
/P102120514-1.jpg)
%20Digital%20Mini%20Depth%20Gauge%20(Alat%20Ukur%20Kedalaman%20Digital)/P102224717-1.jpg)

/P102899830-1.jpg)
/9uP105431354-1.jpg)
/2vP105273103-1.jpg)
/P102096215-1.jpg)

/olP105272885-1.jpg)


/ikP103471668-1.jpg)
/06P107000006-1.jpg)
/lyP102267790-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)