Beli timing belt pulley di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- POWER DRIVE Pulley XL Series Timing BeltDeskripsi:XL series plain-bore timing belt pulleys have a starting bore, or center hole, that can be machined to the correct size of the shaft. Keyways and/or set screws can be machined to fit the needs of the shaft and application. XL series timing belt pulleys have trapezoidal tooth-shaped grooves that deliver low to moderate amounts of torque. These pulleys must be matched with an XL series timing belt of the same top width and pitch.atribut:
- UNSPSC: 31171804
- For Belt Series: XL
- For Belt Trade Size: XL
- For Maximum Horsepower (HP): 1/4
- Material: Aluminium
- INDOMAKERS Timing Pulley 20 Teethatribut:
- No. of Teeth: 20
- Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 25mm (Made Of Iron, Electroless Nickel Plating) with Number of Teeth 50atribut:
- Number of Teeth: 50
- Processing: Two tapping processes (on the key, 120 degree position)
- Shape: With flange
- Surface Treatment: Electroless nickel plating
- Type: Timing pulley
- POWER DRIVE H Series Timing Belt PulleyDeskripsi:H series bushed-bore timing belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. H series timing belt pulleys have trapezoidal tooth-shaped grooves that deliver low to moderate amounts of torque. These pulleys must be matched with an H series timing belt of the same top width and pitch.atribut:
- UNSPSC: 31171804
- For Belt Series: H
- For Belt Trade Size: H
- For Belt Width (inch): 1
- For Bushing Type: Split Taper
- For Maximum Horsepower (HP): 20
- Material: Steel
- Pulley Construction: Plain
- RS PRO Timing Belt PulleyDeskripsi:Classic Timing Belt PulleysThese pulleys are designed to be used with synchronous classic timing belts and are manufactured from high strength material. They are easily re-bored to the required shaft size.NotePulleys up to and including 21 teeth have countersunk centres.XL 037 Pulleys5.1mm ( 1/5 in.) pitchSuitable for belts 6.4mm ( 1/4 in.) and 9.5mm ( 3/8 in.) wide
- FENNER DRIVES Pulley IdlerDeskripsi:Flat-face V-belt idlers work with flat belts or the back side of V-belts or timing belts. They must be matched with a compatible belt size.atribut:
- UNSPSC: 31171804
- Bearing Material: Chrome Steel
- Bearing Number: 6203-2RS
- Bearing Type: Ball
- Bore Diameter (mm): 17
- Features: ABEC-1 Bearing
- For use with: Self Adjusting Belt Tensioner
- Material: Fiberglass-Reinforced Nylon
- Material Fabrication: Molded
- Pro'sKit Solder PasteDeskripsi:Composed of metal powder activated flux and blending agents.atribut:
- Tank Size (mm): Ø66x17
- Individual Packing: Polybag
- Continental HTD (Curvilinear) Timing Belt PulleyDeskripsi:Hawk Pd series bushed-bore timing belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are used in high capacity applications and can be paired with curved- or rounded-tooth timing belts with a compatible width and pitch.atribut:
- UNSPSC: 31171901
- Bore Type: Quick Detachable Bushing
- Face Width (inch): 1.5
- Flange type: With Flanges
- For Belt Series: HTD
- For Belt Trade Size: HTD
- For Belt Width (mm): 30
- For Bushing Size: JA
- For Bushing Type: Quick Detachable
- For use with: HTD Belts
- Manufacturer Part Number: P24-8M-30-JA
- Material: Cast Iron
- Material Fabrication: Cast
- Number of Flanges: 2
- Number of Teeth: 24
- Outside Diameter (inch): 2.35
- Overall Width (inch): 1-1/2
- Pitch (mm): 8
- Pitch Diameter (inch): 2.41
- Weight (lbs): 0.8
- Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing)Deskripsi:Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya. Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya. Belt lentur dan dapat digunakan pada pulley dengan diameter kecil. Jika meshing mulus, mesin tidak akan bising. Dapat digunakan dengan low axial load. Belt kecil mampu menghasilkan torsi tinggi.atribut:
- Belt Width (mm): 10
- Mitsuboshi Belting Timing PulleyDeskripsi:*Please note that the manufacturer cannot handle hole machining, keyway machining, etc.atribut:
- Material: High strength aluminum alloy
- Type: Timing pulley
- Dimension W (mm): 11
- Nominal Width (mm): 10
- BANDO Timing Belt Synchro H075 (Belt Timing)Deskripsi:Since the belt and pulley mesh correctly, the number of revolutions and the amount of movement as calculated can be obtained. There is no contact between metal and metal, so no lubrication device is required. Because high initial tension is unnecessary, bearings and motors can be made smaller.
- Mitsuboshi Raw Edge Plain V-belt (Vanbelt)atribut:
- Material: Rubber
- Application: Automotive Use
- Martin Timing Pulley 31-T10 Typeatribut:
- Bore: Pilot Bore
- Pitch Diameter (mm): 5
- Pulley Type: T10
- Pulley Width (mm): 31
- BANDO Timing Belt High Performance Super Torque Synchro Hp-Sts 1200S14M (Belt Timing)Deskripsi:The HP-STS belt has high torque and high transmission compared with usual trapezoidal teeth, according to the meshing theory by the unique tooth shape, and high torque and high transmission are realized by using the components with higher rigidity. Although it depends on the area, the transmission capacity of 1.4 to 1.8 times is improved compared to the normal STS.Because the belt width can be used with narrowing compared to the standard specification, the noise can be lowered.Because of high transmission capacity, compact design is possible because width can be narrowed compared to standard specification · small pulley diameter can be made.atribut:
- Belt Width (mm): 120
- SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Flexible Tubing (Selang Fleksibel)Deskripsi:Used for water supply to water heaters, washbasins, and toilet tanks. Flexible specifications make it easy to adjust the length.atribut:
- Female Thread Size: G1/2
- Material: SUS316L
- Maximum Operating Temperature (°C): 80
- Nominal Size: 13
- Water Pressure: (Maximum use) 0.75MPa
- RUCIKA Sambungan Pipa PVC Socket AWatribut:
- Application For: Clean and Pressure Water
Daftar Harga timing belt pulley Terbaru October 2026
| POWER DRIVE Pulley XL Series Timing Belt | Rp309.900 |
| INDOMAKERS Timing Pulley 20 Teeth | Rp16.900 |
| Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 25mm (Made Of Iron, Electroless Nickel Plating) with Number of Teeth 50 | Rp5.999.900 |
| POWER DRIVE H Series Timing Belt Pulley | Rp1.299.900 |
| Mitsuboshi Timing Pulley T5 Type | Rp259.900 |
| RS PRO Timing Belt Pulley | Rp359.900 |
| FENNER DRIVES Pulley Idler | Rp449.900 |
| Pro'sKit Solder Paste | Rp42.900 |
| Mitsuboshi Timing Pulley H Type | Rp659.900 |
| Continental HTD (Curvilinear) Timing Belt Pulley | Rp3.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































%20S8M%20Width%2025mm%20(Made%20Of%20Iron%2C%20Electroless%20Nickel%20Plating)%20with%20Number%20of%20Teeth%2050/P101575285-2.jpg)






%20Timing%20Belt%20Pulley/47P109551151-1.jpg)
/87P102360295-6.jpg)

/P102362053-1.jpg)
/5rP106747207-1.jpg)

/P102362813-1.jpg)
%20Flexible%20Tubing%20(Selang%20Fleksibel)/5uP114960210-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Socket%20AW/i9P104821657-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)