POWER DRIVE Pulley XL Series Timing Belt

Sebelum PPN:
Rp309.900 - Rp1.399.900
Spesifikasi
UNSPSC31171804
For Belt SeriesXL
For Belt Trade SizeXL
For Maximum Horsepower (HP)1/4
MaterialAluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
XL series plain-bore timing belt pulleys have a starting bore, or center hole, that can be machined to the correct size of the shaft. Keyways and/or set screws can be machined to fit the needs of the shaft and application. XL series timing belt pulleys have trapezoidal tooth-shaped grooves that deliver low to moderate amounts of torque. These pulleys must be matched with an XL series timing belt of the same top width and pitch.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Gearbelt Pulley Bore Diameter 3/16 in For Belt Series XL For Belt Width 3/8 in For Use With XL Timing Belt Material Aluminum Maximum Bore Diameter 1/4 in Number of Teeth 10 Outside Diameter 0.875 in Pitch 13/64 in Pitch Diameter 0.637 in Bore Type Plain Face Diameter 7/16 in Face Width 9/16 in Finish Aluminum Clear Anodized For Belt Trade Size XL For Maximum Horsepower 1/4 hp Hub Diameter 7/16 in Hub Projection 1/4 in Hub Type One Side Includes Set Screw Keyway No

Ulasan Produk

Tidak ada ulasan