Beli timer mekanik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panasonic Kipas Exhaust Plafon (Kipas Ventilasi)Deskripsi:Panasonic Sirocco Exhaust Fan - FV17CU7NANH menjadi ventilasi mekanik pilihan dengan performa unggul. Suara halus dan tidak berisik. Jadikan ruangan lebih bersih dan sehat dari debu maupun aroma tak sedap lainnya.atribut:
- SNI License: Yes
- SNI Number: PCS 00017.01
- Taffware Programmable Digital Timer Switch 28 Program (Saklar Timer Digital)Deskripsi:Relay elektrik ini dapat memutus aliran listrik sesuai dengan waktu yang sudah Anda atur. Alat ini biasa digunakan di bidang industri dan mesin. Penggunaan relay listrik ini bisa Anda temukan pada pemakaian elektronik sentral seperti lampu atau AC. Dengan timer, Anda dapat menggunakan barang-barang elektronik dengan lebih efisienatribut:
- Frequency (Hz): 50/60
- ON/OFF Operation: 16 On dan 16 Off
- Displays: LCD
- Minimum Programming Time (minute): 1
- Minimum Programming Time (hour): 168
- Current (A): 16
- Dimensions (mm): 36 x 87 x 66 mm
- Humidity of Use: 35-85% RH
- Lagging Load (A/V): 10 / 240 AC
- Lamp Load (W): 2000
- Load Capacity: Resistif, 25(16) A / 240 V AC
- Material: Plastik
- Power (W): 200
- Power Consumption (V/A): 4.5 MAX
- Switch Contact: 1 Buah
- Temperature of Use (°C): -10 -/+40
- Total Programming: 16 ON + 16 OFF
- Voltage (V): 220
- FESTO Shut Off Valve MS-EE Seriesatribut:
- Valve Function: 3/2, closed, monostable
- Actuation Type: Electrical
- Type of control: Pilot-controlled
- NUCLEO Shuttle Valve Hydraulic (Katup Kontrol Hidrolik)atribut:
- Maximum Pressure (bar): 250
- SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid)atribut:
- Coil Specifications: Standard
- A/B Port Size: One-Touch Fitting For Φ4
- Made To Order: Standard
- Thread Type: Rc
- PIC GAUGES Pressure Gauge Light-Duty Vibration-Resistant (Manometer/ Alat Ukur Tekanan)Deskripsi:These liquid-filled, vibration-resistant gauges are built with durable cases designed to withstand harsh environments. These dial pressure gauges are commonly used outdoors or in humid or damp indoor environments, or in pumps or pressure washers and other commercial and contractor work applications.atribut:
- Accuracy: ±3-2-3%
- Accuracy Grade: ASME B40.100 Grade B
- Accuracy Scale: Mid-Scale
- Bezel Material: Stainless Steel
- Blowout Safety Back: No
- Brand: PIC GAUGES
- Case Color: Metallic
- Case Material: Stainless Steel
- Cleaned for Oxygen Service: No
- Dial Color: White
- Dial Face Material: Aluminium
- Dry Dampening Feature: None
- Field Fillable: No
- Freeze Resistant Movement: No
- Gauge Accuracy Grade: Grade B - Commercial
- Gauge Application: Corrosion-Resistant Case
- Gauge Case Liquid: Glycerin
- Gauge Case Material: Stainless Steel
- Gauge Wetted Parts: Copper
- Hazardous Location Rating: Not Rated
- IP/NEMA Rating: Not Rated
- Includes: Vent Plug
- Includes Calibration Certificate: No
- Includes Mounting Hardware: No
- Includes Vent Plug: Yes
- Lens Material: Polycarbonate
- Lens Material - Gauge: Plastic
- Liquid-Filled Case: Yes
- Mounting Type: Stem-Mount
- Non-Sparking: No
- Operating Temperature Range Ambient (°F): 30 to 160
- Panel Mountable: No
- Pointer Color: Black
- Pointer Material: Aluminium
- Pressure Gauge Type: Industrial Pressure Gauge
- Process Connection Gender: Male
- Process Connection Type: NPT
- Removable Bezel: No
- Scale Type: Dual
- Secondary Scale Units: bar
- Sensor Material: Copper Alloy
- Socket Material: Copper Alloy
- Standards: ASME
- Vibration Resistance: Liquid-Filled
- Wetted Parts Material: Copper Alloy
- CF Audio Wireless Microphone (Mikrofon)Deskripsi:Wireless microphone.
- TOA Wireless Headset Microphone (Mikrofon)Deskripsi:WS-5325H Wireless SetThe WS-5325H wireless microphone system set includes a wireless transmitter WM-5325, a headset microphone WH-4000H, and a diversity wireless tuner WT-5810. The WM-5325 wireless transmitter has been manufactured for use with a UHF system. With the PLL-synthesizer system, 64 different operating frequencies are made available. A high output power ensures stable radio signal transmission. The WH-4000H employs an electret condenser microphone element and has been designed for use in speech reinforcement applications. The WT-5810 is a PLL-synthesizer controlled double superhetrodyne diversity tuner designed to be used with a UHF wireless system. It employs a compander noise reduction circuit to minimize the influence of ambient RF noise.atribut:
- Product Composition: Wireless transmitter WM-5325 …1, Headset microphone WH-4000H, …1,Diversity wireless tuner WT-5810 …1
- Frequency Range (MHz): 576 - 865 (*1), UHF
- Tone Frequency (kHz): 32768
- Operating Temperature (°C): -10 to +50 (14 to 122°F)
- Accessory: AC adapter (*2) …1, Screw driver …1, Strage case …1, Neck strap …1
- Modulation: Frequency modulation
- Antenna: Built-in type
- Battery: WB-2000 (WB-2000-2 contains 2 pieces) rechargeable battery (option) or AA alkaline dry cell battery
- Battery Life: Approx. 13 (when the WB-2000 rechargeable battery is used) Approx. 10 (when the alkaline battery is used)
- Channel Selectable: 64 channels (the number of channels may differ from country to country)
- Dimensions (WxHxD) (mm): Wireless Transmitter 62x102.5x23, Diversity Wireless Tuner 206x40.6x152.7 (D) mm (8.11x1.6x6.01inch) (excluding antenna)
- Finish: Resin, coating
- Indicator: Power/Battery lamps
- Maximum Input Level: -14 dB to -29 dB (*3) (Audio level control: Min. to Max.)
- Oscillator: PLL synthesized
- RF Carrier Power: Less than 50 mW (Factory preset 10 mW ERP)
- Sennheiser HeadmicDeskripsi:Hands-free performance. Go for XS WIRLESS 1 and rely on a solid wireless transmission with up to 10 compatible channels in a stable UHF band. The XS WIRELESS 1 HEADMIC SET is an easy to use all-in-one wireless system for singers and presenters, excellent for live sound that involves dancing and singing all at the same time. The set includes an intuitive stationary receiver for quick setup and hassle-free handling, as well as a compact bodypack transmitter and a lightweight headset microphone.-Lightweight headmic and compact bodypack transmitter-Antenna-switching diversity reception-Integrated antennas-Automatic frequency management and synchronization via remote channel for easy setup-Selectable UHF frequencies within a large bandwidth-Up to 10 compatible channelsTransmitter:Dimensions = approx. 71 x 96 x 28 mmOperating time = Approx. 10 hrsPower supply = 2 AA size batteries, 1.5 VAdjustment Range Transmitter = 0 to -30 dB, adjustable in 10 dB stepsMicrophone = CondenserTHD, total harmonic distortion = ≤ 0.9%Pick-up pattern = CardioidSignal-to-noise ratio = ≥ 103 dBARF output power = 10 mWSwitching bandwidth = up to 24 MHzModulation = Wideband FMOutput voltage = 1/4“ (6.3 mm) jack socket (unbalanced): +6 dBu, XLR socket (balanced): +12 dBuHousing = Rugged ABS housingFrequency = 8 frequency banks, each with up to 10 factory-preset channels"Frequency range = A: 548-572 MHz, GB: 606-630 MHzB: 614-638 MHzC: 766-790 MHzD: 794-806 MHzE: 821-832 MHz, 863-865 MHzK: 925-937.5 MHz"Sensitivity = < 3 μV at 52 dB(A)rms S/NSPL for peak deviation = 150 dBSquelch = adjustable from 3 dBμV to 28 dBμV (combined with pilot tone)Synchronization = 2.4 GHz, Low Power OQPSK (only active during synchronization)Input sensitivity = 1.5 mV / PaAudio adjustment range = 45 dB, adjustable in 5-dB stepsLine / Mic level = 20 dB, switchableTemperature Range = Operation: 0°C to +40°C, storage: –20°C to +70°CReceiver Principle = Double superheterodyneDiversity principle = Antenna switching diversity via internal antennasWhat's in the Box : 1 receiver EM-XSW 1 1 headset microphone ME 3-II 1 bodypack transmitter SK-XSW 1 power supply NT 12-5 CW 2 AA batteriesatribut:
- Power Supply (V DC): 12 nom. (300 mA)
- Audio Frequency Response (AF) (Hz): 50 to 16,000 (-3 dB)
- Dimensions (mm): Approx. 200x42x127
- TAIYO Shuttle Valve (Sv1)atribut:
- Connector Diameter: Rc1/8
- Effective Section Area (mm²): 8
- Flow Rate ANR (L/minute): 600
- Lubrication: Not required (refueling is possible)
- Operating Pressure Range (MPa): 0.05-1
- Operating Temperature Range (°C): 0 to +80 (but no freezing)
- Suitable fluid: Air
- Withstand Pressure (MPa): 1.5
- Sennheiser Instrument Base Set with XSW-D transmitterDeskripsi:One-touch ease-of-use wireless audio set that utilizes a digital transmission to seamlessly link audio sources. This elegant solution makes going wireless with instruments easier than ever before while maintaining a reliable connection.-One touch ease-of-use-2.4 GHz digital transmission for worldwide operation-75m range (250ft) in optimal conditions-Up to 5 hours battery life on a single charge-Switch between multiple transmitters linked to one receiver-Configure any combination of transmitters and receivers -Mute from either transmitter or receiverDimensions =XSW-D XLR FEMALE TX: approx. 102 x 24 x 28 mmXSW-D MINI JACK TX: approx. 86 x 24 x 28 mmXSW-D INSTRUMENT TX: approx. 122 x 24 x 28 mmXSW-D XLR MALE RX: approx. 109 x 24 x 28 mmXSW-D MINI JACK RX: approx. 86 x 24 x 28 mmXSW-D INSTRUMENT RX: approx. 122 x 24 x 28 mmXSW-D PEDALBOARD RX: approx. 130 x 82 x 51 mm"What's in the Box : XSW-D 6.3mm (1/4”) transmitter XSW-D 6.3mm (1/4”) receiver Extension cable 6.3mm (1/4“) Belt clip USB-A to USB-C charging cableatribut:
- Size (mm): 6.3 (1/4inch)
- Voltage (V): 3.7
- Operating Temperature (°C): -10 to +55 (14 °F to 131 °F)
- Battery Specification: Li-Ion
- Audio Output (dBu): max. 12
- Capacity (mAH): 850
- Charging Time (hour): typ. 3
- Codecs: AptX Live
- Frequency Range (MHz): 2,400 - 2,483.5
- Latency (ms): < 4
- Maximum Input Voltage (V): Typ. 5.0
- Modulation: GFSK with TDMA
- Operating Relative Humidity (%): 95 (Non-Condensing)
- Operating Time (hour): up to 5
- Signal to Noise Ratio (dB): ≥ 106
- THD, Total Harmonic Distortion (%): < 0.1
- Temperature Range (°C): 0 to 60 (32°F - 140°F)
- Transmission Power (mW): Max. 10
- ZEMIC Load Cell Pressure Transducer (Sensor Tekanan Timbangan)atribut:
- Material: Stainless steel
- Phoenix Contact Temperature Measuring TransducerDeskripsi:Programmable temperature transducer with analog output and 3 limit value relays, intrinsically safe signal input, resistance thermometer in 2-, 3-, or 4-conductor technology, thermocouples, electrical isolation, wide-range power supply, screw connection, SIL, PL.
- Autonics Pressure Transmitter TPS30 SeriesDeskripsi:The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
- Honeywell USA Temperature Transmitter Basic Typeatribut:
- Range: RTD (exclude RTD Sensor)
- Output (mA): 4-20
- FURUNO TransducerDeskripsi:White Line feature - Discriminate fish lying near the bottom- The top edge of the sea floor is displayed in white to clearly show structures.- This feature helps to discriminate bottom fish distinctly.Configurable Alarm function (depth, fish echoes, etc.)Post-processing Gain Control applied to all echoes displayed on the screenShare and display information on a chart plotter*Furuno's TLL (Target Lat/Lon) output allows you to interface the FCV-688 with your chart plotter so that you can mark fishing spots with various information (L/L, Depth, Water Temp, Fish size, Bottom).* Required connection to chart plotter.Fast transmission rate of 3,000 PRR (Pulse Repetition Rate) per minute (at 5 m depth range)ScreenshotsBottom Discrimination - Graphic modeBottom Discrimination - Probability modeACCU-FISH™ modeWhite Line functionFish Alarm functionatribut:
- Frequency (kHz): 50 and 200
Daftar Harga timer mekanik Terbaru October 2026
| SMC Transmitters | Rp99.900 |
| Panasonic Kipas Exhaust Plafon (Kipas Ventilasi) | Rp2.399.900 |
| Taffware Programmable Digital Timer Switch 28 Program (Saklar Timer Digital) | Rp61.900 |
| FESTO Shut Off Valve MS-EE Series | Rp2.899.900 |
| NUCLEO Shuttle Valve Hydraulic (Katup Kontrol Hidrolik) | Rp599.900 |
| SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid) | Rp1.399.900 |
| PIC GAUGES Pressure Gauge Light-Duty Vibration-Resistant (Manometer/ Alat Ukur Tekanan) | Rp309.900 |
| CF Audio Wireless Microphone (Mikrofon) | Rp11.999.900 |
| TOA Wireless Headset Microphone (Mikrofon) | Rp9.699.900 |
| Sennheiser Headmic | Rp8.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/m9P103461801-1.jpg)
/joP107922708-1.jpg)

/7dP107832265-1.jpg)
%20dia_4%20One%20Touch%20(Katup%20Solenoid)/nlP101579849-2.jpg)
/70P109670252-1.jpg)
/9lP103222345-1.jpg)
/o1P107773865-1.jpg)

/okP111038884-1.jpg)

/i6P106804654-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/FURUNO%20Transducer/49P105711153-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)