Sennheiser Instrument Base Set with XSW-D transmitter

Sebelum PPN:
Rp8.499.900
Spesifikasi
Size (mm)6.3 (1/4inch)
Voltage (V)3.7
Operating Temperature (°C)-10 to +55 (14 °F to 131 °F)
Battery SpecificationLi-Ion
Audio Output (dBu)max. 12
Capacity (mAH)850
Charging Time (hour)typ. 3
CodecsAptX Live
Frequency Range (MHz)2,400 - 2,483.5
Latency (ms)< 4
Maximum Input Voltage (V)Typ. 5.0
ModulationGFSK with TDMA
Operating Relative Humidity (%)95 (Non-Condensing)
Operating Time (hour)up to 5
Signal to Noise Ratio (dB)≥ 106
THD, Total Harmonic Distortion (%)< 0.1
Temperature Range (°C)0 to 60 (32°F - 140°F)
Transmission Power (mW)Max. 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-touch ease-of-use wireless audio set that utilizes a digital transmission to seamlessly link audio sources. This elegant solution makes going wireless with instruments easier than ever before while maintaining a reliable connection.

-One touch ease-of-use
-2.4 GHz digital transmission for worldwide operation
-75m range (250ft) in optimal conditions
-Up to 5 hours battery life on a single charge
-Switch between multiple transmitters linked to one receiver
-Configure any combination of transmitters and receivers
-Mute from either transmitter or receiver

Dimensions =
XSW-D XLR FEMALE TX: approx. 102 x 24 x 28 mm
XSW-D MINI JACK TX: approx. 86 x 24 x 28 mm
XSW-D INSTRUMENT TX: approx. 122 x 24 x 28 mm
XSW-D XLR MALE RX: approx. 109 x 24 x 28 mm
XSW-D MINI JACK RX: approx. 86 x 24 x 28 mm
XSW-D INSTRUMENT RX: approx. 122 x 24 x 28 mm
XSW-D PEDALBOARD RX: approx. 130 x 82 x 51 mm"

What's in the Box :

XSW-D 6.3mm (1/4”) transmitter
XSW-D 6.3mm (1/4”) receiver
Extension cable 6.3mm (1/4“)
Belt clip
USB-A to USB-C charging cable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait