Beli timbangan digital 20 kg di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BENZ WERKZ Timbangan Digital (Digital Scale)Deskripsi:Timbangan Digital Benz WerkzTelah hadir timbangan digital benz werkz dengan kapasitas up to 40 Kg. Desain yang ramping dan modern.Mesin yang awet dan tahan lama bergaransi dan bersertifikasi TERAKelengkapan Box:1 Unit mesin1 Pcs Buku petunjuk1 Pcs Kartu garansi1 Pcs kabel charger1 Pcs Tatakan plat4 Pcs Dudukan tatakan platCARA PAKAI :-tatakan plat di taroh dulu (mati mesin)-baru di nyalakan-setelah itu, tekan tombol "ZERO" lalu "C"-timbangan siap di pakaiatribut:
- Standby Time (days): 15-21
- monotaro Digital Scale Battery Operated 20kg (Timbangan Digital)Deskripsi:The resin body makes it light and easy to move. It is battery-operated, so you can use it even if there is no outlet nearby. The stainless steel weighing pan is standard, and it can be used for various weighing purposes.A general-purpose product that can be used in laboratories, factories, farms, kitchens, etc.*Cannot be used for transactions or certification. *Please use in a stable place that is level and does not slip. *Do not lift the weighing plate by the plate. *Do not use near equipment that generates strong shocks, vibrations, or strong electromagnetic waves. *Do not use in places with high temperature or humidity, or in places with a lot of dust. *If you do not use the product for a long time, please remove the batteries from the main unit. *Please note that only kg units are displayed. *Auto-off if not used for more than 5 minutes; press and hold the power on/off button for 3-5 seconds to turn off the power.atribut:
- Display: LCD character height 17.55mm
- Function: Tare, automatic power off
- Mass (kg): 2.4
- Material (Shorter Rule): SUS201
- Maximum Capacity (kg): 20
- Operating Temperature Range (°C): 0~40
- Outer Dimensions, Width W x Depth D x Height H (mm): 250x298x106
- Power Supply: AA batteries x 4 (sold separately)
- Scale (kg): 0.01
- Type: Digital scale
- Type of Display: Digital
- Unit of Weighing: kg
- Weighing Pan Shape: Square
- ACIS Timbangan Digital (Neraca Digital)Deskripsi:- High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.atribut:
- Pan Size (mm): 210x250
- Non Brand Timbangan Portable Digitalatribut:
- Capacity (kg): 25
- Power: Battery AA
- Display: LCD Backlight (blue)
- TESA BROWN SHARPE General-Purpose & Harsh-Environment Digital Caliper (Jangka Sorong)Deskripsi:These IP65, IP66, and IP67 digital calipers have adjustable jaws that slide along a beam to measure between two opposite sides of a tool or part. IP65 calipers offer protection against solids and dust particles. IP65 calipers protect against low-pressure liquid jets, while IP66 calipers offer protection from high-pressure liquid jets. IP67 calipers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids, and have SPC output capability.atribut:
- UNSPSC: 41111621
- Absolute Positioning: Yes
- Battery Size: CR2032
- Brand: TESA BROWN & SHARPE
- Caliper Material: Stainless Steel
- IP Rating: IP67
- Includes Battery: Yes
- Jaw Material: Stainless Steel
- Long Form Calibration Certificate: No
- Measurements: 4-Way
- Measures Depth: Yes
- Measures Inside Dimension: Yes
- Measures Outside Dimension: Yes
- Measures Step: Yes
- Resolution (mm): 0.01
- Water Resistant: Yes
- Jason Timbangan Gantung Digital (Timbangan Gantung)Deskripsi:- Layar LCD 0.7 inchi (17.78 mm)- Teknologi SMT, pengait dapat dilepas- Termasuk baterai 3x AAA
- CMOS Timbangan Digital (Digital Scale)Deskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Option Power: Battery (Accu), Electricity or Battery tipe D
- Type: Weight and Price counter
- Color: Green
- Size (mm): 365x365x135
- Accuracy (g): 10
- Min. Weight (g): 200
- Niigata Seiki (SK) Individual Steel Pin Gauge AAatribut:
- Tolerance (µm): ± 0,8
- Cylindricity (µm): 0,5
- Hardness: HV 720 or more
- KRISBOW Digital Platform Scale (Timbangan Duduk Digital)Deskripsi:Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
- ACIS Digital Compact BalanceDeskripsi:- Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.atribut:
- Pan Size (LxW) (mm): 150x150
- Weighing Pan: Plastic
- CMOS Digital Platform Scale (Timbangan Duduk Digital)Deskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Resolution (g): 10
- Color: Grey Platinum
- Size (mm): 750x410x160
- Pansize (mm): 400x500
- Taffware Scale Digital Mini Kitchen (Timbangan Dapur)Deskripsi:Timbangan elektronik ini dapat memuat berat hingga 1 kg dengan keakuratan 0.1 g. Timbangan beralaskan lempengan besi ini yang sangat kokoh dah kuat. Timbangan ini dapat digunakan untuk menimbang berat emas, koin, bahan makanan, dan lain-lainnya
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser memiliki range produk pompa celup yang lengkap dengan ukuran head 2-25 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- TORA Digital Platform ScaleDeskripsi:Penimbangan kapasitas besar dengan tampilan digital yang mudah dibaca. Cocok untuk penggunaan industri, pergudangan, dan logistik.
- ACIS Timbangan Hitung Digital Seri APDeskripsi:Seri ACIS-AP adalah timbangan hitung yang cocok untuk digunakan di toko roti, ritel, kedai kopi, minimarket, toko perangkat keras, toko buah dan lain-lain.1. Akurasi tinggi (1/15000)2. Desain yang solid dan andal3. Pan timbangan stainless steel besar4. Baterai isi ulang5. Sudah termasuk adaptor AC6. Backlight LCD display7. Bubble level dan kaki adjustableatribut:
- Pan Size (LxW) (mm): 210x250
- AND Timbangan Digital (Digital Scale)Deskripsi:AND Compact Balances EK-i Series is Handy and Affordable Balances that Fit Your Purpose in Anywhere.
- Shinpo Tempat Sampah/Tong Sampah Injak (Trash Bin)atribut:
- Size (L): 10
- Jason Digital Scale Sitting (Timbangan Digital)atribut:
- Battery: DC-4V/4AH
- Resource: 110 to 230V/50 to 60Hz
- General Moisture Meter (Alat Ukur Kelembaban)atribut:
- UNSPSC: 41112304
- Brand: GENERAL
- FIXSTEPS Ladder Folding Trolley 2in1 (Tangga Pijakan Lipat)Deskripsi:Fixsteps adalah solusi praktis untuk menjangkau tempat tinggi atau memindahkan barang. Desain 2in1-nya yang inovatif menggabungkan fungsi tangga tiga anak tangga dan troli, sehingga sangat serbaguna. Rangka kokoh dan material berkualitas tinggi menjamin stabilitas dan keamanan maksimal saat digunakan sebagai tangga, sementara pijakannya yang lebar memberikan kenyamanan ekstra. Portabilitasnya menjadi keunggulan lain, karena bobotnya yang ringan dan kemampuannya dilipat serta dilengkapi pegangan, memudahkan penyimpanan dan mobilitas.Fungsi 2in1 (tangga dan troli)Dilengkapi 2 roda yang terbuat dari material PP dan TPEatribut:
- Anti slip: Yes
- Color: Black
- Extension: No
Daftar Harga timbangan digital 20 kg Terbaru October 2026
| BENZ WERKZ Timbangan Digital (Digital Scale) | Rp469.900 |
| monotaro Digital Scale Battery Operated 20kg (Timbangan Digital) | Rp2.399.900 |
| ACIS Timbangan Digital (Neraca Digital) | Rp1.499.900 |
| Non Brand Timbangan Portable Digital | Rp1.299.900 |
| TESA BROWN SHARPE General-Purpose & Harsh-Environment Digital Caliper (Jangka Sorong) | Rp6.099.900 |
| Jason Timbangan Gantung Digital (Timbangan Gantung) | Rp509.900 |
| CMOS Timbangan Digital (Digital Scale) | Rp719.900 |
| Niigata Seiki (SK) Individual Steel Pin Gauge AA | Rp149.900 |
| KRISBOW Digital Platform Scale (Timbangan Duduk Digital) | Rp2.099.900 |
| ACIS Digital Compact Balance | Rp559.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/j9P107365693-2.jpg)
/hsP113685640-1.jpg)
/2gP101000088-2.jpg)

/TESA%20BROWN%20SHARPE%20General-Purpose%20%26%20Harsh-Environment%20Digital%20Caliper%20(Jangka%20Sorong)/nvP109668859-5.jpg)
/l8P113716764-1.jpg)
/6kP105373236-2.jpg)
%20Individual%20Steel%20Pin%20Gauge%20AA/foP101502564-5.jpg)
/44P104567148-2.jpg)

/6bP105373227-2.jpg)
/ndP107922841-1.jpg)
/38P103794116-12.jpg)


/5oP101000204-4.jpg)
/n9P101574837-3.jpg)
/ijP113716667-1.jpg)
/oqP109670890-1.jpg)
/ocP112263876-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)