monotaro Digital Scale Battery Operated 20kg (Timbangan Digital)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.399.900
Spesifikasi
DisplayLCD character height 17.55mm
FunctionTare, automatic power off
Mass (kg)2.4
Material (Shorter Rule)SUS201
Maximum Capacity (kg)20
Operating Temperature Range (°C)0~40
Outer Dimensions, Width W x Depth D x Height H (mm)250x298x106
Power SupplyAA batteries x 4 (sold separately)
Scale (kg)0.01
TypeDigital scale
Type of DisplayDigital
Unit of Weighingkg
Weighing Pan ShapeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The resin body makes it light and easy to move. It is battery-operated, so you can use it even if there is no outlet nearby. The stainless steel weighing pan is standard, and it can be used for various weighing purposes.
A general-purpose product that can be used in laboratories, factories, farms, kitchens, etc.
*Cannot be used for transactions or certification. *Please use in a stable place that is level and does not slip. *Do not lift the weighing plate by the plate. *Do not use near equipment that generates strong shocks, vibrations, or strong electromagnetic waves. *Do not use in places with high temperature or humidity, or in places with a lot of dust. *If you do not use the product for a long time, please remove the batteries from the main unit. *Please note that only kg units are displayed. *Auto-off if not used for more than 5 minutes; press and hold the power on/off button for 3-5 seconds to turn off the power.

Ulasan Produk

Tidak ada ulasan