TESA BROWN SHARPE General-Purpose & Harsh-Environment Digital Caliper (Jangka Sorong)

Sebelum PPN:
Rp6.099.900 - Rp22.999.900
Spesifikasi
UNSPSC41111621
Absolute PositioningYes
Battery SizeCR2032
BrandTESA BROWN & SHARPE
Caliper MaterialStainless Steel
IP RatingIP67
Includes BatteryYes
Jaw MaterialStainless Steel
Long Form Calibration CertificateNo
Measurements4-Way
Measures DepthYes
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepYes
Resolution (mm)0.01
Water ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These IP65, IP66, and IP67 digital calipers have adjustable jaws that slide along a beam to measure between two opposite sides of a tool or part. IP65 calipers offer protection against solids and dust particles. IP65 calipers protect against low-pressure liquid jets, while IP66 calipers offer protection from high-pressure liquid jets. IP67 calipers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids, and have SPC output capability.
Feature
4-Way Digital Caliper Caliper Range 0-12 in /0-300mm Resolution 0.0005 in/0.01 mm IP Rating IP67 SPC Output Yes Accuracy +/--0.03 mm +/-0.001 in Caliper Material Stainless Steel Absolute Positioning Yes Jaw Depth 2 33/64 in Long Form Calibration Certificate No Standards ISO 13385-1 1907/2006/CE 2004/108/CE 2002/96/CE

Ulasan Produk

Tidak ada ulasan