Niigata Seiki (SK) Individual Steel Pin Gauge AA

Rating:
100% of 100
(1)
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp149.900 - Rp199.900
Spesifikasi
Tolerance (µm)± 0,8
Cylindricity (µm)0,5
HardnessHV 720 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The most popular type.
- Individual pin gauges are also available (plastic case included).
- Custom made Pin Gauges are available on request.
- Aluminum Pin Vise is included with AA-0A to AA-9B. Pin Vise is included with AA-0E to AA-6F.
- For above 1.000mm, nominal size is marked on gauge.
- Provide with individual pin gauge stand.

Ulasan Produk