Beli thread seal tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Onda Seal Tape (Seltip)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- KRISBOW Sikat Kawat Bajaatribut:
- Dimensions a (mm): 140
- Dimensions t (mm): 25
- Dimension L (mm): 265
- Wire Diameter (mm): 0.3
- BRADY Label Printer Continuous General PurposeDeskripsi:These continuous label rolls with ribbon cartridge fit in compatible Brady thermal transfer printers. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.
- Jason Thread Seal Tapeatribut:
- Material: High Quality
- ACE OLDFIELDS Sikat KawatDeskripsi:Sikat kawat digunakan untuk membersihkan bidang permukaan dari kotoran karat, jamur dan lumut untuk mendapatkan bidang yang baik sebelum memulai pengecatan. Sikat kawat ditanam di dalam badan kayu dengan suatu penjepit sehingga tidak mudah lepas.
- Non Brand Pipe Thread Sealant TapeDeskripsi:General purpose pipe thread sealant tape is used in applications that involve non-corrosive media. The higher the density grade, the stronger the sealing power with fewer wraps of tape.atribut:
- UNSPSC: 31201514
- Minimum Operating Temperature (°F): -400
- BLUE MONSTER Pipe Thread Sealant TapeDeskripsi:Thread sealant tape for gas is a high density tape intended for fuel or oxygen pipe lines. High-density tape provides a stronger seal with less tape wrapping than low-density tape. The yellow tape color helps to indicate its use for these systems.atribut:
- UNSPSC: 31160000
- Backing Material: PTFE
- For Maximum Thread Diameter: 1-1/2
- Maximum Operating Pressure for Gases (psi): 10000
- Maximum Operating Pressure for Liquids (psi): 10000
- Maximum Operating Temperature (°F): 500
- Resistance Properties: Chemical Resistant
- Tape Type: Pipe Thread Sealant Tape
- ROHA Thread Seal Tapeatribut:
- Size (mmxm): (12x0.075)x10
- air Isolasi Drat Pipa Kran PTFEDeskripsi:PTFE Material.Density: 0.35 g/cm3.Panjang x lebar x tebal: 12 m x 12 mm x 0.075 mm.Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoran.atribut:
- Material: PTFE
- Density (g/cm³): 0.2
- Color: Yellow
- OATEY Pipe Thread Sealant TapeDeskripsi:Thread sealant tape for gas is a high density tape intended for fuel or oxygen pipe lines. High-density tape provides a stronger seal with less tape wrapping than low-density tape. The yellow tape color helps to indicate its use for these systems.atribut:
- UNSPSC: 31201514
- Backing Material: PTFE
- Brand & Series: OATEY Yellow Gas Line
- Color: Yellow
- For Fluid Type: Air; Fuels; LP Gas; Natural Gas; Steam; Water
- For Material Type: ABS, Aluminium, Brass, Copper, CPVC, Fiberglass, Galvanized Steel, Iron, Polyethylene, Polypropylene, PVC, Stainless Steel
- For Maximum Thread Diameter: 1-1/2
- Maximum Linear Density (g/cc): 1.5
- Maximum Operating Pressure for Gases (psi): 100
- Maximum Operating Temperature (°F): 500
- Minimum Linear Density (g/cc): 1.25
- Minimum Operating Temperature (°F): -450
- Overall Length (ft): 21
- Overall Width: 1/2
- Series: Yellow Gas Line
- Specific Sealing Application: For Gas
- Standards: AGA 3226; CAN/ULC-S642; ISO 9001; MIL-T-27730A; OSHA 29 CFR 1910.1200(c); UL 31 RO
- Tape Type: Pipe Thread Sealant Tape
- Thickness (in): 0.004
- Kennedy Diamond File Set 120/140 GrainDeskripsi:Offering a solution to finishing problems where material hardness makes conventional files ineffective.Can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels such as stainless steel, nimonics, titanium etc. Plated with finely selected diamond powder 120/140 grain. Set contents: hand, half round, three square, round, square and knife. Supplied in PVC wallet.atribut:
- Number of Pieces: 6
- Shape: Half Round Hand Knife Round Square Three Square
- Overall Length (mm): 160
- Part Number: KEN0330500K
- Kennedy PTFE Thread Sealing TapeDeskripsi:Designed for gas and water pipes, binding, sealing, repairs and thread sealing. Gas Type: For gas and hot water pipes (not for potable water). Water Type: For hot and cold water pipes.atribut:
- Tape Length (m): 12
- Jason Hand Steel Wire BrushDeskripsi:Easy to remove surfaceatribut:
- Size (mm): 240
- Material: High Carbon Steel Brush
- Kennedy PTFE Tape Gas Approved BS6974Deskripsi:Kennedy PTFE Tape Gas Approved BS6974 withatribut:
- Tape Type: Gas
- Standards Met: BS EN 751:3
- Tape Length (m): 5
- Tape Width (mm): 12
- Union Universal Hand Brushes (HI)atribut:
- Length: 210mm
- monotaro Channel BrushDeskripsi:Produk ini juga sering disebut dengan Sikat Celahatribut:
- Overall Length (mm): 235
- Effective Dimension (mm): 80
- Trim Length (mm): About 16
Daftar Harga thread seal tape Terbaru March 2026
| Onda Seal Tape (Seltip) | Rp5.900 |
| KRISBOW Sikat Kawat Baja | Rp22.900 |
| BRADY Label Printer Continuous General Purpose | Rp799.900 |
| Jason Thread Seal Tape | Rp3.900 |
| ACE OLDFIELDS Sikat Kawat | Rp18.900 |
| Non Brand Pipe Thread Sealant Tape | Rp94.900 |
| BLUE MONSTER Pipe Thread Sealant Tape | Rp90.900 |
| ROHA Thread Seal Tape | Rp3.900 |
| air Isolasi Drat Pipa Kran PTFE | Rp14.900 |
| BESTGUARD Brass Brush | Rp10.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P101547718-2.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/Jason%20Thread%20Seal%20Tape/n5P104968833-2.jpg)



%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/untuk%20Konstruksi/ROHA%20Thread%20Seal%20Tape/owP107380896-1.jpg)





%20Solid/olP105210885-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/Kennedy%20PTFE%20Tape%20Gas%20Approved%20BS6974/d6P102064474-4.jpg)
/P101003500-1.jpg)