ANTI-SEIZE TECHNOLOGY Gasket Sealing Tape (Lakban Gasket)

Sebelum PPN:
Rp2.199.900 - Rp20.999.900
Spesifikasi
Backing MaterialPTFE
ColorWhite
For Fluid TypeOxygen
For Material TypeCopper; Steel
Maximum Linear Density (g/cc)0.8
Maximum Operating Temperature (°F)600
Minimum Operating Temperature (°F)-450
Non-ToxicYes
Resistance PropertiesChemical Resistant
Specific Sealing ApplicationFor Compressed Air Systems; For Food Applications; General Purpose Thread Sealing
StandardsFDA Compliant 21 CFR 175.105-+; FDA Compliant 21 CFR 177.1550; UL Listed
Tape TypeJoint Sealant Tape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous rolls of gasket-making tape can be cut to the length needed to replace a precut gasket on a flanged joint. They are made of PTFE (polytetrafluoroethylene) which resists heat, chemicals, and friction.
Feature
Gasket-Making Tape Specific Sealing Application For Food Applications For Compressed Air Systems General Purpose Thread Sealing Series POLY-TEMP(R) Overall Width 1 in Overall Length 15 ft Minimum Operating Temperature -450 Degrees F Maximum Operating Temperature 600 Degrees F Maximum Operating Pressure for Liquids 3 000 psi Maximum Operating Pressure for Gases 3 000 psi Maximum Linear Density 0.8 g/cc Minimum Linear Density 0.7 g/cc Color White Tape Type Joint Sealant Tape

Ulasan Produk

Tidak ada ulasan