MARKAL PTFE Pipe Thread Seal Tape (Seal Tape Pipa)

Sebelum PPN:
Rp169.900
Spesifikasi
UNSPSC31201514
Backing MaterialPTFE
Brand & SeriesMARKAL Slic-Tite
ColorWhite
For Fluid TypeAir; Alcohol; Biodiesel; Butane; Coolant; Diesel; Ethanol; Gasoline; LP Gas; Natural Gas; Oil; Oxygen; Propane; Steam; Water
For Material TypeMetal; Stainless Steel
Maximum Operating Pressure for Liquids (psi)10000
Maximum Operating Temperature (°F)550
Minimum Operating Temperature (°F)-450
Overall Length (ft)50
Overall Width1/2
SeriesSlic-Tite
Specific Sealing ApplicationGeneral Purpose Thread Sealing
StandardsMIL-T-27730A; UPC
Tape TypePipe Thread Sealant Tape
Thickness (in)0.003

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Thread Sealant Tape Overall Width 3/4 in Overall Length 43 ft Minimum Operating Temperature -450 Degrees F Maximum Operating Temperature 550 Degrees F Maximum Operating Pressure for Liquids 10 000 psi Color White Tape Type Pipe Thread Sealant Tape For Material Type Metal For Fluid Type Air Alcohol Biodiesel Butane Diesel Ethanol Gasoline LP Gas Natural Gas Oil Oxygen Propane Coolant Steam Water Standards MIL-T-27730A Backing Material PTFE Non-Toxic Yes

Ulasan Produk

Tidak ada ulasan