Beli thermocontrol di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- TEMPCO Threaded Thermocouple ProbDeskripsi:These thermocouples have a heavy-duty protective head with a conduit connection and screw terminals instead of an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself. These thermocouples are typically used in harsh environments where they may be exposed to dust, moisture, and corrosion.atribut:
- Accuracy (°C): ±2.2 or ±0.75%
- Brand: TEMPCO
- For Air: Yes
- For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
- For Gases: Yes
- For Liquids and Gels: Yes
- For Solids: Yes
- For Surfaces: No
- Includes Thermowell: No
- Maximum Wire Gauge (mm): 0.25
- Minimum Temperature (°C): 0
- Minimum Temperature (°F): 32
- Probe Bend: Straight
- Sensor Type: Thermocouple
- Tip Style: Rounded
- Autonics Temperature Controllers Standard Type TCN SeriesDeskripsi:The TCN series dual display PID temperature controllers offer excellent performance and cost efficiency. The controllers offer high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TCN series models can simultaneously display PV and SV. The bright LED displays with large characters provide easy and clear value readings.
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- Autonics Temperature Controllers Standard Type TC SeriesDeskripsi:The TC series single display PID temperature controllers offer excellent performance and cost efficiency. The controllers feature high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TC series models can easily switch between PV and SV. The bright LED displays with large characters provide easy and clear value readings.
- Autonics Temperature Controllers Standard Type TZN SeriesDeskripsi:The TZN series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
- Autonics Proximity Sensors Inductive PR SeriesDeskripsi:Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
- Autonics Temperature Sensors THD SeriesDeskripsi:The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
- TEMPCO Threaded RTD ProbDeskripsi:These RTD probes have a heavy-duty protective head with a conduit connection with screw terminals rather than an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself.atribut:
- UNSPSC: 41112206
- Accuracy (°C): ±0.15/±0.06 ohm at 0
- Brand: TEMPCO
- Connector Type: Connection Head with Terminal Block
- Fitting Type (inch): 1/2 MNPT
- For Air: Yes
- For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
- For Gases: Yes
- For Liquids and Gels: Yes
- For Solids: Yes
- For Surfaces: No
- Head Connection (inch): 1/2 MNPT
- Head Material: Aluminium
- Includes Signal Converter: No
- Includes Thermowell: No
- Maximum Temperature (°C): 200
- Maximum Temperature (°F): 392
- Minimum Temperature (°C): -18
- Minimum Temperature (°F): 0
- Number of wires: 3-Wire
- Probe Bend: Straight
- Probe Diameter (inch): 0.25
- Probe Sheath Material: 316 Stainless Steel
- Process Mounting (inch): 1/2 NPT
- Resistance (ohm): 100
- Rtd Type: 3-Wire Pt100
- Sensor Type: RTD
- Temperature Range (°C): -18 to 200
- Temperature Range (°F): 0 to 392
- RS PRO Pt100 Sensor Pt100 Class Batribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Fort Digital Temperature Control CTN Series (Kontrol Suhu Digital)atribut:
- Input Signal: Thermocouple (K,J,RTD/Pt100)
- Output Control: Relay & SSR
- Input Voltage/Frequency (V/Hz): 100-240/50
- DV Digital Temperature ControlDeskripsi:Temperature Control. High Quality Material.atribut:
- Temperature Setting (°C): 0-400
- Accuracy Class : 1
- Input Signal: Multirange Input : E, K, S, B, J, Pt100, CU50
- Output Via: Relay 3 Phase
- Voltage Rate (VAC): 100-240
- Frequency (Hz): 50
- Display: Digital
- Mounting: Panel Mount
- Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)Deskripsi:The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).atribut:
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
- Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
- Min. Signal Width (ms): 1/20
- Time Operation: Power On Start Signal On Start
- Autonics Temperature Controllers Standard Type TZ SeriesDeskripsi:The TZ series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
- OMRON Temperature Controller Digital E5CC-U (Pengontrol Suhu)atribut:
- type of Temperature Input: Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
- Terminal Shape: Plugin
- Type of control: ON/OFF control/PID control with Auto tuning
- Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
- Analog Input: Current input: 4 to 20mA, 0 to 20mA, voltage input: 1 to 5V, 0 to 5V, 0 to 10V
- Power Supply Voltage (V) : AC/DC24
- Elitech Temperature Data LoggerDeskripsi:Elitech RC-5 USB Temperature Data Logger terutama digunakan untuk pencatatan suhu selama penyimpanan dan transportasi laut / udara / jalan raya bahan makanan, obat-obatan, bahan kimia dan produk lainnya, terutama banyak digunakan di semua jenis pergudangan, logistik dan rantai dingin, seperti wadah berpendingin, berpendingin truk paket berpendingin, penyimpanan dingin, laboratorium, dll. atau dalam bisnis rantai pasokan global berskala besar.Pencatat Data Suhu mini ini memiliki rentang pengukuran yang luas -30 ° C ~ + 70 ° C, akurasi tinggi, interval pencatatan yang dapat disesuaikan & masa pakai baterai yang lama untuk perekaman, pemantauan, dan analisis data suhu yang nyaman dan andal.Memiliki memori data permanen besar 32000 poin dan dilengkapi dengan perangkat lunak manajemen data untuk mengunduh data dengan mudah ke komputer melalui antarmuka USB. Dengan software ini, Anda dapat menganalisis data dalam bentuk tabel dan grafik dan mengekspornya dalam format gambar. Data dapat dipertanyakan, disimpan, dicetak dan diekspor dalam format Word / Excel / TXT / PDF.atribut:
- Temperature Resolution (°C/°F): 0.1
- TEMPCO Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Number of Conductors: 2
- Autonics Temperature Controllers Standard Type TF3 SeriesDeskripsi:The TF3 series refrigeration temperature controllers offer reliable and optimal cooling control with diverse features and functions. The controllers are available in standard refrigeration and air-cooling panel installation sizes for convenient installation. The series also features various user-friendly functions including defrost sync function, real-time clock function, alarm function, night-mode, communication output and more. Users can also remotely monitor real-time temperature and output status with the remote display units (TFD series, sold separately).atribut:
- Accessories: Bracket: 2, NTC sensor (5kΩ): 1
- Control Method: ON/OFF control
- Display Accuracy: At room temp. (23±5°C): ±1°C±1 digit, Out of room temp. range: ±2°C±1 digit
- Display Method: LED 7-segment
- Adjustable Hysteresis Sensitivity (°C): 0.5-5.0, 2-10°F variable
- Certification: CE
- Environment Temperature Level (°C): -10 to 50, enclosed space: -20 to 60
- Humidity Level: 35-85%RH, enclosed space: 35-85%RH
- Sampling Cycle (ms): 500
- Standard Protection: IP65 (Front panel)
Daftar Harga thermocontrol Terbaru October 2026
| Autonics Temperature Controllers Standard Type TK Series | Rp849.900 |
| TEMPCO Threaded Thermocouple Prob | Rp1.299.900 |
| Autonics Temperature Controllers Standard Type TCN Series | Rp849.900 |
| OMRON Temperature Controller Digital (Pengontrol Suhu) | Rp519.900 |
| Fort Kabel Sensor Suhu (Thermocouple) | Rp32.900 |
| Autonics Temperature Controllers Standard Type TC Series | Rp609.900 |
| Autonics Temperature Controllers Standard Type TZN Series | Rp1.499.900 |
| Autonics Proximity Sensors Inductive PR Series | Rp199.900 |
| Autonics Temperature Sensors THD Series | Rp399.900 |
| TEMPCO Threaded RTD Prob | Rp3.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/86P106932294-8.jpg)
/5qP103846206-1.jpg)






/5aP107653190-1.jpg)

/4oP107641168-10.jpg)
/1vP111673067-1.jpg)

/8vP106932319-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)