Beli thermal imaging di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Alat Ukur Inframerah Thermal Imagingatribut:
- Resolution (pixels): 80x80
- Minimum Focus Distance (m): 0.5
- Laser Class: class II
- Interfaces: USB-mini, audio, HDMI
- Battery: Li-ion battery, 4 hours operating time
- Accuracy (°C): +/- 2
- Dimensions (mm): 224x77x96
- Distance Ratio (cm): 50
- Memory: 100 MB, 8 GB ext
- Temperature Range (°C): - 20 to 350
- FLUKE Thermal Imaging CameraDeskripsi:Save time with the right level of infrared and analysisWhether you are up on the roof inspecting heating, ventilation and air conditioning, deep in the plant scanning a motor, or if you are locking out an electrical panel, you rely on your tools to have the power and features to get your job done fast.The Fluke TiS20+ and TiS20+ MAX handheld thermal cameras puts the power of thermal imaging at your fingertips. Designed to make your job quicker and easier, this thermal imager is the right tool for:Commercial electriciansHeating, ventilation, air conditioning, and refrigeration techniciansMaintenance techniciansGet context with a combined visual light and infrared imageIn thermography, context matters. Let Fluke IR-Fusion make your job easier by using a thermal image overlaid on a visual light image to give you the full picture of where the issue is before it becomes a problem. Simply slide your finger across the screen to adjust the level of infrared. Whether you are finding an uneven load on a switchgear or inspecting a ventilation system, the Fluke TiS20+ helps you detect issues quickly.You work hard all day, so should your toolsYou cannot afford to have your thermal imager fail due to your environment. You can sleep easy at night knowing that your camera will hold up to whatever the day throws at you.2 meter drop testedWater resistant (IP54)Dust resistant (IP54)Stop sorting, start analyzing with Fluke Connect Asset TaggingEliminate hours at the computer organizing your thermal images, let Asset Tagging do all that work for you No more dragging and dropping or renaming files in the office, just scan a QR code on your asset, capture your thermal images and they automatically are sorted by asset. Start spending your time analyzing your images and creating reports instead of sorting your files one at a time.Longest battery life in a Fluke thermal camera everThe TiS20+ and TiS20+ MAX can work without a break, with a battery life of over 5 hours of continuous use making it the longest battery life in a Fluke thermal camera ever. Save your battery life in-between inspection points with sleep mode. Simply press the power button one time and you are back up and running. Get the most out of your TiS20+ and TiS20+ MAX with Fluke Connect desktop software. Create professional reports in minutes while efficiently capturing full radiometric data to support your maintenance program.Edit and optimize imagesCombine infrared and visible images for simpler analysisCreate detailed reportsAccess thermal images from cloud storageOrganize and search images by asset, severity, and titleatribut:
- Enclosure Rating: IP54 (protected against dust, limited ingress; protection against water spray from all directions)
- Supported Languages: Czech, Dutch, English, Finnish, French, German, Hungarian, Italian, Japanese, Korean, Polish, Portuguese, Russian, Simplified Chinese, Spanish, Swedish, Traditional Chinese, and Turkish
- BOSCH Thermal CameraDeskripsi:Supported Android devices : - Smartphone with Android 4.3 or higher, Tablet with Android 4.3 or higher Supported iOS devices : - iPad (3rd Gen. or higher), iPad Air (1st Gen. or higher), iPad mini (1st Gen. or higher), iPhone 4S or higheratribut:
- Battery Voltage (V): 12
- Measuring Application: Thermal image
- Screen Size (inch): 3.5
- Smart Sensor Thermal ImagingDeskripsi:Thermal Imager dari SMART SENSORCek suhu secara akurat dari foto real time dengan mudah menggunakan alat iniAlat portable yang sangat nyaman digunakan dalam genggaman tangan ini memiliki banyak sekali fitur yang akan membantu anda mengidentifikasi suhuatribut:
- Accuracy (°C): ±2 or ±2%
- Connection: USB-C
- Device Storage (GB): 3 (Built-in eMMC)
- Dimensions (mm): 96x72x226
- Emissivity setting: 0.01-1.00
- Frame Rate (Hz): ≤25
- Infrared Type: Vanadium oxide uncooled infrared focal plane
- Lens Focal Length (mm): 3.2
- Measurement Mode : Center point/hot and cold spot tracking
- NETD (mK): ≤40 @25°C @F/1.1
- Power Supply (mAh): 20000 rechargeable battery (2-3 hours operations)
- Resolution (pixels): 10800 (120x90)
- Save format: JPG/MP4
- Screen Size (inch): 2.8
- Screen Size (mm): 240x320
- Temperature Range (°C): -25 to 550
- Temperature Range (°F): -4 to 1022
- KRISBOW Alat Ukur Inframerah Thermal Imaging Compact -20 sampai 380 Catribut:
- Measuring Range: -20 to 380 °C/ -4 to 416 °F
- Accuracy: +/- 2 C (+/- 3.6F) or +/- 2% of reading
- Display: 2” TLT LCD, 240 x 320 pixels resolution
- Field of View: 31 x 31 degree, focus distance 0.5m
- IR Resolution (pixels): 80x80
- Emissivity: Adjustable 0.01 to 1
- Battery: Li-ion rechargable battery, 8 hours working time
- Color Palettes: Iron, Rainbow, Grey, Grey inverted
- Image Storage: Bitmap (BPM), Including 6400 points measurement data
- Spot Marks: Center Spot, Auto Hot and Cold Mark
- Unit Dimensions (mm): 70x58x175
- HTI Instrument Thermal Camera Gun (Infrared Thermometer)Deskripsi:Thermal Camera ideal digunakan dalam konstruksi, maintenance, industri, medical, transportasi dllBila anda memerlukan pengukuran suhu di wilayah yang luas dari lingkungan secara komprehensif, kamera termal (Thermal Camera) adalah alat yang terbaik dan sangat ideal.Thermal Camera Mampu mendeteksi suhu dari beberapa titik pada saat yang sama dan mentransfer informasi ini langsung menjadi gambar termal pada layar display
- HIKMICRO Thermal Imaging CameraDeskripsi:HIKMICRO B20 is designed for temperature measurement to find invisible faults. It’s equipped with a 256 × 192 resolution HIKMICRO thermal detector and 2 MP optical detector.The thermography ranges from -20°C to 550°C (-4°F to 1022°F) which meets most situation. It helps the staff to quickly find the fault according to accurate temperature measurement of high temperature targets in the environment.Meanwhile it provides assistant decision and ensure safety. The device is mainly applied to various industries, such as Building, HVAC, and auto industry, etcatribut:
- IR Resolution: 256 × 192 (49.152 pixels)
- Accuracy: Max. (± 2°C/3.6°F, ± 2%), for ambient temperature 15°C to 35°C (59°F to 95°F) and object temperature above 0°C (32°F)
- Battery: Rechargeable Li-ion battery
- Detector Pitch (µm): 12
- Display: 240 × 320 Resolution, 3.2”LCD Screen
- Focal Length (mm): 3.6
- Image Frequency (Hz): 25
- NETD: < 40 mK (@ 25 °C, F#=1.0)
- Object Temperature Range (°C): -20 to 550 (-4°F to 1022°F)
- Spectral Range (µm): 7.5 to 14
- Storage: Built-in 16 GB flash memory, Approx. 90,000 Images
- USB interface: USB Type-C
- Wi-Fi: 802.11 b/g/n (2.4GHz)
- HIKMICRO Thermal Imaging Cameraatribut:
- IR Resolution (px): 96x96
- Thermal Sensitivity/NETD (mK): <50
- Accuracy: Max (±2°C/3.6°F, ±2%) at ambient temperature 25°C (77°F) and object temperature above 0°C (32°F)
- Field of View (°): 50x50
- Battery Type: Rechargeable Li-ion battery
- Battery operating time: Approx. 4 hours
- Charging system: USB-C (5V/2A)
- Spectral Range (µm): 7.5 to 14
- Storage Media: Built-in 4 GB flash memory
- Visual Camera: 640× 480 (0.3 MP)
- Non Brand Jasa Kalibrasi Caliperatribut:
- Calibration Type: Caliper
- TESTO Infrared ThermometerDeskripsi:The testo thermal imager is ideally suited for professional industrial and building thermography - at the same time it ensures your work is both quick and easy. It is versatile to use, for example in industrial and mechanical maintenance or for detecting structural defects. You can generate error-free and objectively comparable infrared images using its handy functions. The IFOV warner, testo ɛ-Assist and testo ScaleAssist mean you can avoid measurement errors and not only effortlessly achieve optimum setting of emissivity (ɛ) and reflected temperature (RTC) for building thermography, but also of thermal image scale.The testo thermal imager– smart and networked.The testo thermal imager guarantees wireless communication with mobile terminal devices via WLAN. The testo Thermography App for iOS and Android offers you the possibility of writing and sending reports on site, as well as saving them online, and of using your smartphone or tablet as a second display or for remote control.The thermal imager wirelessly integrates the measurement results of these measuring instruments via Bluetooth. The additional output, current and voltage values of the testo clamp meter enable better interpretation of measured temperatures. Measure the air temperature and humidity with the testo humidity measuring instrument and easily detect locations at risk of developing mould using the special humidity palette in the thermal imager via the traffic light principle.Areas of application of the testo thermal imagerDetect locations at risk of developing mould, pinpoint thermal bridges, discover structural defects or identify overheated connections. The testo thermal imager is ideal for applications in daily maintenance and installation work in trade and industry. Quick, simple and reliable for maintenance and detection of defects.Overview of applicationsPreventive maintenanceDetecting structural defects and ensuring construction qualityProfessional energy consultationPreventing mould formationEasy checking of heating systems and installationsLocalize pipe rupturesLocating leaks in flat roofsMore reliability in quality assurance and production monitoringSafe high-temperature measurement Preventive maintenance Ideal for the early identification of imminent malfunctions or defects on plants and machines: Reliably record temperature increases with a thermal imager.Fast detection of critical thermal status (so-called HotSpots) during continuing operationAvoid expensive damage, downtimes and fire risks on plants and machinesElectrical maintenanceTest switching cabinets, electrical conditions, photovoltaic plantsEvaluate heat status in low, medium and high voltage plantsMechanical maintenanceIdentify wear on machines Test motors, bearings, shaftsDetecting structural defects and ensuring construction qualityDetect potential building defects, prove quality and the implementation of construction measures without contact – with the help of thermal imagesTest air-tightness of windows and doorsLocate insulation errors and cold bridges in a building shellDetect and visualize mould-risk areasProfessional energy consultationAnalyze building shells, evaluate energy efficiency, identify energy-saving potential with a thermal imager from TestoEasy recording and documentation of energy loss from buildingsProve faulty insulation and cold bridges without contact, and visualize them in an infrared imageLocalize untight spots in new buildings quickly and easily in combination with Blower Door Preventing mould formation Localize mould-risk areas quickly and easily:These areas are presented in red in the imager display when the imager is in humidity modeEasy checking of heating systems and installations test heating and air conditioning/ventilation systems:Use a thermal imager to identify irregularities in the temperature distribution quickly and easilyLocalization of the course of heating loops in underfloor heating systemsTesto radiators for siltingMeasure flow and return temperaturesLocalize pipe rupturesReliably determine pipe ruptures with the help of a thermal imager – without unnecessarily opening walls and floorsPrecise localization of leakages in underfloor heating and other inaccessible pipe systemsLocating leaks in flat roofsDetection of damp in roofs: Based on temperature differences (such as occur mainly in flat roofs), thermal imagers show areas on the roof with sealed-in moisture or damaged insulationMore reliability in quality assurance and production monitoringA Testo thermal imager supports in process control and product quality asuranceIdentify foreign bodies in production processes and anomalies in the heat distribution of components quickly and without contactFast and easy monitoring of filling level in closed liquid tanksSafe high-temperature measurementMeasure high temperatures safely from a distance: Some of the thermal imager models from Testo even measure up to 1200 °C with the high-temperature optionIdeal for use in industrial maintenanceIdentify wear, insulation damage and coking in furnaces and smeltersThermography of large furnaces and machines on one thermal image – e.g. rotary kilns in cement production
- EDISON Cree LED Alumimum Torch 10WDeskripsi:Anodised aluminium body. Adjustable beam focus with beam distance of 140m. Operating time: 8hrs. IPx4. Requires 3 x C batteries (not included).atribut:
- Case Material: Aluminium
- Lumens: 600lm
- Body Style: Straight
- Bulb Type: LED
- Product Number: EAT010
- Battery Type: Alkaline
- Battery Life (hour): 8
- Battery Size: C
- Beam Distance (m): 140
- Color: Black
- IP Rating: IPX-4 Protected Against Splashing or Sprayed Water from Any Angle for Some Time
- Lumens (lm): 600
- Number of Batteries: 3x (Not included)
- Part Number: EDI9045020K
- Rechargeable: Non-Rechargeable
- Voltage (V): 1.5
- CHINO High-Functional Thermal Imaging CameraDeskripsi:The CPA-T600 series are high-quality, high-resolution thermal image cameras with 640 x 480 pixels. Equipped with a large 4.3-inch LCD monitor with a touch panel and a 5 million-pixel visible camera, high-precision diagnosis is possible from both thermal and visible images. + Dedicated application software for movie shooting can be attached to the attached thermal image and visible image (Picture in Picture, MSX) Facility diagnosis Because this product is for industrial use, body temperature cannot be measured. Please be careful.
- Flir Thermal ImagerDeskripsi:- Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
- FLUKE Pocket Thermal Cameraatribut:
- IFOV (spatial resolution): 7.6 mRad
- Infrared Resolution: 120x90 (10,800pixels)
- Field of View: 50°Hx38°V
- Distance to spot: 130:1
- Temperature Measurement Range (Not Calibrated Below -10°C): -20 °C to 400 °C
- Focus System: Fixed focus, minimum focus distance 22.8 cm
- USB: Mini USB used to transfer image to PC
- Geo Fennel Thermal Imaging CameraDeskripsi:Thermal imaging camera for non contact measurement of surface temperature.Trades and tasks: Heating and ventilating installations, building insulation (heat loss), plumbing, electric, electronic, electro-mechanical and mechanical engineering, routine maintenance Easy to locate hot and cold spots on electrical and mechanical installations.atribut:
- Additional Memory: 8GB (MicroSD card)
- Focusing: Fixed
- Operating language: DE, EN, FR, ES, IT
- PIP (Blending Fusion): IR image with visible image in 6 steps (0 - 100%)
- Power Supply: 3.7V Li-Ion battery
- FLUKE Thermal Imaging Camerasatribut:
- Accuracy (°F): ±2.0% of Reading
- Distance to Spot Ratio: 532:1
- Maximum Temperature (°C): 752
- Minimum Focus Distance (inch): 18
- Minimum Temperature Measured (°F): -4
- Thermal Image Field of View (°): 34.1 (Horizontal) x 25.6 (Horizontal)
- Benetech Thermal ImagerDeskripsi:Benetech GT3251 Thermal Imager adalah instrumen yang menggunakan teknologi pencitraan termal untuk mengukur suhu dan mengamati distribusi panas pada permukaan benda alam. Lebih mudah untuk melakukan deteksi waktu nyata di bawah kondisi tegangan tinggi, arus tinggi, dan kecepatan tinggi untuk menemukan potensi masalah dan mencegah kegagalan. Teknologi deteksi modern “non-kontak” ini aman, cepat, dan andal.atribut:
- Temperature Range (°C): -20 to 400
- Enhance Pixels: 320x240
- Emissivity: Preset 0.95, 0.1-0.99 adjustable
- Visible Light Camera: 2 million pixels
- Color Palette: Iron red, color, black and white
- Flir Infrared Visual ThermometerDeskripsi:As a first line of defense, thermal patterns are great indicators of unseen trouble areas. These instruments have more capabilities that an infrared thermometer, but less capabilities than an Infrared camera. Infrared visual thermometers make it easy to find unseen hot and cold spots for instant troubleshooting, and to store images and data to show customers and include in reports.atribut:
- UNSPSC: 41112213
- Brand: FLIR
- Operating Temperature Range (°F): 14 to 113
- Spectral Response - Infrared (µm): 7.5 to 14.0
- Mileseey Thermal Imaging Cameraatribut:
- Application Compatibility: Mileseey Thermal
- Battery Capacity (mAh): 5000
- Battery Type: Rechargeable lithium battery
- Color Palettes: 6 Color Palettes
- Dimensions (cm): 23.8x95x85
- Display Screen: 3.5inch Large LCD Display
- Extra Features: GPS Positioning,Laser Measure, WIFI projection
- Field of View (°): Wide 55.6
- Frame Rate (Hz): <20
- Infrared Spectral Band (µm): 12
- Laser Distance Meter (m): 20
- Measurable Distance Range (m): 0.5~1.2
- Temperature Range (°C): -20~550
- Thermal Resolution: 256x192
- Visible Light Resolution (MP): 2
- Wavelength Coverage (µm): 8-14
Daftar Harga thermal imaging Terbaru March 2026
| KRISBOW Alat Ukur Inframerah Thermal Imaging | Rp31.999.900 |
| FLUKE Thermal Imaging Camera | Rp59.999.900 |
| BOSCH Thermal Camera | Rp20.999.900 |
| Smart Sensor Thermal Imaging | Rp3.299.900 |
| KRISBOW Alat Ukur Inframerah Thermal Imaging Compact -20 sampai 380 C | Rp10.999.900 |
| HTI Instrument Thermal Camera Gun (Infrared Thermometer) | Rp7.499.900 |
| HIKMICRO Thermal Imaging Camera | Rp13.999.900 |
| HIKMICRO Thermal Imaging Camera | Rp6.499.900 |
| Non Brand Jasa Kalibrasi Caliper | Rp249.900 |
| TESTO Infrared Thermometer | Rp34.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/6bP111077227-1.jpg)