Flir High Temperature Spot IR Thermal Imaging Camera

Sebelum PPN:
Rp33.999.900
Spesifikasi
Accuracy±2.5% or 2.5°C (6°F) at 0°C to 50°C (33°F to 122°F ) and 100°C to 400°C (213°F to 752°F), ±3% or 3°C (7°F) at −25°C to 0°C (−13°F to 32°F) and >400°C (>752°F)
Battery Operating Time (hour)5 continuous scanning, 4.5 with laser on
Battery TypeRechargeable Li ion battery
Battery Voltage (V)3.7
Camera Size (mm)210x64x81 (8.3x2.5x3.2 in) (LxWxH)
Charging Temperature (°C)0 to 45
Charging Temperature (°F)32 to 113
Charging Time (hour)3 to 90%, 4 to 100%
Charging systemBattery is charged inside the camera
Display (inch)2.4, 320x240 color LCD
Emissivity CorrectionYes: 4 preset levels with custom adjustment of 0.1–0.99
Field of View (°)57x44 (FOV)
IR Resolution (pixels)160x120, Super Resolution 320x240
Image ModesMSX® (Multi Spectral Dynamic Imaging), Visual with temperature reading
InterfaceUSB 2.0, Bluetooth
Object Temperature Range (°C)-25 to 1080
Object Temperature Range (°F)-13 to 1976
Storage Media (GB)8
Thermal Sensitivity (mK)<70 (NETD)
USBUSB Type-C: data transfer/power

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Flir TG298 is a one-of-a-kind industrial diagnostic tool that combines accurate temperature measurement with the ability to image up to 1080°C (1976°F). Patented Flir MSX® (Multi-Spectral Dynamic Imaging) enhancement improves image clarity by embossing visual scene details on full thermal images, and super resolution allows you to upscale images from 160 × 120 to 320 × 240 for superior detail. The Flir TG298 is ideal for high-temperature industrial uses such as measuring the heat of glass furnaces, kilns, forges, as well as manufacturing applications, which allows you to accurately target potential faults, troubleshoot repairs, and monitor processes. Additionally, the Flir Meterlink® app enables remote monitoring of measurements and seamless documentation of inspection data, making it simple to produce comprehensive reports while in the field.

Ulasan Produk

Tidak ada ulasan