Mileseey Thermal Imaging Camera

Sebelum PPN:
Rp20.999.900
Spesifikasi
Application CompatibilityMileseey Thermal
Battery Capacity (mAh)5000
Battery TypeRechargeable lithium battery
Color Palettes6 Color Palettes
Dimensions (cm)23.8x95x85
Display Screen3.5inch Large LCD Display
Extra FeaturesGPS Positioning,Laser Measure, WIFI projection
Field of View (°)Wide 55.6
Frame Rate (Hz)<20
Infrared Spectral Band (µm)12
Laser Distance Meter (m)20
Measurable Distance Range (m)0.5~1.2
Temperature Range (°C)-20~550
Thermal Resolution256x192
Visible Light Resolution (MP)2
Wavelength Coverage (µm)8-14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Laser Distance Measurement
- Visible Light Resolution
- WiFi Connectivity, Image Real Time Sharing
- Adjustable Auxiliary Light Source
- 6 Color Palettes for Choice
- 3.5 Inch Large LCD Display

Ulasan Produk

Tidak ada ulasan

Halaman Terkait