Flir Infrared Thermography With Wi-Fi Function

Sebelum PPN:
Rp48.999.900
Spesifikasi
Accuracy (°C)±2 or ±2% (Environmental temperature 25)
Size (mm)244x95x140
Resolution (°C)0.15
Compatible OSWindows (R) 7/8/10, MacOSX
MemoryInternal memory (Save more than 500 images)
AccessoriesBattery, USB cable, charging cable, carrying case
Detection Elementnon-cooled microbolometer
Instantaneous Field Of View (mrad)10.3 mrad
InterfaceUSB Micro
Minimum Focal Length (m)0.5
Model E4 Wi-Fi
Power SupplyLithium Ion battery
Resolution80 x 60
Save FormatsJPEG
Temperature Measurement Range (°C)20 to + 250
Viewing Angle45 °

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan