Beli tester non contact voltage detector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Alat Pendeteksi Tegangan Listrikatribut:
- Voltage Detecting Range: 5 - 1000 VAC
- Safety Category: CAT IV 1000V
- Dimensions (mm): 154x32x28
- Frequency (Hz): 50/400
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- Kennedy Euro TestersDeskripsi:KENNEDY Mains Testers is With heavy duty one-piece moulded insulation sheaths covering both blade and transparent plastic handle for extra protection and safety. Will detect 'live' electricity supply. Suitable for AC to 125 - 250V. 3mm wide tip. Conforms to DIN VDE 0680 part 6:1977-04.atribut:
- Voltage (V): 125-250
- Tip Size (mm): 3
- MAXPOWER Digital Voltage Testeratribut:
- Size: 3.5 x 140 mm
- TEKIRO Auto Voltage Tester (Alat Uji Kelistrikan Motor)Deskripsi:TEKIRO Auto Voltage Tester merupakan tespen berbahan chrome vanadium alloy steel yang dilengkapi dengan spiral wire flexible berfungsi untuk mendeteksi aliran listrik tegangan rendah. Tespen ini didesain simple dan didukung dengan lampu indikator. Dapat digunakan pada mobil, sepeda motor, bulldozer, rol dan operasi pemeliharaan mesin transportasi lainnya.Fungsi : Untuk menguji ada atau tidaknya arus listrik pada benda ujiMaterial : PVC Handleatribut:
- Material: PVC Handle
- Type: DC
- Hasegawa AC Low Voltage Detectoratribut:
- Overall Length (mm): 130
- Weight (g): 22
- Leak Current: Detection part and between grip parts (between grips) /100microA and below
- Battery Life: Continuous use state 10 hours, Left alone state 1.5 years
- Batteries: Alkaline button battery LR44(1.5V)x2
- Opreration Display: Light emitting: comfirmation capable by looking at the red intermittent light emitter 8000Lx's brightness Sound emitting: intermittent sound emmision of sound, 30 cm apart over 50db
- Working Voltage Range (V): AC 50 - 600
- Color (Body): Yellow
- Operating Voltage (V): Highest level of sensitivity: Below AC40V, factory loading time: AC40V+/-10V (company specific standard insulated wire(600V-IV2mm2) with the detection part touching
- Insulation Resistance: Between detection part and grip part: Over 100Mohm at 500V megger usage
- Dielectric Strength: Between detection part and grip part /2000V-1 minute intervals
- Impulse Resistant: Between detection part and grip part/8000V-each plus and minus 10 times (IEC61010-1 CATIV equivalent)
- Testing Ability: The inner circuit and battery voltage can be checked with the test button.
- Cycle Frequency (Hz): 50/60 common use
- Model : Only for low voltage alternating-current circuits
- Operating Temperature Range (°C): 0 - +40
- KYORITSU High and Low Voltage DetectorDeskripsi:-Sounds and lights aid in detecting high and low voltage power.-Ultra small lightweight design is convenient to carry.-It is easy to measure, only requiring the detection part to come in contact with the recharging part.atribut:
- AC Voltage: 80 to 7000V
- KRISBOW Detektor Tegangan AC Non Kontakatribut:
- Voltage Detecting Range: 50 to 1000 VAC
- Frequency Range: 50Hz/60Hz
- Voltage Sensitivity: Single
- LED Indicator: Red & Green
- Safety Category: CAT III 1000V
- Power Supply: 2x1.5V AAA battery
- Unit Dimensions (cm): 13.5x1.9x2.2
- TRUSCO AC Volt Checkeratribut:
- Weight (g): 31
- Power: ALKALINE BATTERY(LR44) X 2 PCS (SOLD SEPARATELY)
- AC Voltage (V): 5 - 600
- Dimensions (Width W x Depth D x Height H) (mm): 26x31x145
- TOTAL Digital Test Pencil / Tespenatribut:
- Size (mm): 135x23x17
- Test Voltage (V) AC: AC100-500 / DC12-220
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- KYORITSU Voltage Detector (Tespen)atribut:
- Operating Voltage (Lo sensitivity) (V): AC 90-1000V
- Operating Voltage (Hi sensitivity) (V): AC 20-1000V
- Frequency (Hz): 50/60
- Power Source: R03/LR03 x 2
- Dimensions: 153(L) x Ø20mm
- Operating Temperature Range (°C): -10 to 50
- Storage Temperature Range (°C): -10 to 60
- WEIDMULLER Non-Contact Voltage Testeratribut:
- Height (mm): 25
- Height (inch): 0.984
- Depth (mm): 23
- Depth (inch): 0.906
- Width (inch): 6.102
- Multi Voltage DetectorDeskripsi:-Conductive rubber is used for the detection part.-Power can be detected on top of a cord.-The buzzer and lamp notify detection status.atribut:
- AC Voltage: 0 to 300V
- Power Supply: Button Type Alkaline Battery (LR44)x2 (accessory)
- Width x Depth x Height: 20x20x129mm
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Extech Voltage Detector (Tespen)atribut:
- Manufacturing Number: DV25
- Netto Weight (kg): 0.05
- Dimension Unit (mm): 25x25x159
- Type: Voltage Detector
- Benefit: Quality Product
- Contact Non-Contact: Non Contact
- Item: Voltage Detector
- DC current (mA): 0.22
- Earth Voltage (VAC): 24-1000
- Indicator: Audible and Visual
- Safety Approval: CAT IV 1000V
- Custom Phase and Voitage DetectorDeskripsi:-A non-contact, pen type phase detectors that combines inspection function.-Possible to detect phase shift (positive phase, reverse phase, in-phase)of three-phase three-wire distribution cable.-With the LED and buzzer, check the phase and inspection can be confirmed with the ears and eyes.atribut:
- Operating Voltage Range (V) : AC100 to 1000
- Power Supply: AAA dry batteryx2 (sold separately)
- WxDxH (mm): 21x26x153
Daftar Harga tester non contact voltage detector Terbaru March 2026
| KRISBOW Alat Pendeteksi Tegangan Listrik | Rp339.900 |
| Hioki Voltage Detector | Rp829.900 |
| Kennedy Euro Testers | Rp73.900 |
| MAXPOWER Digital Voltage Tester | Rp71.900 |
| TEKIRO Auto Voltage Tester (Alat Uji Kelistrikan Motor) | Rp45.900 |
| Hasegawa AC Low Voltage Detector | Rp699.900 |
| KYORITSU High and Low Voltage Detector | Rp3.699.900 |
| KRISBOW Detektor Tegangan AC Non Kontak | Rp169.900 |
| TRUSCO AC Volt Checker | Rp449.900 |
| KRISBOW Tang Ampere | Rp849.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/quP101003966-2.jpg)







/P101002871-1.jpg)
/phP103737917-1.jpg)


/ivP102049679-5.jpg)
/axP105643393-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Custom%20Phase%20and%20Voitage%20Detector/P102870817-1.jpg)