NITTO KOHKI Obeng Listrik Delvo

Sebelum PPN:
Rp6.999.900 - Rp7.999.900
Spesifikasi
Power Source (V/Hz)230 AC/(50/60)
Torque AdjustmentStepless
Bit GroundingEquipped as standard
Cord Length (m)3
Rated Operation Time (s)ON: 0.5/Off: 3.5
Power Consumption (W)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Equipped with bit grounding mechanism.
Long-life cam is utilized.
The clear plastic torque adjustment ring cover minimizes unintentional tampering of the preset torque.
The changeover switch enables operators to change forward/reverse rotation with a single hand.
The ergonomically designed grip can be held tightly to resist against tightening reaction force, resulting in reduced operator fatigue.

Ulasan Produk

Tidak ada ulasan