Beli tester battery di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Analog Battery Tester (Alat Tes Aki)Deskripsi:Cek kondisi aki ada secara berkala menggunakan alat tester persembahan Krisbow. Dengan alat ini pengecekan aki yang dilakukan akan semakin mudah. Cocok digunakan untuk mengecek aki motor atau mobil. Selain itu, alat ini dapat digunakan untuk mengukur atau memeriksa aki dengan cepat serta hasil yang didapat lebih akurat. Tester ini dapat digunakan untuk mengukur arus aki 6V, 12V dan 24V dan mengetahui tekanannya.
- DHC Digital Battery Tester with Print (Alat Tes Aki)Deskripsi:Accessories tambahan yang didapat:- 1 Roll kertas print- Detatchable test lead- 6 AA baterai- Heavy duty blow model case
- UNI-T Digital Battery Tester (Alat Tes Aki)Deskripsi:UT673A/UT675A battery testers can be used to analyze the battery health of automobile batteries, suitable for battery capacities from 3Ah to 250Ah. These CE certified testers can rapidly and accurately detect common faults caused by battery. UT675A also includes USB communication and built-in printer for report generation. Models: UT673A, UT675Aatribut:
- 12V Battery Test: Yes, Range : 7~16V DC
- 12V/24V Charging System Test: Yes, Range : 7~30V DC
- 12V/24V Cranking System Test: Yes, Range : 7~30V DC
- A Prompt of Poor Contact: Yes
- Battery Capacity: 3~250Ah
- Battery Capacity Display: Yes
- Battery Internal Resistance Display: Yes
- Battery Life (Display ON): Yes
- Battery Standard and Range: CCA: 40~2000; BCI: 40~2000; CA: 40~2000; MCA: 40~2000; JIS: 26A17~245H52; DIN: 40~1400; IEC: 40~1400; EN: 40~2000; SAE: 40~2000; AH: 3~250AH
- Battery Status Display: Yes
- Battery Type: Ordinary lead acid battery, AGM flat plate battery, AGM spiral battery, GEL battery, EFB battery
- Certificates: CE, FCC, RoHS
- Display: 128x64 black and white lattice
- Overvoltage Protection: Yes
- Power: None, Powered By External Source
- Reverse Connection Protection: Yes
- JTC Battery Tester (Alat Tes Aki)atribut:
- Material (Main Unit): plastic
- Overall Length (mm): 165
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TEKIRO Digital Battery Tester (Alat Tes Aki)Deskripsi:TEKIRO ALAT TEST AKI 12V / 24V / BATTERY TESTER 12V / 24VAlat Tes AkiItem Code : AU-BT1991atribut:
- Display: 3.2inch HD Color Screen for visibility in dimly light areas
- Languange Options: English, Russian, German, Chinese, Thai, Japanese, etc
- Main Functions: Battery test, cranking test, max-load test, charging test
- Wide Measure Standard: CCA, DIN, IEC, EN, SAE, JIS
- CONSTANT Digital Battery Tester (Alat Tes Aki)atribut:
- Display: backlit LCD Screen
- Storage Temperature (°C): -20-70 (-4-158°F)
- Operating Temperature (°C): 0-50 (32-122°F)
- DENGEN Motorcycle Test Equipment Battery Tester (Tester Tegangan Otomotif)Deskripsi:- For quick testing of DC output of car batteries. - Applicable as a tester for checking switch terminals. - Easy operation and easy reading. For 2V, 6V, 12V 6AH-120AH
- Tenmars Battery Impedance Tester (Alat Tes Aki)Deskripsi:- Measuring method: Impedance (AC four-terminal method).- A/D conversion: Dual slope method.atribut:
- Display: LCD display and LEDs (comparator output)
- Open-Circuit Terminal Voltage (V): 7.0 p-p max
- Input Over Range: Screen displays “OL”
- Low Battery Detection: Screen displays
- Auto Power OFF: The meter will turn off automatically after about 15 minutes of inactivity, allows user to set the inactive time (01-99 minutes)
- Comparator Setting: High and Low limits of the comparators impedance and voltage
- Manual and Auto Continuous Data Logging: 9999 sets
- Number of Comparator Setting: 99 sets
- Sampling Rate (s): 2
- MIDTRONICS Digital Battery Tester with Print (Alat Tes Aki)atribut:
- Display: 5-line Text/Graphical Backlit Display
- Operating Temperature (°C): 0 to +50 (32°F to +122°F)
- Test Range: - CCA 100-2000 BY 5, - MCA 100-2000 BY 5, - EN 100-2000 BY 5, - SAE 100-2000 by 5, - CA 100-2000 BY 5, - JIS By Part Number, - DIN 100-1200 by 5, - IEC 100-1200 by 5
- Voltmeter (Vdc): 1-30
- Cable Length (cm): 122-305(4-10ft)
- Power Requirements: Uses the power of the batteries under test and 6 AA Internal Batteris
- Dimensions (mm): 240x100x50(10.6x3.9x2.4inch)
- Housing Material: Acid Resistant ABS Plastic
- Languages: English, Japanese, Chinese, Korea
- Weight (g): 771(1.7lbs)
- Delta Analog Battery Tester (Alat Tes Aki)Deskripsi:-Baterai tester adalah salah satu alat ukur yang digunakan untuk mengetahui kapasitas dan kualitas baterai. selain itu alat ukur ini merupakan alat check utama yang paling cepat untuk menentukan kualitas bateri selain pengukuran berat jenis menggunakan hidrometer. hal ini bisa kita amati dari penunjuk yang tertera pada skala ukuran apakah baterai tersebut masih memiliki kekuatan atau tidak. Penggunaan baterai tester ini akan jauh lebih lengkap apabila pengamat melengkapi pengamatan menggunakan hidrometer. meskipun secara umum alat ini sudah bisa menentukan kualitas baterai, tetapi untuk jauh lebih dalam memeriksa berat jenis larutan H2SO4 yang ada pada baterai. penggunaan alat ini biasanya adalah bengkel baterai atau accumulator.
- Anbai Handheld Battery TesterDeskripsi:AT528 handheld battery tester is an instrument can test both battery internal resistance and voltage simultaneously, adopting high performance 32 bit ARM micro processor control, with full real time inspection.##(Built-in high capacity Lithium battery to realize super long standby time. AT528 has characteristics of both portability of handheld meter and superior perfrmance of benchtop instrument, with performance compatible with Hioki3554, capable of testing0.01mΩ~2.000kΩ resistance, 0-50V DC voltage. It can display 2200 digits of resistance ,5000 digits of voltage. When measure speed is below 10 t/s, 0.5% accuracy can still be attained, with reading beat below 3 characters.Resistance measuring adopts vector testing principle, and voltage measuring adopts differential test principle,leading to accurat test open circuit. In addition, this instrument has special sorting function, built-in sorting recording. With OK/NG sorting results displaying sorting beep setting, this instrument can be used for automatic sorting system fulfilling full automatic assembly line test. AT528 is equipped with 500 groups of data storage capable of saving tested data by one key touch, saving your data restoring time. Moreover, it has USB interface for remote control and data collecting any analysis, making it suitable for assembly line inspection of various kinds of battery.atribut:
- Parameters: ACR, DCV
- Accuracy: R: 0.5%±5dgt (resolution:0.01mΩ), V: 0.1%±5dgt (resolution:1mV)
- Adjustment: Short-circuit Correction
- Battery Parameters: 8.4v, Li, 2200mAh rechargeable battery
- Display: 3.5 inch, 16M color TFT-LCD
- Display Max: R:2200, V:5000
- Measuring Range: R: 0.01mΩ - 2.000kΩ, V: 1mV~50V
- Power: Input: 100-240V - 50/60Hz 0.35A Output: 9V 1A DC
- Signal Source: AC: 1kHz Open-circuit, Voltage: < 30mv, Current: < 15mA
- Camelion Battery Tester (Tes Baterai)atribut:
- Dimensions (mm): 55x53x24
- Material: ABS
- Operating Temperature (°C): 0 to 40
- Storage Temperature (°C): -20 to 55
- Duoyi Car Battery Tester (Alat Tes Aki)Deskripsi:Duoyi Dy219A Car Battery TesterThis Battery Tester Is Used For Ad-Acid Starting Battery, Along With Checking The Following Conditions Of The Battery, Starting Up, Charging, And Loading.With Great Design, Easy Operation, Precise Reading, Compte Functions, This Tester Supply The Readings By A Lar Lcd And Hints By Sound And Light When Testing.It Utillizes 4-Wire Kelvin Method To Compte Colction Of A Series Of Complicated Data For Calculating Every Testing Data With Build-In Precise Circuit And Improved Digital Prossor.Moreover Some Circuit Improvements Including Polar Reversal Protection, Over Volta Input Protection, Loose Ad Detection, Ensure Safety And Convenien During Testing.So This Is The Best Tool In The Fields Of Battery Sas, Vehic Repair And Battery Inspection In Equipment System Associated With Ad-Acid Starting Battery.Packa Include:1* Stora Battery Tester1* User Manual (In English)1. We Acpt , West Union, Tt. All Major Credit Cards Are Acpted Through Secure Prossor Escrow.2. Must Be Made Within 3 Days Of Order.3. If You Can'T Checkout Immediately After Auction Close, Pase Wait For A Few Minutes And Retry S Must Be Compted Within 3 Days.1. Worldwide . (Expt Some Countries And Apo/Fpo)2. All Orders Will Be Shipped Out Within 3 Working Days After We Have Sucssfully Reived Your .3. KingzSHTOOLS28766atribut:
- DIY Supplies: Electrical
- Type: Vehicle Battery Tester
- Duoyi Car Battery Tester Tool Lead Acid (Alat Tes Aki)Deskripsi:Duoyi Dy2015A 12V 24V Car Battery Tester- Dy2015A Stora Battery Tester Is Used For Activated Sty Ad-Acid Stora Battery,- Along With Checking Battery Life Time And The Following Conditions- Of The Battery, Starting Up, Charging, And Electrical Loading.Packa Include:- 1X Stora Battery Tester- 1X Rubber Protect Seve- 1X User Manual (In English)- 1X Quick Guide- 1X Din.En Transcoding Tabatribut:
- Ah Input Quick Test: Yes
- Battery Conclusion: Good/Ok/Attentionn/Replacement
- Battery Range (Ah): 3 to 250
- Battery Range (Cca): 100-1700
- Battery Status of Health (%): 0~100
- Battery Status of Health (Soh): Yes
- Battery Type: Ad-Acid Battery
- Certification: RoHS
- Charging System Test: Yes
- DIY Supplies: Electrical
- Dimensions (inch): 170x3.5x1.18
- Loose Ad Detection: Yes
- Optional Language: English
- Overload Detection: Yes
- Software Version: Newest
- Suitable Battery Type: Car Battery & Ectric Car Battery & Battery
- System Test Voltage (V): 12V: Dc 9~18, 24V : Dc 9~35
- Type: Vehicle Battery Tester
- Voltage (V): 12/24
- Wrong Connection Protection: Yes
- FACOM Digital Battery Tester (Alat Ukur Aki)atribut:
- Height (mm): 100
- Length (mm): 380
- Standards/Norms: 2011/65/EU (RoHS), 2012/19/EU (WEEE), 2014/30/EU (EMC), 2014/35/EU (LVD)
- ASHCROFT Digital Pressure Gauge -30 to 0 to 100psiatribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Display: LCD
- Gauge Connection Location: Bottom
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: -30 to 0 to 100
- Memory Storage: min/max
- Number of Display Digits: 5
- Resolution: Dependent on Range
- Socket Material: Stainless Steel
Daftar Harga tester battery Terbaru October 2026
| KRISBOW Analog Battery Tester (Alat Tes Aki) | Rp419.900 |
| DHC Digital Battery Tester with Print (Alat Tes Aki) | Rp1.399.900 |
| UNI-T Digital Battery Tester (Alat Tes Aki) | Rp2.999.900 |
| JTC Battery Tester (Alat Tes Aki) | Rp119.900 |
| TEKIRO Digital Battery Tester (Alat Tes Aki) | Rp2.799.900 |
| CONSTANT Digital Battery Tester (Alat Tes Aki) | Rp2.199.900 |
| DENGEN Motorcycle Test Equipment Battery Tester (Tester Tegangan Otomotif) | Rp2.699.900 |
| Tenmars Battery Impedance Tester (Alat Tes Aki) | Rp18.999.900 |
| MIDTRONICS Digital Battery Tester with Print (Alat Tes Aki) | Rp38.999.900 |
| Delta Analog Battery Tester (Alat Tes Aki) | Rp329.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/k6P104563726-5.jpg)
/ilP107928669-1.jpg)
/9tP112430353-1.jpg)
/P101529882-1.jpg)
/mlP105677813-1.jpg)
/iuP106655678-1.jpg)
/5xP104081213-1.jpg)
/k1P106784721-1.jpg)
/bhP105471413-1.jpg)
/1rP107595063-1.jpg)

/0fP105785015-1.jpg)
/lbP111290767-1.jpg)
/ltP111290785-1.jpg)

/2vP111083103-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)