Spesifikasi
| Parameters | ACR, DCV |
|---|---|
| Accuracy | R: 0.5%±5dgt (resolution:0.01mΩ), V: 0.1%±5dgt (resolution:1mV) |
| Adjustment | Short-circuit Correction |
| Battery Parameters | 8.4v, Li, 2200mAh rechargeable battery |
| Display | 3.5 inch, 16M color TFT-LCD |
| Display Max | R:2200, V:5000 |
| Measuring Range | R: 0.01mΩ - 2.000kΩ, V: 1mV~50V |
| Power | Input: 100-240V - 50/60Hz 0.35A Output: 9V 1A DC |
| Signal Source | AC: 1kHz Open-circuit, Voltage: < 30mv, Current: < 15mA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AT528 handheld battery tester is an instrument can test both battery internal resistance and voltage simultaneously, adopting high performance
32 bit ARM micro processor control, with full real time inspection.##(Built-in high capacity Lithium battery to realize super long standby time. AT528 has characteristics of both portability of handheld meter and superior perfrmance of benchtop instrument, with performance compatible with Hioki3554, capable of testing0.01mΩ~2.000kΩ resistance, 0-50V DC voltage. It can display 2200 digits of resistance ,5000 digits of voltage. When measure speed is below 10 t/s, 0.5% accuracy can still be attained, with reading beat below 3 characters.
Resistance measuring adopts vector testing principle, and voltage measuring adopts differential test principle,leading to accurat test open circuit. In addition, this instrument has special sorting function, built-in sorting recording. With OK/NG sorting results displaying sorting beep setting, this instrument can be used for automatic sorting system fulfilling full automatic assembly line test. AT528 is equipped with 500 groups of data storage capable of saving tested data by one key touch, saving your data restoring time. Moreover, it has USB interface for remote control and data collecting any analysis, making it suitable for assembly line inspection of various kinds of battery.
32 bit ARM micro processor control, with full real time inspection.##(Built-in high capacity Lithium battery to realize super long standby time. AT528 has characteristics of both portability of handheld meter and superior perfrmance of benchtop instrument, with performance compatible with Hioki3554, capable of testing0.01mΩ~2.000kΩ resistance, 0-50V DC voltage. It can display 2200 digits of resistance ,5000 digits of voltage. When measure speed is below 10 t/s, 0.5% accuracy can still be attained, with reading beat below 3 characters.
Resistance measuring adopts vector testing principle, and voltage measuring adopts differential test principle,leading to accurat test open circuit. In addition, this instrument has special sorting function, built-in sorting recording. With OK/NG sorting results displaying sorting beep setting, this instrument can be used for automatic sorting system fulfilling full automatic assembly line test. AT528 is equipped with 500 groups of data storage capable of saving tested data by one key touch, saving your data restoring time. Moreover, it has USB interface for remote control and data collecting any analysis, making it suitable for assembly line inspection of various kinds of battery.
Feature
Fresh and dazzling two-color casting shellBattery and external power supply mode
Four-terminal test
Switch between Chinese and English
Backlight adjustment
Auto power off setting
Power consumption≤5W
Super long continuous working time ≥ 8h
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
