Beli test pump electric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WHEELER-REX Electric-Operated Hydrostatic Test Pump
    Mulai

    Rp83.999.900

    WHEELER-REX Electric-Operated Hydrostatic Test Pump
    Deskripsi:
    Electric-operated hydrostatic test pumps are mounted to a frame with wheels, relocating the pump to wherever it's needed.
    atribut:
    • UNSPSC: 40151533
    • Dimensions (LxWxH) (inch): 28x17x35
    • Discharge Connection Size (inch): 3/8
    • Discharge Connection Type: NPT
    • Discharge Hose Length (ft): 10
    • Discharge Hose Size (inch): 1/2
    • Discharge Hose Type: NPT
    • Discharge Port (inch): 3/8 NPT
    • Frequency (Hz): 60
    • Horsepower (Maximum) (HP): 1-1/2
    • Includes: Two Wheeled Cart with Pneumatic Tires
    • Intake Connection Size (inch): 3/8
    • Intake Connection Type: NPT
    • Intake Hose Length (ft): 10
    • Intake Hose Size (inch): 3/8
    • Intake Hose Type: NPT
    • Lubrication: Continuous Oil Bath
    • Manufacturer Part Number: 47100
    • Max. Discharge Pressure (psi): 1000
    • Max. Gauge Reading (psi): 2000
    • Maximum Flow Rate (GPM): 2.2
    • Maximum Motor Speed (rpm): 3450
    • Nameplate Voltage (V): 115/220 AC
    • Number of Pistons: 3
    • Overall Height (inch): 35
    • Overall Length (inch): 28
    • Overall Width (inch): 17
    • Phase: Single
    • Pump Design: Triplex Piston
    • Relief Valve Type: Adjustable Pressure
    • Shaft Outer Diameter (inch): 5/8
    • Sub Brand: Wheeler Rex
    • Suction Port (inch): 3/8 NPT
  2. SUN RUN Electric Pump (Pompa Elektrik)
    Mulai

    Rp38.999.900

    SUN RUN Electric Pump (Pompa Elektrik)
    Deskripsi:
    SPE-2Hydraulic Electric Pump-Two stage models for reduced cycle times and improved productivity-Easy to customize with modular accessory kits-User adjustable external relief valve with a factory set upper limit prevents system overload-Easy to read integrated oil level sight glass-Totally enclossed fan-cooled motors are ideal for outdoor use in many environments
  3. ASADA Pulsation Water Pressure Test Pump
    Mulai

    Rp36.999.900

    ASADA Pulsation Water Pressure Test Pump
    Deskripsi:
    - Pressure gauge unit- Suction Hose 2.6m- High pressure hose 1m- Relief Hose 3.0m- Filter- Storage Case
    atribut:
    • Discharge Rate at 50Hz (L/minute): 3
    • Discharge Rate at 60Hz (L/minute): 3.7
    • Power Supply (V): 100
    • Discharge Caliber: G1/4
    • Inlet Caliber: G1/2
    • Maximum Pressure (MPa): 2.5(hydrostatic), 2(pulsation)
    • Output Power (W): 200
    • Pulsation Number (times/minute): 24
  4. WHEELER-REX Hand Operated Hydrostatic Test Pump
    Mulai

    Rp6.999.900

    WHEELER-REX Hand Operated Hydrostatic Test Pump
    Deskripsi:
    Carry-style hand-operated hydrostatic test pumps are small and can be transported by hand wherever the pump is needed.
    atribut:
    • UNSPSC: 40151533
    • Dimensions (LxWxH) (inch): 15x10x8
    • Discharge Connection Size (inch): 1/4
    • Discharge Connection Type: MNPT
    • Discharge Hose (inchxft): 3/4x10
    • Discharge Hose Length (ft): 10
    • Discharge Hose Size (inch): 3/4
    • Discharge Hose Type: NPT
    • Discharge Port (inch): 1/4 MNPT
    • Housing Material: Steel
    • Intake Connection Size (inch): 3/4
    • Intake Connection Type: GHT
    • Overall Height (inch): 8
    • Overall Length (inch): 15
    • Overall Width (inch): 10
    • Suction Port (inch): 3/4 GHT
  5. ASADA Electric Test Pump
    Mulai

    Rp12.999.900

    ASADA Electric Test Pump
    Deskripsi:
    Lightweight and compact, only 9 kg Can be used both directly connected to the water supply and self-priming the tank. A pressure gauge containing glycerin that stabilizes the needle against vibration and is easy to see. Detects an abnormal load on the motor and automatically stops.For pressure resistance leak test of piping, tanks, valves, fittings, etc.
    atribut:
    • Voltage (V): 100
    • Included Accessories: Pressure gauge unit, high-pressure hose 1m, water absorption hose 2.6m, filter, relief hose 2.6m, spanner x 2, storage case
    • Dimensions (LxWxH) (mm): 270x230x210
    • Noise Level (dB): 75
    • Discharge Water Volume (L/minute): 3.0/3.7(50/60Hz)
    • Maximum Pressure (MPa): 3.92
    • Maximum Pressure (kgf/cm²): 40
    • Motor Power (W): 200(100V)
    • TRUSCO Number: 247-6479
  6. Enerpac Pump, Electric, Induction, VE43 LCD 380V
    Mulai

    Rp96.999.900

    Enerpac Pump, Electric, Induction, VE43 LCD 380V
    Deskripsi:
    Product Lines : Industrial Tools- The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design make it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords or generator-driven electrical power supplies.- Provides advance-retract of single-acting cylinders- Ideal for punching applications- For applications not requiring load holding- 3 m cord with pendant controls motor and valve operation.- Lightweight and compact design: 11,8 to 18,6 kg- Large easy-carry handle for maximum portability- Two-speed operation reduces cycle times for improved productivity- 230 VAC 50/60-cycle universal motor will operate under poor voltage supply- 24 VAC remote motor control, 3 m length for operator safety- Starts under full load- High strength molded shroud, with integral handle, protects motor from contamination and damage- Designed for intermittent duty cycle.
  7. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.299.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  8. Terada Water Pressure Test Pump (Manual)
    Mulai

    Rp8.899.900

    Terada Water Pressure Test Pump (Manual)
    atribut:
    • Discharge Rate (mL/times): 13
    • Water Tank Capacity (L): 4.6
    • Maximum Pressure (MPa): 3.43
  9. Master Flex Piston Pump System
    Mulai

    Rp179.999.900

    Master Flex Piston Pump System
    Deskripsi:
    These popular drive and head combinations simplify ordering!Flow rates from 30 to 432 ml/minPrebuilt systems with the most popular head and drive combinationsHigh repeatability and low maintenanceSeries Q pump heads have no valves for a drift-free operation-providing millions of maintenance-free cycles. There is only one moving part, resulting in accuracy better than 1%.Flow rate adjustment could not be easier: simply move the pump head positionDelivery information: Models include Masterflex L/S variable-speed drive 07528-10 (115/230 VAC), and pump head.
    atribut:
    • Max. Viscosity (cP): 500
    • Width (cm): 17.8
    • Suction Lift, Wet (mm): 4572 of H₂O
    • Height (cm): 17.8
    • Accuracy (%): ±1
    • Duty Cycle Continuous: Yes
    • Length (cm): 29.2
  10. KAISIN Masker Medis KF-94
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

  11. KRISBOW Alat Tes Tekanan Pipa Air Manual
    Mulai

    Rp1.899.900

    KRISBOW Alat Tes Tekanan Pipa Air Manual
    atribut:
    • Dimension Unit (L x W x H) (mm): 530x200x300
    • Dimensions Tank (LxWxH) (mm): 530x200x120
    • Flow Volume (ml): 45
    • Pressure (MPa): 5
  12. GETRA Mesin Vacuum Sealer
    Mulai

    Rp10.999.900

    GETRA Mesin Vacuum Sealer
    atribut:
    • Additional: Packing speed 1-3 cycle/minute
  13. HEAVYPACK Double Chamber Vacuum Packaging Machine (PLC)
    Mulai

    Rp79.999.900

    HEAVYPACK Double Chamber Vacuum Packaging Machine (PLC)
    Deskripsi:
    Mesin Vacuum Penyedot Udara Dalam Kemasan Atau Kedap Udara Double Chamber DZ620-2SADZ 620 2SA atau DZ620 2SA Double Chamber vacuum packager Option : with mesin packing sealer. mesin ini bekerja untuk mengeluarkan semua udara didalam kantong kemasan, dan heater akan menyegelnya. produk yang dikemas vacuum akan tahan lama.dengan kelebihan double chamber dan sistem gas flushingsystemMesin vakum DZ620-2SA menggunakan ganda ruang mesin kemasan vakum sangat ideal untuk aplikasi kemasan kecepatan tinggi. Mesin kasar ini dilengkapi dengan dua pompa tugas berat diisi minyak industri rotary vakum, dua lebar-seal penyegelan bar per kamar, kontrol analog, dan kastor untuk kemudahan gerakan. Ukuran ruang yang memungkinkan untuk digunakan berbagai macam aplikasi, karena dapat menahan produk dari proporsi besar, sementara desain ruang ganda mempercepat kecepatan produksi dan menyederhanakan proses pengemasan.Kelebihan Mesin Vacuum Double ChamberSangat mudah dioperasikan.Chamber Sistem ganda.Semua logam konstruksi.Sebuah mesin yang berdiri sendiri dengan roda untuk kemudahan mobilitas.Daerah dalam kontak dengan produk yang terbuat dari Stainless Steel dan PTFE.Dilengkapi dengan dua paralel bar penyegelan lebar-seal per ruang.sistem pompa vakum ganda.penyegelan paralel bar konfigurasi.panel kontrol yang mudah-akses dengan E-Stop, kontrol, dan utama ON / OFF listrik SelectoAnalog Control Panel:Seal penyesuaian suhu dengan tiga posisi: Off, rendah dan tinggi.Durasi vakum Programmable (dalam hitungan detik). Dari 0 detik-60 detik.Impulse penyesuaian waktu seal (dalam detik). Dari 0 detik-6 Detik.Darurat Tombol Berhenti pushMain on / off switch listrikCara Kerja Mesin Vacuum PackagingOksigen dalam udara dapat bereaksi dengan beberapa senyawa tertentu dalam makanan yang dapat merusak makanan baik itu rasa, aroma, atau penampilan dan banyak dari mikroorganisme yang dapat menyebabkan makanan menjadi bususk memerlukan oksigen untuk berkembang. Itulah mengapa mengemas dengan system kedap udara bisa embantu memperpanjang masa penyimpanan.Fungsi dari Pengemasan Kedap UdaraPengemasan dengan Kedap udara secara umum dikerjakan oleh mesin yang didesain untuk tujuan tersebut. Berikut adalah cara kerja dari pengemasan kedap udara. Pertama- tama, bahan yang akan disimpan dalam pengemas kedap udara dibungkus dengan kantung plastik atau ditempatkan dalam wadah yang sesuai, tergantung dengan tipe bahan yang akan disimpan. Kemudian kemasan ini diletakkan dalam bilik didalam mesin, dimana sebuah pompa akan mengeluarkan udara hingga tekanan mencapai pada level yang diinginkan. Terakhir, mesin pemanas menutup kantung plastik atau wadah lain untuk mencegah udara masuk kembali. Menggunakan panas dan tekanan pada tepian segel kantung plastik secara bersamaan akan menciptakan kemasan tanpa udara yang kencang.Aplikasi : Mesin vakum packaging dapat digunakan untuk membungkus dan mengemas daging ayam, daging sapi, sosis, nugget, buah, daging ikan, kacang, beras, teh, dan lainnya.
    atribut:
    • Power Supply (V-Hz): 380-50
  14. kyowapmp Manual Test Pump
    Mulai

    Rp2.499.900

    kyowapmp Manual Test Pump
    atribut:
    • Dimensions (LxHxW) (mm): 320x200x270
    • Plunger Diameter (mm): 22
    • Stroke (mm): 35
    • Rate of Suction per Stroke (cc): 13
    • Water Tank Capacity (L): 4.5
    • Accessories: Pressure gauge 1/4PT (1pc), Pressure Hose (1pcs)
    • Maximum Pressure (MPa): 5
    • Tank Material: Plastic
  15. Makita Orbital Jigsaw
    Mulai

    Rp1.799.900

    Makita Orbital Jigsaw
    atribut:
    • Cutting Capacity 90degree (mm): 65 (Wood), 6 (Iron)
    • Cut Length (mm): 18
    • Cut Length (inch): 11/16
    • Electrical Power (W): 450
    • Rotation Speed (rpm): 500 - 3.100 rpm
  16. Master Flex Piston Pump
    Mulai

    Rp249.999.900

    Master Flex Piston Pump
    Deskripsi:
    Feature micrometer flow adjustment-deliver exact quantities of liquid with minimal pulsation.Withstand up to 5000 psi outlet pressureDual-piston models have independent piston control-pump a single liquid, or pump two different liquids at a proportional rateBrushless synchronous motorsInlet accepts 1/8" OD tubing; outlet accepts 1/16" OD high-pressure SS tubing (order separately). Decrease pulsation with pulse dampener model 07115-55.What's included: All models come with a sturdy aluminum housing and a 7-ft, three-wire cord (115 VAC models have a plug; 220 VAC models have a European plug).FLUOROLOY G The Fluorocarbon Co.KEL-F 3M Co.
    atribut:
    • Duty Cycle Continuous: Yes
  17. YUKEN Piston Pump A10 Type
    Mulai

    Rp18.999.900

    YUKEN Piston Pump A10 Type
    atribut:
    • Geometric Displacement (cm³/rev): 10.0
    • Minimum Adjustment Flow (cm³/rev): 2
    • Operating Pressure Rated/Intermittent (MPa): 16/21
    • Minimum-Maximum Shaft Speed Range (rpm): 600-1800
    • Direction of Rotation: Clockwise
    • Mounting: Flange Mounting
Daftar Harga test pump electric Terbaru March 2026
WHEELER-REX Electric-Operated Hydrostatic Test PumpRp83.999.900
HEAVYPACK Double Chamber Vacuum Packaging MachineRp16.999.900
SUN RUN Electric Pump (Pompa Elektrik)Rp38.999.900
ASADA Pulsation Water Pressure Test PumpRp36.999.900
WHEELER-REX Hand Operated Hydrostatic Test PumpRp6.999.900
ASADA Electric Test PumpRp12.999.900
Enerpac Pump, Electric, Induction, VE43 LCD 380VRp96.999.900
kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)Rp4.299.900
Terada Water Pressure Test Pump (Manual)Rp8.899.900
Master Flex Piston Pump SystemRp179.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)