Beli test instruments di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UEI TEST INSTRUMENTS Detektor Gas Mudah Terbakar (Pendeteksi Gas Berbahaya)atribut:
- Brand: UEI TEST INSTRUMENTS
- Detects: Acetone; Alcohol; Ammonia; Benzene; Butane; Ethylene Oxide; Gasoline; Halon; Hydrogen Sulfide; Industrial Solvents; Jet Fuel; Lacquer Thinners; Methane; Naphtha; Natural Gas; Propane; Refrigerants; Toluene
- UEI TEST INSTRUMENTS Multimeter Digital (Multitester)Deskripsi:These instruments have built-in data logging capability that records and stores data without connecting to an external device like a smartphone or PC. Data can later be retrieved and stored for analysis. They are commonly used for field or remote applications.atribut:
- UNSPSC: 41113630
- AC Response Calculation: TRMS
- Audible Continuity: Yes
- Auto Power OFF: Yes
- Auto Ranging: Yes
- Bar Graph Included: Yes
- Basic AC Current Accuracy: ±2%
- Basic AC Voltage Accuracy: ±2%
- Basic DC Current Accuracy: ±1%
- Basic DC Voltage Accuracy: ±0.75% +8 Digits; ±2.0% +8 Digits
- Battery Size: AA
- Brand: UEI TEST INSTRUMENTS
- Calibration Certificate Included: No
- Capacitance Measurement Accuracy: 3 %
- Computer Interface Connection Type: None
- Data Logging: Yes
- Diode Test: Yes
- Display Type: Backlit LCD
- Duty cycle: Yes
- Frequency Measurement Accuracy: 0.05 %
- Includes: (3) Test Leads ATL57; (4) AA Batteries; AAC3 Alligator Clips; Att71 Temp Probe
- Instrument Counts: 6,000
- Instrument Safety Rating (V): CAT III 1000; CAT IV 600
- Manufacturer Part Number: DM525
- Maximum AC Current Measurement (A): 10
- Maximum AC Voltage Measurement (V): 1000
- Maximum Capacitance Measurement (uF): 9999
- Maximum DC Current Measurement (A): 10
- Maximum DC Voltage Measurement (V): 1000
- Maximum Frequency Measurement (kHz): 999.9
- Maximum Resistance Measurement (MΩ): 50
- Maximum Temperature Measurement (°F): 2462
- Minimum Frequency Measurement (Hz): 99.99
- Minimum Temperature Measurement (°F): -328
- Minimum/Maximum Memory: Yes
- Multimeter Style: Full Size
- Parameters Measured: AC Voltage, DC Voltage, AC Current, DC Current, Capacitance, Resistance
- Resistance Measurement Accuracy: ±1.2%
- Standards: CE Conformity: EN 61010-1: 2010 3rd Edition; ETL Listed: 61010-1: 2012 3rd Edition; LEC 61010: 61010-2-033: 2012 Edition; RoHs: FCC/IC Compliant
- Temperature measurement accuracy: 1.5 %
- HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)Deskripsi:Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.atribut:
- Alert Type: Light; Sound; Vibration
- Communication Technology: Bluetooth
- Display Type: Digital
- Housing Color: Yellow
- Included Battery Type: Rechargeable Lithium
- Includes Pump: No
- Includes_Combined: Probe No
- Power Source: Battery
- Sub-Brand [NEW]: BW
- Temperature Code: T4
- GVDA Detektor Gas (Pendeteksi Kebocoran Gas)Deskripsi:GVDA GD139 Natural Gas Leak Detector with 12-inch Extendable Probe,%LEL Propane Leak Detector with Built-in Flashlight for Methane, Butane, Combustible Gas for Home, RV, This GD139 meter is a combustible gas leakage detector, which is used to detect the leakage of combustible gas quickly and reliably.
- SNDWAY Detektor Gas 4 In 1 (Sensor Gas Multifungsi)Deskripsi:Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.atribut:
- Response Time (s): < 30
- HONEYWELL Pendeteksi Gas PortabelDeskripsi:Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
- SNDWAY Detektor Gas (Sensor Gas)Deskripsi:Detektor Gas Mudah Terbakar (Natural Gas, LPG, Suitable for artificial gas)Mengukur SuhuPengaturan Automatic Power Off (APO)Satuan ukur gas dalam PPMPengaturan batas bawah alarm (LAL)Pengaturan batas atas alarm (HAL)
- TONATA Gas Leakage DetectorDeskripsi:Gas Detector / Pendeteksi Gas / Leak Bocor Tangki LPG- Alarm otomatis akan berhenti, setelah kadar gas menurun- Power listrik 220V - AC Power 3 Watt- Pemasangan digantung pada paku di dinding lokasi dekat sumber gas. Hindari lokasi yang terbuka(banyak angin)Disarankan dipasang tidak lebih dari 5 meter dari sumber kebocoran potensialatribut:
- AC Power (W): 3
- Voltage (V): 220-240
- Lutron Digital LCR Meteratribut:
- Display LCD (mm): 18
- Operating Temperature (°C): 0 to 50
- Humidity (%RH): 80
- Power Supply: 006 P DC 9V battery, heavy duty battery
- Dimensions (mm): 185x87x39
- Power Consumption (mA): R measurement : Approx. 9 max, L & C measurement : Approx. 13 max.
- Sampling Time (s): Approx. 0.4
- HONEYWELL Gas Detector Alert Microclipatribut:
- Size: XL
- Bosean Gas Detector (Uji Deteksi Gas)Deskripsi:Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
- Benetech Detektor Gas Mudah Terbakar (Pendeteksi Gas Flammable)Deskripsi:Gas Detector Combustible Sanfix GM8800A adalah peralatan keselamatan dasar yang diperlukan bila teridentifikasi adanya gas yang mudah terbakar di dalam area kerja. Umumnya alat ini digunakan di tempat yang rawan terjadi kebocoran gas, misalnya di pabrik, lokasi pertambangan, dan kilang minyak.Gas detector dapat digunakan untuk mendeteksi sekurang-kurangnya tiga hal: gas yang mudah menyulut api, gas beracun, dan penipisan oksigen.atribut:
- Low Battery Indication (V): 3 ±0.2
- Unit Size (mm): 76x49x220
- Continuous Operating Time (hour): 8
- Operating Temperature (°C): 0-52
- Power: 3x1.5V LR 14 Battery
- Response Time (s): 2
- Standard Carton Size (cm): 53.0x38.1x30.3
- Warm-up Time (s): Approx. 60
- Aneng Gas Leak DetectorDeskripsi:ANENG GN807 combustible gas leak detector adalah alat deteksi gas portabel dengan sensitivitas tinggi dan respon cepat, dirancang khusus untuk mendeteksi gas-gas mudah terbakar dalam lingkungan kerja atau rumah tangga. Dengan rentang deteksi mulai dari 50 hingga 10000 PPM dan sensitivitas > 50 PPM, alat ini mampu mengenali kebocoran gas secara akurat sebelum mencapai level berbahaya. Dilengkapi dengan layar LCD digital dan alarm buzzer otomatis, ANENG GN807 memberikan peringatan visual dan suara saat konsentrasi gas mencapai ambang batas tertentu. Ideal digunakan oleh teknisi, pemilik rumah, bengkel, atau operator industri yang membutuhkan sistem deteksi dini terhadap risiko kebakaran atau ledakan gas.- Rincian yang Anda dapatkan untuk pembelian produk ini:1 x ANENG Alat Deteksi Gas Bocor Leak Combustible Detector LCD Digital - GN8071 x Tas Penyimpanan1 x Obeng1 x Panduan Penggunaan
- PITHON Cable Duct PVC without Slot (Kabel Duct PVC Tanpa Slot)atribut:
- Length (m): 1.7
- HONEYWELL Monitor H2S, Co, O2 And Combustibles With GasalertmaxDeskripsi:GasAlertMax XT II adalah alat ukur yang cerdas, sederhana, cara ekonomis untuk sebuah penyelesaian. Pekerja akan merasa aman dan kecelakaan kerja dapat di minimalisasi, sehingga setiap orang dapat melakukan lebih. Yang berarti akan menghemat biaya dan memaksimalkan keberlangsungan dan produktivitas bisnis. Pengoperasian sederhana, dengan pompa SmartSample.GasAlertMax XT II secara akurat memonitor hingga empat macam gas berbahaya serta mengkombinasikan dengan pengoperasian satu-tombol dengan pompa bermotor yang kuat, ideal untuk area tertutup. GasAlertMax XT II kompatibel dengan sistem test dan kalibrasi otomatis MicroDock II.atribut:
- Temperature (°C): -20 to 50°C
- Riken Monitor Gas Portabel (Alat Pemantau Gas)atribut:
- Buzzer Sound Pressure (dB): approx. 95 (30cm)
- Content Set: Protect cover x 1 ; Hand strap x 1 ; Belt clip x 1 ; AC adapter x 1
- Continuous Use Time (hour): [Long Bar When battery mode is ON] Approximately 40 (25°C, after fully charged, no alarm, no lighting) [When long battery mode is OFF] Approximately 25 (25°C, after fully charged, no alarm, no lighting)
- Depth (mm): 26
- Detection Range: (vol%) 0-25.0 (oxygen)/(ppm) 0-30.0 (hydrogen sulfide)
- Display: LCD digital (7 segments), with backlight
- Explosion Proof Structure: Intrinsically safe explosion-proof structure
- Failure Alarm: System abnormality, sensor abnormality, battery voltage drop, poor calibration
- Failure Alarm Display: Lamp blinking / Buzzer intermittent / Content display
- Gas Alarm: Display lamp flashing / Buzzer continuous modulation sounding / Gas concentration display flashing / Vibration
- Height (mm): 65
- Protection Class: Equivalent to IP66/68 (2m, 1h)
- Sampling Method: Diffusion method
- Standard: JIS T 8201:2010/JIS T 8205:Compatible with 2018
- Target Gas: Oxygen/Hydrogen sulfide
- Various Displays: Operating status display, clock display, remaining battery level display, temperature display, peak value display, calibration notification display
- Width (mm): 58
- LG LED TV Full HD Dynamic Enhance Coloratribut:
- Tipe: LED
- Teknologi Layar: HD
- Permukaan Layar: Flat
- Resolusi Tampilan: 1366 x 768 pixel
- Warna: Hitam
- Konektivitas: USB (1 port), HDMI (2 port)
- Dimensions (mm): 977x615x187
- Power (W): 55
- Size (inch): 43
- Bosean Multi Gas DetectorDeskripsi:Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
- TESTO Aksesori Pompa Sampling Kualitas Udara Dalam Ruangan (Perlengkapan Pompa Udara)Deskripsi:These accessories include parts to replace damaged or worn ones and other components that enhance or modify how the sampling pumps function.atribut:
- UNSPSC: 77121501
- Package Quantity [STEP]: 1
Daftar Harga test instruments Terbaru October 2026
| UEI TEST INSTRUMENTS Detektor Gas Mudah Terbakar (Pendeteksi Gas Berbahaya) | Rp7.899.900 |
| UEI TEST INSTRUMENTS Multimeter Digital (Multitester) | Rp13.999.900 |
| HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam) | Rp7.999.900 |
| GVDA Detektor Gas (Pendeteksi Kebocoran Gas) | Rp339.900 |
| SNDWAY Detektor Gas 4 In 1 (Sensor Gas Multifungsi) | Rp2.799.900 |
| HONEYWELL Pendeteksi Gas Portabel | Rp10.999.900 |
| SNDWAY Detektor Gas (Sensor Gas) | Rp949.900 |
| TONATA Gas Leakage Detector | Rp129.900 |
| Lutron Digital LCR Meter | Rp1.199.900 |
| HONEYWELL Gas Detector Alert Microclip | Rp11.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/8nP109665311-1.jpg)
/puP109666930-1.jpg)
/7gP109376268-1.jpg)
/r2P110909974-1.jpg)
/36P106780114-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Pendeteksi%20Gas%20Portabel/jdP105145697-1.jpg)
/6iP109205234-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/TONATA%20Gas%20Leakage%20Detector/g9P111128585-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Gas%20Detector%20Alert%20Microclip/P101526270-1.jpg)
/2lP108230093-1.jpg)
/4jP107509163-2.jpg)

/i2P103845650-1.jpg)

/kpP111782745-1.jpg)


/dbP110213479-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)