UEI TEST INSTRUMENTS Multimeter Digital (Multitester)
#Grup produk P109666930
Spesifikasi
| UNSPSC | 41113630 |
|---|---|
| AC Response Calculation | TRMS |
| Audible Continuity | Yes |
| Auto Power OFF | Yes |
| Auto Ranging | Yes |
| Bar Graph Included | Yes |
| Basic AC Current Accuracy | ±2% |
| Basic AC Voltage Accuracy | ±2% |
| Basic DC Current Accuracy | ±1% |
| Basic DC Voltage Accuracy | ±0.75% +8 Digits; ±2.0% +8 Digits |
| Battery Size | AA |
| Brand | UEI TEST INSTRUMENTS |
| Calibration Certificate Included | No |
| Capacitance Measurement Accuracy | 3 % |
| Computer Interface Connection Type | None |
| Data Logging | Yes |
| Diode Test | Yes |
| Display Type | Backlit LCD |
| Duty cycle | Yes |
| Frequency Measurement Accuracy | 0.05 % |
| Includes | (3) Test Leads ATL57; (4) AA Batteries; AAC3 Alligator Clips; Att71 Temp Probe |
| Instrument Counts | 6,000 |
| Instrument Safety Rating (V) | CAT III 1000; CAT IV 600 |
| Manufacturer Part Number | DM525 |
| Maximum AC Current Measurement (A) | 10 |
| Maximum AC Voltage Measurement (V) | 1000 |
| Maximum Capacitance Measurement (uF) | 9999 |
| Maximum DC Current Measurement (A) | 10 |
| Maximum DC Voltage Measurement (V) | 1000 |
| Maximum Frequency Measurement (kHz) | 999.9 |
| Maximum Resistance Measurement (MΩ) | 50 |
| Maximum Temperature Measurement (°F) | 2462 |
| Minimum Frequency Measurement (Hz) | 99.99 |
| Minimum Temperature Measurement (°F) | -328 |
| Minimum/Maximum Memory | Yes |
| Multimeter Style | Full Size |
| Parameters Measured | AC Voltage, DC Voltage, AC Current, DC Current, Capacitance, Resistance |
| Resistance Measurement Accuracy | ±1.2% |
| Standards | CE Conformity: EN 61010-1: 2010 3rd Edition; ETL Listed: 61010-1: 2012 3rd Edition; LEC 61010: 61010-2-033: 2012 Edition; RoHs: FCC/IC Compliant |
| Temperature measurement accuracy | 1.5 % |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These instruments have built-in data logging capability that records and stores data without connecting to an external device like a smartphone or PC. Data can later be retrieved and stored for analysis. They are commonly used for field or remote applications.
Feature
Wireless Digital Multimeter Audible Continuity Yes Basic AC Voltage Accuracy +/-2 Percent Basic DC Voltage Accuracy +/-0.75 Percent +8 Digits +/-2.0 Percent +8 Digits Basic DC Current Accuracy +/-1 Percent Instrument Safety Rating CAT III 1000V CAT IV 600V Maximum AC Voltage Measurement 1 000 V Maximum DC Voltage Measurement 1 000 V Instrument Counts 6 000 Special Features 1 MS Fast Response IP42 Ingress Protection Low Battery Indicator Wireless CapabilityProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/puP109666930-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
