Beli test dial indicator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Indikator Dial TestDeskripsi:Dial Test Indicator 0.14/.001mm 513-501T adalah alat ukur dengan pengukuran yang sangat kecil seperti pengukuran kerataan bidang datar, kertaan permukaan dan kebulatan poros, atau kerataan pe rmukaan dinding cylinder. Alat ini menggunakan alat bantu magnetic bas e untuk memegang dial gauge yang berfungsi mengatur posisi ketinggian di al gauge pada tempat atau permukaan benda yang diukur. Dial indicator mitutoyo ini mempunyai besar pengukuran sebesar 0-0.14mm. Dial indicator mitutoyo sering digunakan di industri, pabrik, atau bengkel.atribut:
- Contact point: Thread M 1.7 x 0.35
- Mitutoyo Compact Type Dial IndicatorDeskripsi:A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
- Insize Indikator Dial TestDeskripsi:Dial Test Indicator> Jeweled bearing> Carbide contact point> Two measuring directions> Anti magnetic body> Supplied with 2 clamps 4mm & 8mm> Optional accessory; Style
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- TECLOCK Dial Indicatoratribut:
- Overall Length (mm): 113
- Scale Interval (mm): 0.01
- Dimensions a (mm): 48
- Dimension F (mm): 20
- Dimension D (mm): 18
- Dimensions e (mm): 15.5
- Dimensions b (mm): 65
- Measuring Range (mm) : 10
- Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
- Mitutoyo Interchangeable Contact Point for Pocket Type Test Indicatoratribut:
- Ball Material: Carbide
- Mitutoyo Indikator Dial Test & SetDeskripsi:Horizontal dial test indicators are built with the dial positioned on the side of the gauge body facing out. They are commonly used in applications where the indicator will not rotate. When the application does involve rotation, such as use on a machine spindle, operators may choose a model with a half-shaded dial face to facilitate mirror readings.atribut:
- Long Form Calibration Certificate: No
- WESTWARD Horizontal Dial Test IndicatorDeskripsi:Horizontal dial test indicators are built with the dial positioned on the side of the gauge body facing out. They are commonly used in applications where the indicator will not rotate. When the application does involve rotation, such as use on a machine spindle, operators may choose a model with a half-shaded dial face to facilitate mirror readings.atribut:
- Range (inch): 0 to 0.02
- UNSPSC: 41111622
- KRISBOW Analog Battery Tester (Alat Tes Aki Analog)Deskripsi:Cek kondisi aki ada secara berkala menggunakan alat tester persembahan Krisbow. Dengan alat ini pengecekan aki yang dilakukan akan semakin mudah. Cocok digunakan untuk mengecek aki motor atau mobil. Selain itu, alat ini dapat digunakan untuk mengukur atau memeriksa aki dengan cepat serta hasil yang didapat lebih akurat. Tester ini dapat digunakan untuk mengukur arus aki 6V, 12V dan 24V dan mengetahui tekanannya.
- Mitutoyo Pocket Type Test Indicatoratribut:
- Mitutoyo Product Number: 136235
- Conform: TI-123H, 123HR, 623H
- Ball Material: Carbide
- Dimension L (mm): 41
- Dimensions d (mm): Φ1
- TECLOCK Dial IndicatorDeskripsi:-Dial gauge that can read per 0.1mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.atribut:
- Measurement Range: 0 to 10mm
- Minimum Display: 0.1mm
- Graduation Specification: ±0-5-10
- Mount Shaft Diameter: 8mm
- Measuring Force: 1.4N or less
- Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
- Mitutoyo Indikator Dial TestDeskripsi:The Mitutoyo pocket dial test indicator has a reversible measuring direction and adjustable contact point to measure surface variations in narrow or recessed areas. The pocket type indicator has a horizontal face parallel to the axis, and three dovetail mounts allow for horizontal or vertical mounting from the front, top or back of the indicator. The indicator’s one-piece movement provides high-impact resistance and better durability, while jeweled bearings deliver high sensitivity and quick response.
- Mitutoyo Test IndicatorDeskripsi:Adopts a hard frame body. Excellent rigidity and durability. The pointer and probe are non-magnetic. It is not affected by magnetic environment. Measurements in narrow or deep places that cannot be measured with a dial gauge can be performed easily and accurately. The compact design makes it suitable for measuring deep areas. Not only the stem but also the body can be tightened and attached. An O-ring is used for the outer frame to provide excellent waterproofing. Clutch type (forward / reverse lever switching)atribut:
- Scale Interval (mm): 0.01
- Series: 513
- Adjacent Error (µm): 5
- Back lid specification: Flat back lid
- Body Weight (g): 45
- Dimension D (mm): Φ33
- Measuring Force (N): 0.3 or less
- Probe: With carbide 2ɸ
- Repeatability (µm): 3
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
Daftar Harga test dial indicator Terbaru March 2026
| Insize Styli For Dial Test Indicators | Rp99.900 |
| Mitutoyo Indikator Dial Test | Rp2.199.900 |
| Mitutoyo Compact Type Dial Indicator | Rp899.900 |
| Insize Indikator Dial Test | Rp849.900 |
| Mitutoyo Analog Dial Indicator | Rp21.900 |
| TECLOCK Dial Indicator | Rp1.199.900 |
| Mitutoyo Interchangeable Contact Point for Pocket Type Test Indicator | Rp54.900 |
| Mitutoyo Indikator Dial Test & Set | Rp1.499.900 |
| WESTWARD Horizontal Dial Test Indicator | Rp3.799.900 |
| Shinwa Rules Part Dial Test Indicator | Rp28.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)





























































































































































/k6P104563726-5.jpg)