Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)

Sebelum PPN:
Rp1.799.900 - Rp3.499.900
Spesifikasi
Long Form Calibration CertificateNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Horizontal dial test indicators are built with the dial positioned on the side of the gauge body facing out. They are commonly used in applications where the indicator will not rotate. When the application does involve rotation, such as use on a machine spindle, operators may choose a model with a half-shaded dial face to facilitate mirror readings.
Feature
Item Horizontal Dial Test Indicator Range 0 in to 0.008 in Graduations 0.0001 in Long Form Calibration Certificate No Contact Point Dia 0.03125 in Dial Color White Dial Reading 0-4-0 Dial Size 40 mm Dimension Type Inch Included Certification Inspection Certificate Includes Dovetail Mount Attachments Yes Maximum Measurement - Inch 0.008 in Minimum Measurement - Inch 0 in Number of Indicators 1 Operation Type Lever-Style Range per Revolution 0.008 in Series Mitutoyo 513 Standard

Ulasan Produk

Tidak ada ulasan