Beli test ball plug di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KANTOOL Single Size Muniball Air Hose 10M Included
    Mulai

    Rp19.999.900

    KANTOOL Single Size Muniball Air Hose 10M Included
    atribut:
    • Set Contents: Air Hose HT-10-T
  2. KANTOOL Test Ball Plug (Multi Size)
    Mulai

    Rp3.299.900

    KANTOOL Test Ball Plug (Multi Size)
    atribut:
    • Max Allowable Back Pressure Water Head (m): 9
    • Air (MPa): 0.09
    • Purpose of Use: For filling with water of indoor drainpipe/injecting water test, general stopping water at work.
  3. KANTOOL Test Ball Plug
    Mulai

    Rp1.599.900

  4. CHERNE Inflatable Blocking Plugs
    Mulai

    Rp829.900

    CHERNE Inflatable Blocking Plugs
    Deskripsi:
    Standard single-size inflatable blocking plugs can be filled to accommodate a pipe with a compatible size.
    atribut:
    • Air Connection Gender: Male
    • Includes Protective Sleeve: No
    • Number of Inflation Chambers: 1
    • Plug Seal Material: Natural Rubber
  5. Kennedy Drain Test Bung
    Mulai

    Rp389.900

    Kennedy Drain Test Bung
    Deskripsi:
    Used to pressure test or temporarily seal the end of an open pipe which is newly laid or decommissioned, preventing the ingress of water, gasses, rodents.
    atribut:
    • Type: Test Bung
  6. KANTOOL Multi-Size Test Ball
    Mulai

    Rp2.299.900

    KANTOOL Multi-Size Test Ball
    Deskripsi:
    One plug can be used for pipe diameters of multiple sizes.
    atribut:
    • Suitable Air Pressure (MPa): 0.09
  7. GF GAGE Threaded Pipe Plug Gauge
    Mulai

    Rp4.199.900

    GF GAGE Threaded Pipe Plug Gauge
    Deskripsi:
    These L-1, L-3, and 6-step tapered pipe threaded plug gauges are used to perform tolerance checks when inspecting internal tapered pipe threads. They are available as individual gauge members or as part of an assembly with a taperlock handle. L-1 plug gauges test if the threads are at the high or low limit and establish the reference when hand-tightened. L-3 inspection is performed by wrench-tightening based on the L-1 inspection. 6-Step plugs are used for a thread crest inspection when specifications require it.
    atribut:
    • UNSPSC: 41111619
    • Dimension Type: Inch
    • Gauge Finish: Uncoated
    • Gauge Material: Tool Steel
    • Handle Color: Green
    • Handle Design: Single End
    • Included Certification: Certificate of Conformance
    • Thread Direction: Right Hand
    • Thread Type: NPT
  8. SANEI PC Plug
    Mulai

    Rp75.900

    SANEI PC Plug
    Deskripsi:
    Male thread plug for sealing the end
    atribut:
    • Connector Type: Male
  9. WESTWARD Portable Abrasive Blaster
    Mulai

    Rp3.799.900

    WESTWARD Portable Abrasive Blaster
    Deskripsi:
    This powerful, portable, pressure-feed blaster can be rolled wherever it is needed to help in removing rust, scale, paint, and dirt from metals, wood, brick, and stone. It includes an 8-ft. hose, 4 ceramic nozzles, and an air line filter and pressure gauge to control airflow. It also features a recessed top for easy filling.
    atribut:
    • Item: Portable Abrasive Blaster
    • Blaster Grouping: Portable Abrasive Blaster
    • Hopper Material: Steel
  10. Bridgestone Stopper EH Type
    Mulai

    Rp139.900

    Bridgestone Stopper EH Type
    Deskripsi:
    The contact at the time of contact is soft, and the spring constant increases with bending. Withstands heavy loads and deformations and does not generate noise. Easy installation and maintenance. Rubber material conforms to JIS K 6386 (anti-vibration rubber material) type A (natural rubber).
  11. TONATA Wheel Stopper
    Mulai

    Rp90.900

    TONATA Wheel Stopper
    Deskripsi:
    Wheel Stopper Rubber / Pengganjal Ban / Batas ParkirPembatas parkir atau pemberhenti ban yang tidak merusak ban awet untuk lama. Biasanya digunakan di gedung parkiran, parkiran perumahan, dan lain - lain tergantung kebutuhan.Pemasangan mudah, awet, dan terlihat jelas saat malam hari.
    atribut:
    • Height (cm): 8
  12. CHERNE Inflatable Blocking Plugs with Bypass
    Mulai

    Rp4.199.900

    CHERNE Inflatable Blocking Plugs with Bypass
    Deskripsi:
    These single-size inflatable blocking plugs include a bypass to allow flow around the plug. These blocking plugs must be matched with a compatible pipe size.
    atribut:
    • UNSPSC: 40142313
    • Air Connection Type: Tire Valve
    • Bypass Connection Type: NPT
    • Bypass Size: Standard Bypass
    • Contains Pressure Valve: No
    • Includes Protective Sleeve: No
  13. TEST-TITE Inflatable Blocking Plugs
    Mulai

    Rp799.900

    TEST-TITE Inflatable Blocking Plugs
    Deskripsi:
    Standard multi-size inflatable blocking plugs can be filled to accommodate multiple pipe sizes, eliminating the need to store different-sized plugs. 
    atribut:
    • Air Connection (in MNPT): 1/4
    • Air Connection Gender: Male
    • Air Connection Size (inch): 1/4
    • Air Connection Type: NPT
    • Body Surface Style: Textured
    • Body Type: Textured Body
    • Contains Pressure Valve: Yes
    • For Use On: Drain; Vent; Waste
    • Includes Protective Sleeve: No
    • Number of Inflation Chambers: 1
    • Plug Seal Material: Natural Rubber
  14. Wipro Sand Blasting Tank
    Mulai

    Rp2.999.900

    Wipro Sand Blasting Tank
    atribut:
    • Color: Red
    • Hose Length (m): 2.5
    • Working Pressure (psi): 60-125
    • Working Pressure (CFM): 6-25
  15. JTC Pressure Sand Blaster
    Mulai

    Rp8.499.900

    JTC Pressure Sand Blaster
    atribut:
    • Dimensions: 330x450x850
    • Hose size (inch): Ø 1/2
    • Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
    • Maximum Pressure (psi): 250
    • Range of Blasting Pressure (PSI): 65-125
    • Tank Capacity: 10 Gallons
  16. KANTOOL Plug
    Mulai

    Rp959.900

    KANTOOL Plug
    atribut:
    • Material: Synthetic rubber
Daftar Harga test ball plug Terbaru March 2026
KANTOOL Single Size Muniball Air Hose 10M IncludedRp19.999.900
KANTOOL Test Ball Plug (Multi Size)Rp3.299.900
KANTOOL Test Ball PlugRp1.599.900
CHERNE Inflatable Blocking PlugsRp829.900
Kennedy Drain Test BungRp389.900
KANTOOL Test Ball PlugRp4.899.900
KANTOOL Multi-Size Test BallRp2.299.900
KANTOOL Extension HoseRp819.900
GF GAGE Threaded Pipe Plug GaugeRp4.199.900
SANEI PC PlugRp75.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)