CHERNE Inflatable Blocking Plugs with Bypass

Sebelum PPN:
Rp4.399.900 - Rp33.999.900
Spesifikasi
UNSPSC40142313
Air Connection TypeTire Valve
Bypass Connection TypeNPT
Bypass SizeStandard Bypass
Contains Pressure ValveNo
Includes Protective SleeveNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These single-size inflatable blocking plugs include a bypass to allow flow around the plug. These blocking plugs must be matched with a compatible pipe size.
Feature
Test Ball Plug Air Connection Gender Male Air Connection Size 1/4 in Air Connection Type Tire Valve Body Surface Style Textured Bypass Connection Size 3 in Bypass Connection Type NPT Bypass Thread Gender Female Deflated Diameter 6.75 in Deflated Length 10 in For Maximum Pipe Inside Diameter 8.25 in For Maximum Pipe Size 8 in For Minimum Pipe Inside Diameter 7 in Head Tether Connection Eyebolt Inflated Length Not Applicable Maximum Back Pressure (Air) 13 psi

Ulasan Produk

Tidak ada ulasan

Halaman Terkait