CHERNE Inflatable Blocking Plug with Bypass (Balon Penyumbat Pipa)

Sebelum PPN:
Rp24.999.900
Spesifikasi
UNSPSC20122006
ApplicationAir Testing; Leak Location Testing
For Maximum Pipe Inside Diameter (inch)12
For Minimum Pipe Inside Diameter (inch)7.76
Includes Protective SleeveNo
Contains Pressure ValveNo
Maximum Back Pressure (psi)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These multi-size inflatable blocking plugs include a bypass to allow flow around the plug. They can be filled to accommodate multiple pipe sizes, eliminating the need to store different-sized plugs.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait