HAND LIFT Drum Lifter (Troli Drum)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Lift Height (mm)1400
Load Capacity (kg)350
Overall Size (mm)1210x970x2050

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The oil drum truck is a non-polluting, powerless loading and unloading product, which has the characteristics of compact structure, flexible transportation, simple operation and small turning radius. Oil drum trucks are generally suitable for the handling and stacking of oil drums in factories, workshops, warehouses, stations, docks, etc.
It is more suitable for sites with fire and explosion-proof requirements (such as printing workshops, oil depots, docks, warehouses, etc.). The oil drum truck has the advantages of reducing the handling workload and improving the handling efficiency.

Ulasan Produk

Tidak ada ulasan