CHERNE Mechanical Blocking Plugs

Sebelum PPN:
Rp389.900 - Rp10.999.900
Spesifikasi
UNSPSC40142313
Included Water Fill Port/HoseNot Included

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These blocking plugs have a wide, wing-nut closure mechanism for easy installation without tools. Tightening the wing-nut by hand expands and seals the plug against the pipe's internal walls.
Feature
Pipe Plug Bypass Connection Size Not Applicable Bypass Connection Type Not Applicable Bypass Thread Gender Not Applicable For Maximum Pipe Inside Diameter 0.87 in For Minimum Pipe Inside Diameter 0.72 in For Pipe Size 3/4 in Handle Material Galvanized Steel Included Water Fill Port/Hose Not Included Maximum Back Pressure (Air) 180 psi Maximum Back Pressure (Water) 415 ft of head Overall Height 2.06 in Padlock Shackle Diameter Not Applicable Plate Material Galvanized Steel

Ulasan Produk

Tidak ada ulasan