Beli temperature switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JOHNSON CONTROLS Fan & Limit Controls
    Mulai

    Rp6.299.900

    JOHNSON CONTROLS Fan & Limit Controls
    Deskripsi:
    Manual toilet flush valves are sized to fit tankless toilets. These hand-activated valves have a spud coupling for attaching to a toilet spud. They typically require a high-pressure water supply to operate.
  2. Autonics Temperature Controllers Thumbwheel Switch T3 Series
    Mulai

    Rp999.900

    Autonics Temperature Controllers Thumbwheel Switch T3 Series
    Deskripsi:
    The T3/T4 series digital temperature indicators provide accurate temperature display with simple operation. The indicators feature highly accurate temperature measurement and are available in various sizes for installation flexibility. Upgraded features include a revamped design and reduced size.
  3. HONEYWELL HOME Fan & Limit Controls
    Mulai

    Rp6.299.900

    HONEYWELL HOME Fan & Limit Controls
    Deskripsi:
    Plenum fan and limit controls mount into the wall of a plenum and control when the blower fan is turned on and off. They feature a temperature probe that inserts through a hole in the plenum and measures the temperature of the furnace airstream. Depending on their configuration, they can have fixed or adjustable trigger temperatures.
    atribut:
    • UNSPSC: 39121549
    • Application: Fan and Limit Control
    • Contact Form: SPDT
    • Differential Adjustability: Fixed
    • Fan Temperature Control Range (°F): 65 to 215
    • Inductive Amps @ 120V (A): 8
    • Inductive Amps @ 240V (A): 4
    • Input Voltage (VAC): 120; 240
    • Limit Control Temperature Range (°F): 100 to 250
    • Maximum Fan Control Temperature (°F): 215
    • Maximum Limit Control Temperature (°F): 250
    • Maximum Temperature Differential Setting (°F): 25
    • Minimum Fan Control Temperature (°F): 65
    • Minimum Limit Control Temperature (°F): 100
    • Mounting: Plenum Mount
    • Overall Depth (inch): 1-5/8
    • Overall Height (inch): 4-1/4
    • Overall Width (inch): 3
    • Product Type: Fan and Limit Control
    • Reset Type: Automatic Reset
    • Standards: LR1622; MP466
    • Switch Action: Fan - Close on RiseLimit - Open on Rise
    • Temperature Differential (°F): 25
    • Temperature Differential Range (°F): 25
  4. SEKAI Cooling Fan (Kipas Pendingin)
    Mulai

    Rp149.900

    SEKAI Cooling Fan (Kipas Pendingin)
    Deskripsi:
    Kipas Angin SEKAI VFN 1212 adalah produk kipas angin Pendingin, yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan. Pendingin yang kuat dengan rangka besi yang dicetak yang hemat dengan putaran 2640 putaran per menit. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dilengkapi dengan kawat pelindung. - Kipas Pendingin/ Cooling Fan - Daya : 20 Watt - RPM : 2640 r/min - 220 V AC / 50 Hz & 0.1 A - Tahan Terhadap Suhu Panas - Rangka Besi Yang Dicetak - Aman Dari Impedansi - Dilengkapi Kawat Pelindung
    atribut:
    • Voltage (V): 220
    • Color: Black
    • Frequency (Hz): 50
  5. INDOMAKERS DC Mini Cooling Fan
    Mulai

    Rp18.900

    INDOMAKERS DC Mini Cooling Fan
    Deskripsi:
    Bisa digunakan untuk fan pada aneka heatsink / mosfet / komponen / raspberry, dll.
    atribut:
    • Compatible for: 3D Printer/Computer 2-Pin
    • Connector: 2-pin
    • Fan Speed (rpm): 7000 ±10%
    • Color: Black
  6. Endress Hauser PT100 Temperature Sensor (Pendeteksi Suhu)
    Mulai

    Rp6.899.900

    Endress Hauser PT100 Temperature Sensor (Pendeteksi Suhu)
    Deskripsi:
    iTHERM ModuLine TM101Industrial modular thermometerTM101-AACCA6BC1A1A1Fundamental metric RTD/TC direct contact thermometer for a wide range of industrial applications
  7. Shimizu Pump Water PS Series (Pompa Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    Shimizu Pump Water PS Series (Pompa Air)
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
  8. ASHCROFT Flanged Thermowell
    Mulai

    Rp6.599.900

    ASHCROFT Flanged Thermowell
    atribut:
    • Item: Flanged Thermowell
    • Thermowell Type: Flanged
    • Shank type: Tapered
    • Application: Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
    • Food Safe: No
    • For Stem Diameter (inch): 1/4
    • For Thermometer Thread Connection: 1/2 in NPSM
    • For Thermometer Thread Size (inch): 1/2
    • For Thermometer Thread Type: NPSM
    • Includes Lagging: No
    • NSF Rated: No
    • Neck Extension (inch): 2 1/4
  9. DAYTON Air-Coil & Bimetal Sensor Temperature Controls
    Mulai

    Rp899.900

    DAYTON Air-Coil & Bimetal Sensor Temperature Controls
    Deskripsi:
    These temperature controls are suitable for indoor settings such as livestock barns, garages, and workshops. Their enclosures meet NEMA 1 for use indoors. These controls are compatible with two-stage systems. Two-stage systems have two output levels, allow for more energy efficiency than single-stage systems, and cause less extreme changes in temperature. These temperature controls have an air-coil or bimetal sensor that monitors and regulates the ambient air temperature. The sensing element is not affected by changes in barometric pressure or cross-ambient conditions.
    atribut:
    • UNSPSC: 41112209
    • Number of Poles: 1
    • Thermostat Type: Line Voltage
  10. ORIENTAL MOTOR Temperature switch for fan (Saklar Suhu untuk Kipas)
    Mulai

    Rp819.900

    ORIENTAL MOTOR Temperature switch for fan (Saklar Suhu untuk Kipas)
    Deskripsi:
    The fan temperature switch AM2-XA1 automatically controls the operation/stop of the fan according to the temperature change in the equipment. A switch that turns ON when the set temperature is reached. By using it with a fan, you can control the ON/OFF of the fan according to the set temperature. Contributes to improving the performance of equipment related to the "environment" such as energy saving and low noise. Fan power consumption can be reduced by operating the fan only when necessary. Also, the noise emitted from the fan can be minimized.
    atribut:
    • Color: Light gray
    • Contact System: Bimetal, normally open
    • Temperature Setting Range (°C): 0~60(±5)
    • Type: Temperature switch a contact
  11. JOHNSON CONTROLS Remote-Bulb Sensor Temperature Controls (Pengontrol Suhu Bulb)
    Mulai

    Rp2.399.900

    JOHNSON CONTROLS Remote-Bulb Sensor Temperature Controls (Pengontrol Suhu Bulb)
    Deskripsi:
    These temperature controls are suitable for indoor heating, cooling, and refrigeration applications. They have enclosures that meet NEMA 1 for use indoors. These controls can be used with optional, closed tank fittings and immersion wells for immersion applications. These controls are compatible with single-stage systems. Single-stage systems have a single output level and allow the system to be either on or off. These temperature controls have a capillary tube and sensor that monitor and regulate the temperature of the ambient air, a liquid, or a gas at a distance away from the control. The sensing element is not affected by changes in barometric pressure or cross-ambient conditions to ensure accurate temperature regulation.
    atribut:
    • UNSPSC: 41112209
    • Bulb Diameter (inch): 3/8
    • Enclosure Color: Gray
    • Enclosure Material: Steel
    • Minimum Operating Temperature (°F): -35
    • Number of Poles: 1
    • Overall Width (inch): 2-1/8
    • Sensor Type: Hydraulic Capillary Bulb (Copper)
  12. COPELAND Remote-Bulb Sensor Temperature Controls (Pengontrol Suhu Bulb)
    Mulai

    Rp2.299.900

    COPELAND Remote-Bulb Sensor Temperature Controls (Pengontrol Suhu Bulb)
    Deskripsi:
    Precision fittings connect with high-pressure (1000-3000 psi) pipe. Low-lead fittings are precision machined for leak-free connections between fittings and pipe, and include low-lead content rated for use with drinking water. Threaded connections use PTFE tape to secure seal.
    atribut:
    • UNSPSC: 41112209
    • Bulb Diameter (inch): 3/8
    • Bulb Length (inch): 5-1/4
    • Changeover Type: Manual
    • Compatible System Type: Solenoid Refrigerant Valve; Zoning Systems
    • Contact Rating (VAC): 120; 240
    • Control Type: Concealed Dial
    • Differential Type: Adjustable
    • Electrical Connection Type: Hardwired
    • Enclosure Color: Gray
    • Enclosure Material: Steel
    • Includes: Bulb Mounting Clip
    • Key Features: Top and Bottom Knockouts
    • Maximum Control Temperature (°F): 90
    • Maximum Operating Temperature (°F): 140
    • Minimum Control Temperature (°F): -30
    • Minimum Operating Temperature (°F): -29
    • Mounting Location: Indoor; Outdoor
    • Number of Cooling Stages: 1
    • Number of Heating Stages: 0
    • Number of Poles: 1
    • Number of switches: 1
    • Operating Temperature Range (°F): -29 to 140
    • Overall Depth (inch): 2-5/8
    • Overall Height (inch): 5-3/8
    • Overall Width (inch): 2-3/8
    • Sensor Location: Remote
    • Sensor Type: Hydraulic Capillary Bulb (Copper)
    • Standards: CSA Certified; UL Listed
    • Temperature Scale: Fahrenheit/Celsius
    • Thermostat Type: Indoor Single-Stage Controls
    • Voltage (V AC): 120 to 240
  13. HONEYWELL HOME Aquastat Relays
    Mulai

    Rp6.199.900

    HONEYWELL HOME Aquastat Relays
    Deskripsi:
    Single-function aquastats prevent the hydronic heating system from exceeding its upper- or lower-temperature limit. They activate when their trigger temperature is reached and turn the boiler on or off.
    atribut:
    • Auto/Manual Switch Included: Yes
    • Contact Form: SPST
  14. AS ONE Temperature Controller Digital TC-1 Series (Pengontrol Suhu)
    Mulai

    Rp6.499.900

    AS ONE Temperature Controller Digital TC-1 Series (Pengontrol Suhu)
    Deskripsi:
    Temperature control is an ON/OFF control method.The temperature display uses a two-stage PV/SV display that allows the actual measured value and set value to be seen at a glance, preventing setting errors.Four types of timer functions (OFF, ON, ON/OFF, SET) are standard equipment.Possible to switch between forward and reverse operation.Equipped with a circuit protector, alarm output function, and sensor abnormality detection function.
    atribut:
    • Additional Functions: Timer function/Setting range, 1 minute to 99 hours 59 minutes
    • Connection Capacity (A): MAX12(Resistive Load) AC100V 50/60Hz
    • Main Unit Dimensions (mm): 95 x 150.6 x 48.5 (excluding projections)
    • Power Supply: AC100V 50/60Hz
    • Safety Function: Circuit protector (15A), alarm output function, sensor abnormality detection
    • Temperature Control: ON/OFF control
    • Temperature Display Accuracy (°C): ± 0.5% (FS) ± 1 digit or 3, whichever is greater
    • Temperature Setting Method: Sheet key touch system, PV/SV digital two-stage display
  15. Non Brand DC Mini Cooling Fan
    BARU
    Mulai

    Rp31.900

    Non Brand DC Mini Cooling Fan
    atribut:
    • Connector Type: 2 Pin
    • Dimensions (mm): 60 x 60 x 25
    • Fan Speed (rpm): 7000 ±10%
    • Operating Voltage (V DC): 12
  16. AS ONE Temperature Controller Digital TP-4 Series with Programmable Function (Pengontrol Suhu)
    Mulai

    Rp7.599.900

    AS ONE Temperature Controller Digital TP-4 Series with Programmable Function (Pengontrol Suhu)
    Deskripsi:
    Temperature control is an ON/OFF control method.The temperature display uses a two-stage PV/SV display that allows the actual measured value and set value to be seen at a glance, preventing setting errors.Equipped with a program function, it is possible to set up to 8 steps and 4 patterns.Possible to switch between forward and reverse operation.Equipped with a circuit protector, alarm output function, and sensor abnormality detection function.
    atribut:
    • AS ONE Part Number: 1-5825-22
    • Additional Functions: Program function/8 steps, 4 patterns
    • Connection Capacity (A): MAX12(Resistive Load) AC100V 50/60Hz
    • Main Unit Dimensions (mm): 95 x 150.6 x 48.5 (excluding projections)
    • Minimum Unit of Display (°C): 0.1
    • Power Supply: AC100V 50/60Hz
    • Safety Function: Circuit protector (15A), alarm output function, sensor abnormality detection
    • Sensor Type: Pt100Ω(Φ4x200mm)
    • Temperature Control: ON/OFF control
    • Temperature Display Accuracy (°C): ± 0.5% (FS) ± 1 digit or 3, whichever is greater
    • Temperature Setting (°C): -199.9 to +199.9
    • Temperature Setting Method: Sheet key touch system, PV/SV digital two-stage display
  17. WHITE-RODGERS Fan & Limit Controls
    Mulai

    Rp4.299.900

    WHITE-RODGERS Fan & Limit Controls
    Deskripsi:
    PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.
    atribut:
    • UNSPSC: 39121549
    • Application: Fan and Limit Control
    • Contact Form: SPDT
    • Differential Adjustability: Adjustable
    • Fan Temperature Control Range (°F): 50 to 265
    • Inductive Amps @ 120V (A): 6
    • Inductive Amps @ 240V (A): 10
    • Limit Control Temperature Range (°F): 100 to 300
    • Maximum Fan Control Temperature (°F): 265
    • Maximum Limit Control Temperature (°F): 300
    • Maximum Temperature Differential Setting (°F): 25
    • Minimum Fan Control Temperature (°F): 50
    • Minimum Limit Control Temperature (°F): 100
    • Minimum Temperature Differential Setting (°F): 15
    • Mounting: Plenum Mount
    • Overall Depth (inch): 1-5/8
    • Overall Height (inch): 4-1/4
    • Overall Width (inch): 2-7/8
    • Product Type: Fan and Limit Control
    • Reset Type: Automatic Reset
    • Standards: CSA Certified; UL Listed
    • Switch Action: Fan - Close on RiseLimit - Open on Rise
    • Switch Closing Temperature (°F): 100; 265
    • Switch Opening Temperature (°F): 50; 300
    • Temperature Differential (°F): 15; 25
    • Temperature Differential Range (°F): 15 to 25
  18. SUPCO Fan & Limit Controls
    Mulai

    Rp619.900

    SUPCO Fan & Limit Controls
    Deskripsi:
    Plenum limit controls mount through the wall of a duct or furnace plenum and turn the fan off when the trigger temperature is reached. They feature a large base with notches or holes for mounting hardware to pass through and hold them in place. This provides the temperature probe with a solid base to withstand high airflow. They are commonly used as protection devices to turn systems on or off when temperatures exceed or drop below their setpoint.
    atribut:
    • UNSPSC: 41112209
    • Application: Limit Control
    • Contact Form: SPST
    • Input Voltage (VAC): 120; 240
    • Insertion Length (inch): 3-1/8
    • Mounting: Board Mount
    • Overall Height (inch): 2-3/4
    • Overall Width (inch): 1-7/8
    • Product Type: Limit Thermostat
    • Reset Type: Automatic Reset
    • Resistive Amps @ 120V AC (A): 15
    • Resistive Amps @ 240V AC (A): 10
    • Standards: UL Listed
    • Switch Action: Open on Rise
Daftar Harga temperature switch Terbaru October 2026
JOHNSON CONTROLS Fan & Limit ControlsRp6.299.900
Autonics Temperature Controllers Thumbwheel Switch T3 SeriesRp999.900
HONEYWELL HOME Fan & Limit ControlsRp6.299.900
AS ONE Float Switch Long TypeRp2.899.900
SEKAI Cooling Fan (Kipas Pendingin)Rp149.900
INDOMAKERS DC Mini Cooling FanRp18.900
Endress Hauser PT100 Temperature Sensor (Pendeteksi Suhu)Rp6.899.900
Shimizu Pump Water PS Series (Pompa Air)Rp619.900
ASHCROFT Flanged ThermowellRp6.599.900
DAYTON Air-Coil & Bimetal Sensor Temperature ControlsRp899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)