COPELAND Remote-Bulb Sensor Temperature Controls (Pengontrol Suhu Bulb)

Sebelum PPN:
Rp2.299.900 - Rp2.699.900
Spesifikasi
UNSPSC41112209
Bulb Diameter (inch)3/8
Bulb Length (inch)5-1/4
Changeover TypeManual
Compatible System TypeSolenoid Refrigerant Valve; Zoning Systems
Contact Rating (VAC)120; 240
Control TypeConcealed Dial
Differential TypeAdjustable
Electrical Connection TypeHardwired
Enclosure ColorGray
Enclosure MaterialSteel
IncludesBulb Mounting Clip
Key FeaturesTop and Bottom Knockouts
Maximum Control Temperature (°F)90
Maximum Operating Temperature (°F)140
Minimum Control Temperature (°F)-30
Minimum Operating Temperature (°F)-29
Mounting LocationIndoor; Outdoor
Number of Cooling Stages1
Number of Heating Stages0
Number of Poles1
Number of switches1
Operating Temperature Range (°F)-29 to 140
Overall Depth (inch)2-5/8
Overall Height (inch)5-3/8
Overall Width (inch)2-3/8
Sensor LocationRemote
Sensor TypeHydraulic Capillary Bulb (Copper)
StandardsCSA Certified; UL Listed
Temperature ScaleFahrenheit/Celsius
Thermostat TypeIndoor Single-Stage Controls
Voltage (V AC)120 to 240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precision fittings connect with high-pressure (1000-3000 psi) pipe. Low-lead fittings are precision machined for leak-free connections between fittings and pipe, and include low-lead content rated for use with drinking water. Threaded connections use PTFE tape to secure seal.
Feature
Line Voltage Mechanical Thermostat Thermostat Switch Type SPST Thermostat Control Range -30 Degrees to 90 Degrees F Thermostat Voltage 120 to 240VAC Full Load Amps @ 240VAC 4.9A Remote Sensing Capability Yes Thermostat Heating/Cooling Cooling Remote Sensing Bulb Included Yes Switch Action Close on Rise Number of Switches 1 Sensor Type - Color Gray Enclosure Type Dustproof NEMA 1

Ulasan Produk

Tidak ada ulasan

Halaman Terkait