HAKKO Temperature Controller (Pengontrol Suhu)

Sebelum PPN:
Rp6.799.900
Spesifikasi
Maximum Diameter of Heat-Sensitive Part (mm)2.3
Power (V)Single Phase 100
Power Cord Length (m)1 (both Input and Output Code)
Resistance Load Maximum (A)15
Temperature Range (°C)0 to 750
Total Length of Heat-Sensitive Part (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The main body is splashproof (JIS protection grade 4), but please be sure to use it indoors at normal temperature and humidity.
Feature
- Connect the heater and the power supply, you can control the temperature just by turning on the sensor.
- This product is on-off controled, and the contact opening/closing life is 200,000 times. If it exceeds 200,000 times, it informs you by flashing temperature display.
Use
For temperature control.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait