Beli temperatur sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Proximity Sensor E2EH for High Temperature and Cleaning Processes
    Mulai

    Rp2.199.900

    OMRON Proximity Sensor E2EH for High Temperature and Cleaning Processes
    Deskripsi:
    Proximity sensor cleaning agent resistance and rust prevention performance optimized for the food and beverage industry. Ensures resistance to typical cleaning agents and disinfectants in the food industry. * The response frequency is an average value. As for the measurement conditions, the standard sensing object is used, the distance between the sensing objects is twice that of the standard sensing object, and the set distance is 1/2 of the sensing distance. * Do not bend the cord repeatedly in an environment of 100°C or higher.
    atribut:
    • Current Consumption (mA): less than 10
    • Ambient Humidity (% RH): Operating and storage: 35 to 95 each (no condensation)
    • Case Material: Stainless steel (SUS316L)
    • Head Shape: screw
    • Included Accessories: Instruction manual
    • Influence of Voltage (%): Within ± 10 of sensing distance at rated power supply voltage within ± 15 of rated power supply voltage
    • Insulation Resistance (MΩ): 50 or more (at 500 VDC) between live parts and case
    • Power Supply Voltage (V) : DC12 ~ 24 Ripple (pp) 10% or less
    • Protection Class: IEC standard IP67
  2. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  3. SIEMENS Temperature & Humidity Sensors
    Mulai

    Rp609.900

    SIEMENS Temperature & Humidity Sensors
    Deskripsi:
    Room temperature and humidity sensors mount to vertical surfaces such as walls and pillars and provide a way to monitor the temperature and humidity of the space closest to occupants. This helps ensure occupant comfort and reduces the HVAC system runtime. Some units allow users to adjust the temperature where the sensor requests heating or cooling from the HVAC system.
    atribut:
    • UNSPSC: 41112209
    • For Use With Building Automation Systems: Building Automation System Compatible
    • Measurement Type: Single
  4. Apple Watch Series 9
    Mulai

    Rp8.099.900

    Apple Watch Series 9
    Deskripsi:
    Size: 1.7 inchesResolution: 430 x 352 pixels, 329 PPITechnology: OLEDScreen-to-body: 63.01 %Peak brightness: 1000 cd/m2 (nit)System chip: Apple S9Processor: Dual-coreGPU: PowerVRRAM: 1GBInternal storage: 64GB (eMMC 5.1), not expandableDevice type: SmartwatchOS: watchOS (10.x)
    atribut:
    • Size (inch): 1.7
    • Resolution (Pixel): 430x352, 329ppi
    • Technology: OLED
    • Color: Random Color
  5. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  6. OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Mulai

    Rp659.900

    OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
  7. Autonics Proximity Sensors Inductive PR Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  8. OMRON Proximity Sensor E2EH Type
    Mulai

    Rp1.699.900

    OMRON Proximity Sensor E2EH Type
    Deskripsi:
    Operation Voltage Range: 10 to 32V DC (24V DC max. at temperatures over 100°C). Power Supply Voltage: 12 to 24V DC (ripple(p-p) 10% max.)
    atribut:
    • Power Source: DC Three-wires Models
    • Sensing Distance: 3mm ±10%
    • Type: Cylinder type Shielded
    • Family Type: E2EH
    • Standard Sensing Object: Iron 12x12x1mm
    • Setting Distance: 0 to 2.4mm
    • Sensing Head Size: M12
    • Current Consumption: 10mA max.
    • Differential Distance: 15% max. of sensing distance
  9. OMRON Smart Proximity Sensor
    Mulai

    Rp4.499.900

    OMRON Smart Proximity Sensor
    Deskripsi:
    Sensor head variations that can be selected according to the intended use. A bending-resistant cable is used between the preamplifier of the sensor head and the amplifier. Temperature characteristics of 0.08% /°C, which are not easily affected by changes in ambient temperature Micron accuracy can be detected and set easily and reliably (teaching function) You can check the detection margin (digital display) Supports high-precision positioning and discrimination inspection. "FP (Fine Positioning) function" that maximizes the amount of change Assortment of sensor communication unit types compatible with EtherCAT sensor communication unit / CC-Link sensor communication unit
  10. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  11. OMRON Standard Type Proximity Sensor (Sensor Proksimitas)
    Mulai

    Rp1.399.900

    OMRON Standard Type Proximity Sensor (Sensor Proksimitas)
    Deskripsi:
    "Long-distance detection" to equipment that does not cause sudden stop Long-distance stable detection technology that makes it difficult for collisions to occur even if the seating position of the work varies, even if the dog is separated due to vibration of the device "Thermo Distance control x IoT " "Improved usability" makes it possible to restore equipment in a short time without skills Replacement time is only 10 seconds using "e-jig" "Oil resistance ability value 2 years" further reduces sudden stoppage due to failure "Miniaturization" Improved flexibility in equipment design It is possible to unify stock models by consolidating models that are easy to place on welding jigs. If it is a 3-wire system, "IO-Link" enables early detection of abnormal parts and phenomena. "Condition monitoring" realizes predictive maintenance of equipment.
  12. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  13. OMRON Proximity Sensor Two-Wires Models (Sensor Proksimitas)
    Mulai

    Rp969.900

    OMRON Proximity Sensor Two-Wires Models (Sensor Proksimitas)
    Deskripsi:
    Proximity Sensor M8 DC Two-wires models NO
  14. Apple Iphone
    Mulai

    Rp8.899.900

  15. VULCAN Thermocouple Wire & Cable
    Mulai

    Rp1.399.900

    VULCAN Thermocouple Wire & Cable
    Deskripsi:
    Thermocouple extension wire is a flexible, insulated wire used to extend a thermocouple signal from a probe back to the instrument reading the signal. It works accurately over a narrower temperature range than thermocouple wire and can't be used in the sensing point (or probe part) of the thermocouple. It is typically used as an extension to a measuring instrument over long distances.
    atribut:
    • UNSPSC: 26121613
    • Number of Conductors: 2
    • Wire Length (ft): 100
    • Wire Size (AWG): 20
  16. Epson Ink Printer in Bottle (Tinta Printer)
    Rating:
    98% of 100
    (24)
    Mulai

    Rp98.900

    Epson Ink Printer in Bottle (Tinta Printer)
    atribut:
    • Size (ml): 70
    • Suitable Manufacturer: EPSON
  17. RS PRO Rectangular Proximity Switch
    Mulai

    Rp689.900

    RS PRO Rectangular Proximity Switch
    Deskripsi:
    RS PRO Aluminium Proximity Switch - Pre-wired Reed SwitchRS PRO heavy duty aluminium housed proximity switch is a robust sealed switch with normally open contacts which is suitable for harsh environments.Reed switches are a type of industrial switch and are used to interrupt or redirect the flow of electricity within a circuit. Reed switches are composed of two ferrous reeds in a small glass casing. The switches are magnetised and move when the magnetic field is moved towards the switch. A reed switch can turn on or off when a magnetic field is nearby.RS PRO have a great range of industrial magnetic proximity switches and magnetic proximity sensors to suit many different applications.Typical Applications:Reed Proximity Switches and Proximity Sensors (also known as magnetic sensors) are popular due to their reliability and simple design. Magnetic proximity switches are a type of electromagnetic switch which controls the flow of electricity within a circuit. Magnetic proximity switches can be used in the following applications:Position sensingLinear actuatorsSecurity switchingSafety guards/devices
    atribut:
    • Contact Resistance (miliΩ): 100
    • Depth (mm): 25.4
    • Dimensions (mm): 79.4x9.8x25.4
    • Length (mm): 80
    • Maximum AC Voltage (V): 250
    • Maximum Current (A): 5
    • Maximum DC Voltage (V): 250
    • Maximum Operating Temperature (°C): 85
    • Minimum Operating Temperature (°C): -20
    • Normal State Configuration: NO
    • Switch shape: Rectangular
    • Width (mm): 10
  18. OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)
    Mulai

    Rp2.699.900

    OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)
    Deskripsi:
    This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.
    atribut:
    • Proximity Sensor Electrical Connection: 2m Cable
  19. monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Bolt Nut 8.8 HDG Set Half Thread Flat Plate with Small Pack Ring Spring (Baut Hexagonal)
    Mulai

    Rp38.900

Daftar Harga temperatur sensor Terbaru October 2026
OMRON Proximity Sensor E2EH for High Temperature and Cleaning ProcessesRp2.199.900
Fort Kabel Sensor Suhu (Thermocouple)Rp32.900
SIEMENS Temperature & Humidity SensorsRp609.900
Apple Watch Series 9Rp8.099.900
FUJIYAMA Electronic ScaleRp519.900
Autonics Proximity Sensor Cylindrical RoundRp309.900
OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Rp659.900
Autonics Proximity Sensors Inductive PR SeriesRp199.900
OMRON Proximity Sensor E2EH TypeRp1.699.900
OMRON Smart Proximity SensorRp4.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait