Spesifikasi
| Contact Resistance (miliΩ) | 100 |
|---|---|
| Depth (mm) | 25.4 |
| Dimensions (mm) | 79.4x9.8x25.4 |
| Length (mm) | 80 |
| Maximum AC Voltage (V) | 250 |
| Maximum Current (A) | 5 |
| Maximum DC Voltage (V) | 250 |
| Maximum Operating Temperature (°C) | 85 |
| Minimum Operating Temperature (°C) | -20 |
| Normal State Configuration | NO |
| Switch shape | Rectangular |
| Width (mm) | 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Aluminium Proximity Switch - Pre-wired Reed Switch
RS PRO heavy duty aluminium housed proximity switch is a robust sealed switch with normally open contacts which is suitable for harsh environments.
Reed switches are a type of industrial switch and are used to interrupt or redirect the flow of electricity within a circuit. Reed switches are composed of two ferrous reeds in a small glass casing. The switches are magnetised and move when the magnetic field is moved towards the switch. A reed switch can turn on or off when a magnetic field is nearby.
RS PRO have a great range of industrial magnetic proximity switches and magnetic proximity sensors to suit many different applications.
Typical Applications:
Reed Proximity Switches and Proximity Sensors (also known as magnetic sensors) are popular due to their reliability and simple design.
Magnetic proximity switches are a type of electromagnetic switch which controls the flow of electricity within a circuit. Magnetic proximity switches can be used in the following applications:
Position sensing
Linear actuators
Security switching
Safety guards/devices
RS PRO heavy duty aluminium housed proximity switch is a robust sealed switch with normally open contacts which is suitable for harsh environments.
Reed switches are a type of industrial switch and are used to interrupt or redirect the flow of electricity within a circuit. Reed switches are composed of two ferrous reeds in a small glass casing. The switches are magnetised and move when the magnetic field is moved towards the switch. A reed switch can turn on or off when a magnetic field is nearby.
RS PRO have a great range of industrial magnetic proximity switches and magnetic proximity sensors to suit many different applications.
Typical Applications:
Reed Proximity Switches and Proximity Sensors (also known as magnetic sensors) are popular due to their reliability and simple design.
Magnetic proximity switches are a type of electromagnetic switch which controls the flow of electricity within a circuit. Magnetic proximity switches can be used in the following applications:
Position sensing
Linear actuators
Security switching
Safety guards/devices
Feature
Features and Benefits:Robust sealed switch - hermetically sealed reed switch for long life
Earthed housing for added safety
Aluminium housed proximity switch
250V ac/dc 3A heavy duty proximity switch
Rectangle switch
Blue powder coated aluminium housing - high corrosion resistance
3 core 0.75 mm² black PVC insulated cable
720 mm cable length
Robust sealed switch, custom housings available.
Changeover version available.
Custom cable types, cable lengths, connectors or crimp terminals available.
Hermetically sealed reed switch for long life.
Earthed housing for added safety.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
