Beli teleskop senapan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JETECH TOOL Soft Grip Adjustable WrenchDeskripsi:Jetech Tool Set
- I.L.K Binocularsatribut:
- Set Contents: Soft case, wipe glasses
- Material: Lens Coating: red color coating, body: aluminum alloy rubber-covered
- Width (mm): 102
- Weight (g): 196
- Depth (mm): 92
- Overall Height (mm): 44
- Magnification: 10
- Lens Size (mm): 25
- Field of View: 5.8 degrees
- Shinwa Rules Power Magnifier Qatribut:
- Volume: 1 unit
- Size: 10mm 15x
- SIGHTRON 25X Zoom Monocularatribut:
- Brightness: 9.61-1.56
- Depth (mm): 121
- Field of View: 4.0-2.1degree
- Lens Size (mm): 25
- Magnification: 8-25
- Overall Height (mm): 32
- Purpose of Use: For monitoring and checking people, places, objects that are difficult to see from far away. To make it easier to see by enlarging things and letters that are hard to see even when it is close.
- View Field of 1000m Destination: 70-37
- Weight (g): 260
- Width (mm): 32
- SIGHTRON Military WaterProof 7X Binocularatribut:
- Width (mm): 110
- Weight (g): 340
- Depth (mm): 120
- Overall Height (mm): 39
- Magnification: 7
- Lens Size (mm): 28
- Field of View: 7.3degree
- View Field of 1000m Destination: 128
- Brightness: 16
- SIGHTRON High Bright 7X Binocularatribut:
- Width (mm): 188
- Weight (g): 880
- Depth (mm): 198
- Overall Height (mm): 65
- Magnification: 7
- Lens Size (mm): 50
- Field of View: 5.6degree
- View Field of 1000m Destination: 113.6
- Brightness: 50.4
- Eschenbach Max Detailatribut:
- Lens Dimension: 29x33mm
- Magnification (times): 2.0 to 2.5
- Accessories: Exclusive case
- Purpose of Use: Precision work, circuit board assembly, inspections, PC work, etc.
- monotaro Kaca Pembesar KepalaDeskripsi:Tipe lensa yang dapat diganti lensanya lebih jelas dibandingkan dengan tipe lensa tumpang tindih. Hal itu dikarenakan distorsi yang lebih minim. Anda juga dapat menggunakan lensa yang ada dengan menumpuknya untuk memperbesar objek. Dilengkapi dengan lampu LED, alat ini dapat digunakan untuk observasi di ruangan gelap dan sulit dilihat. Lingkar kepala dapat diubah sesuai kemauan. Atur tali kepalanya dan Anda dapat menggunakannya sesuai dengan ukuran kepala Anda.atribut:
- Accessories: 1 AAA Batteries (for Testing)
- Power: 1 AAA Batteries
- Focal Length (mm): 1.2x: 520 to 620 1.8x: 230 to 320 2.5x: 150 to 250 3.5x: 80 to 120 If rolled-up: 3x: 115 to 125 3.7x: 82 to 92 4.7x: 57 to 67 4.3x: 65 to 75 5.3x: 48 to 58 6x: 40 to 50
- Lens: (Replacement) 4 sheets (with the Lens Storage Case)
- Magnification: 1.2x, 1.8x, 2.5x and 3.5x If rolled-up: 3x (1.2x + 1.8x), 3.7x (1.2x + 2.5x), 4.7x (1.2x + 3.5x), 4.3x (1.8x + 2.5x), 5.3 x (1.8x + 3.5x), 6x (2.5x + 3.5x)
- monotaro Magnifying Lens (Magnifying Glass)Deskripsi:Produk ini juga sering disebut dengan Magnifying glassatribut:
- Use: For Negative and Positive Film Inspection
- I.L.K Spectacle Magnifieratribut:
- Weight (g): 39
- Accessories: Replacement lens: 2x, 2.5x, 3x
- Magnification (times): 2/2.5/3
- Purpose of Use: Assembly work, inspections, etc. that require the use of both hands.
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- Kennedy Set Kunci Inggris Adjustable Soft Grip Phosphate FinishDeskripsi:Twin Pack Drop forged chrome vanadium steel with phosphate anti-corrosion finish. Hardened parallel opening jaws are ground and polished, laser etched with metric graduations for rapid repeatable reference setting. The wide grooved profile of the opening mechanism and coarsely knurled adjusting screw ensures smooth adjustment. Slim head profile allows easy access, the contoured jaws improve grip when used on damaged misshaped fasteners. The unique geomatic cushion grip improves user comfort, is resistant to oil and grease to provide a slip free grip. Securely bonded to the I-beam handle sub frame to prevent the ingress of oil and dirt. Conforms to: BS 6333: 1983, ANSI B107.8: 1977, DIN 3117, ASME B107.8: 1996. Set comprises of: 200mm Overall Length - Jaw Opening: 28.6mm 300mm Overall Length - Jaw Opening: 38.1mmatribut:
- Jaw Material: Steel
- Special Features: Corrosion-resistant Graduated Scale Serrated Jaw Slip-resistant
- TRUSCO MagnifierDeskripsi:General extended inspection.atribut:
- Finishing Material: Lens: Glass
- Purpose of Use: For general expansion inspection.
- I.L.K Stand Magnifieratribut:
- Magnification (times): 3.5
- Lens Dimension: φ45mm
- Purpose of Use: For parts inspection, display of small commodity. For detailed work, inspection in the factory.
- TRUSCO Replacement Mirror Roundatribut:
- Compatible Models: TT-100M,TT-L
- Material Mirror: Glass
- Material Mirror Axis: Stainless Steel
Daftar Harga teleskop senapan Terbaru December 2025
| JETECH TOOL Soft Grip Adjustable Wrench | Rp109.900 |
| I.L.K Binoculars | Rp749.900 |
| Shinwa Rules Power Magnifier Q | Rp159.900 |
| SIGHTRON 25X Zoom Monocular | Rp2.699.900 |
| SIGHTRON Military WaterProof 7X Binocular | Rp7.099.900 |
| I.L.K Binocular Zoom Type 10-30x | Rp1.199.900 |
| SIGHTRON High Bright 7X Binocular | Rp1.599.900 |
| Eschenbach Max Detail | Rp2.699.900 |
| monotaro Kaca Pembesar Kepala | Rp91.000 |
| monotaro Magnifying Lens (Magnifying Glass) | Rp149.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)




























































































































































/P101001046-3.jpg)

/p2P101562902-8.jpg)